Skip Content

Filter Results By

Applied Filters Clear All

File Cabinet Type
Number of Drawers
File Size
Overall Height
Overall Width
Overall Depth
Color
Brand
Price
Shop By

Standard File Cabinets

6 Results Found that Include 218 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HON
    • Vertical FileVertical File
    • Multiple product options available

      Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • HON
    • PedestalPedestal
    • Multiple product options available

      Pedestal, Brigade 600, File Size Letter, Overall Width 15", Overall Height 28", Material Steel, Handle Brigade, Assembly Fully Assembled and Standards Meets or Exceeds...More

    • HON
    • Open Shelf FileOpen Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    • HON
    • Shelf FileShelf File
    • Multiple product options available

      Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

    • HON
    • Lateral File CabinetLateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, 10500, File Size Legal/Letter, Number of Drawers 2, Overall Width 36", Overall Height 29-1/2", Overall Depth 20", Material Laminate, Handle Finger,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More