Skip Content

Filter Results By

Item
Number of Drawers
File Size
Overall Height
Overall Width
Overall Depth
Color
Price
  • View MoreView Less

Standard File Cabinets

4 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    • BASYX BY HON
    • Vertical FileVertical File
    • Multiple product options available

      Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

    • BASYX BY HON
    • PedestalPedestal
    • Multiple product options available

      Pedestal, EmbarkĀ®, File Size Letter, Overall Width 15", Overall Height 28", Overall Depth 22", Material Steel, Handle Recessed, Assembly Fully Assembled and Includes...More

    • BASYX BY HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

    • BASYX BY HON
    • Lateral File CabinetLateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

    Results per page: 16 | 32 | 48