Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Stainless Steel

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Bar Grating,Serrated,36In. W,1.5In. H
    • GRAINGER APPROVED VENDOR
    • Bar Grating, Serrated, 36In. W, 1.5In. H
    • Item # 49N294
    • Mfr. Model # 24188R150-C10
    • Bar Grating, Surface Serrated, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

    Bar Grating,Smooth,36In. W,1.5In. H
    • GRAINGER APPROVED VENDOR
    • Bar Grating, Smooth, 36In. W, 1.5In. H
    • Item # 49N258
    • Mfr. Model # 24188S150-C10
    • Bar Grating, Surface Smooth, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

    Blank,Stainless,316,3/8 x 24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 316,3/8 x 24 x 24 In
    • Item # 1NZY7
    • Mfr. Model # SB-0316-0375-24-24
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 In, Width...More

    Blank,Stainless,304,3/4 x 24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 304,3/4 x 24 x 24 In
    • Item # 1NZV3
    • Mfr. Model # SB-0304-0750-24-24
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.750 In, Width...More

    Blank,Stainless Steel,316,1 x 18 x 18 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 316,1 x 18 x 18 In
    • Item # 1UXE4
    • Mfr. Model # SB-0316-1000-18-18
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.000 In, Width...More

    Blank,Stainless,316,1/2 x 24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 316,1/2 x 24 x 24 In
    • Item # 1NZZ7
    • Mfr. Model # SB-0316-0500-24-24
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.500 In, Width...More

    Results per page: 16 | 32 | 48