Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Stainless Steel

20 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Expanded Sheet,Flat,304SS,8 x4 ft,3/4-#9
    • GRAINGER APPROVED VENDOR
    • Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9
    • Item # 5PCC3
    • Mfr. Model # ES4F#9480960304
    • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 8 ft., Width 4...More

    Blank,Stainless,316,1/4 x 12 x 18 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 316,1/4 x 12 x 18 In
    • Item # 1NZX3
    • Mfr. Model # SB-0316-0250-12-18
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.250 In, Width...More

    Blank,Stainless,316,3/8 x 12 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 316,3/8 x 12 x 12 In
    • Item # 1NZY2
    • Mfr. Model # SB-0316-0375-12-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 In, Width...More

    Rod,SS,303,2 1/4 Dia x 6 Ft L
    • GRAINGER APPROVED VENDOR
    • Rod, SS, 303,2 1/4 Dia x 6 Ft L
    • Item # 1ZDF4
    • Mfr. Model # 1ZDF4
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 2 1/4 In, Length 6 Ft, Unpolished...More

    Rod,SS,440C,2 Dia x 6 Ft L
    • GRAINGER APPROVED VENDOR
    • Rod, SS, 440C, 2 Dia x 6 Ft L
    • Item # 1ZDG2
    • Mfr. Model # 1ZDG2
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 2 In, Length 6 Ft, Unpolished...More

    Blank Stock,Sq,316SS,1 1/2x1 1/2 Inx6 ft
    • GRAINGER APPROVED VENDOR
    • Blank Stock, Sq, 316SS, 1 1/2x1 1/2 Inx6 ft
    • Item # 4YTT2
    • Mfr. Model # 4YTT2
    • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1 1/2 In,...More

    Blank Stock,Rect,304SS,3/4 Tx5 In x 6 ft
    • GRAINGER APPROVED VENDOR
    • Blank Stock, Rect, 304SS, 3/4 Tx5 In x 6 ft
    • Item # 4YUH3
    • Mfr. Model # 4YUH3
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/4 In, Width 5 In,...More

    Blank Stock,Rect,304SS,1 T x 4 In x 6 ft
    • GRAINGER APPROVED VENDOR
    • Blank Stock, Rect, 304SS, 1 T x 4 In x 6 ft
    • Item # 4YUJ1
    • Mfr. Model # 4YUJ1
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1 In, Width 4 In, Length...More

    Blank Stock,Rect,304SS,1/2 Tx6 In x 6 ft
    • GRAINGER APPROVED VENDOR
    • Blank Stock, Rect, 304SS, 1/2 Tx6 In x 6 ft
    • Item # 4YUF8
    • Mfr. Model # 4YUF8
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width 6 In,...More

    Blank,Stainless Steel,304,1 x 6 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 304,1 x 6 x 12 In
    • Item # 1NZW3
    • Mfr. Model # SB-0304-1000-06-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1.000 In, Width...More

    Blank,Stainless Steel,316,2 x 4 x 6 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 316,2 x 4 x 6 In
    • Item # 1UXF1
    • Mfr. Model # SB-0316-2000-04-06
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 2.000 In, Width...More

    Blank,Stainless,304,1/4 x 12 x 24 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 304,1/4 x 12 x 24 In
    • Item # 1NZP9
    • Mfr. Model # SB-0304-0250-12-24
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.250 In, Width...More

    Blank,Stainless,304,3/8 x 12 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 304,3/8 x 12 x 12 In
    • Item # 1NZR6
    • Mfr. Model # SB-0304-0375-12-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.375 In, Width...More

    Blank,Stainless Steel,304,2 x 4 x 8 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 304,2 x 4 x 8 In
    • Item # 1NZW6
    • Mfr. Model # SB-0304-2000-04-08
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 2.000 In, Width...More

    Blank,Stainless,316,3/4 x 8 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 316,3/4 x 8 x 12 In
    • Item # 1PAC4
    • Mfr. Model # SB-0316-0750-08-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.750 In, Width...More

    Blank,Stainless Steel,316,1 x 6 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 316,1 x 6 x 12 In
    • Item # 1UXE8
    • Mfr. Model # SB-0316-1000-06-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.000 In, Width...More

    Blank,Stainless Steel,304,4 x 4 x 4 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 304,4 x 4 x 4 In
    • Item # 1NZX1
    • Mfr. Model # SB-0304-4000-04-04
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 4.000 In, Width...More

    Blank,Stainless,304,1/2 x 12 x 12 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless, 304,1/2 x 12 x 12 In
    • Item # 1NZT4
    • Mfr. Model # SB-0304-0500-12-12
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.500 In, Width...More

    Results per page: 16 | 32 | 48