Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Stainless Steel

    20 Results Found that Include 20 Products 

    Results per page: 16 | 32 | 48
      Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
      • GRAINGER APPROVED VENDOR
      • Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft
      • Item # 4YTL8
      • Mfr. Model # 4YTL8
      • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 In,...More

      Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
      • GRAINGER APPROVED VENDOR
      • Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft
      • Item # 4YTZ8
      • Mfr. Model # 4YTZ8
      • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

      Rod,SS,304,5/8 In Dia x 6 Ft L
      • GRAINGER APPROVED VENDOR
      • Rod, SS, 304,5/8 In Dia x 6 Ft L
      • Item # 2EXJ7
      • Mfr. Model # 2EXJ7
      • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 5/8 In, Length 6 Ft, Unpolished...More

      Blank Stock,Rec,304SS,3/16Tx1 1/2 Inx6ft
      • GRAINGER APPROVED VENDOR
      • Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft
      • Item # 4YTZ1
      • Mfr. Model # 4YTZ1
      • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 1/2 In,...More

      Blank Stock,Sq,304SS,1/2 Tx1/2 In W,6 ft
      • GRAINGER APPROVED VENDOR
      • Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft
      • Item # 4YTT7
      • Mfr. Model # 4YTT7
      • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width...More

      Blank Stock,Rect,SS,1/4 T x1 In W x 6 ft
      • GRAINGER APPROVED VENDOR
      • Blank Stock, Rect, SS, 1/4 T x1 In W x 6 ft
      • Item # 4YTU7
      • Mfr. Model # 4YTU7
      • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In.,...More

      Music Wire,Type 302 SS,14,0.033 In
      • GRAINGER APPROVED VENDOR
      • Music Wire, Type 302 SS, 14,0.033 In
      • Item # 5XE97
      • Mfr. Model # 5XE97
      • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 14 American S & W Music...More

      Music Wire,Type 302 SS,12,0.029 In
      • GRAINGER APPROVED VENDOR
      • Music Wire, Type 302 SS, 12,0.029 In
      • Item # 5XE95
      • Mfr. Model # 5XE95
      • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 12 American S & W Music...More

      Sq Tube,304SS,1 OD Sq x 27/32 ID Sq,6 ft
      • GRAINGER APPROVED VENDOR
      • Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft
      • Item # 4YUJ9
      • Mfr. Model # 4YUJ9
      • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 27/32 In Inside Square,...More

      Blank,Rect,SS,3/16 T x1 In W x 6 ft L
      • GRAINGER APPROVED VENDOR
      • Blank, Rect, SS, 3/16 T x1 In W x 6 ft L
      • Item # 4YTU5
      • Mfr. Model # 4YTU5
      • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/16...More

      Music Wire,Type 302 SS,11,0.026 In
      • GRAINGER APPROVED VENDOR
      • Music Wire, Type 302 SS, 11,0.026 In
      • Item # 5XE94
      • Mfr. Model # 5XE94
      • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 11 American S & W Music...More

      Rod,SS,303,5/8 In Dia x 6 Ft L
      • GRAINGER APPROVED VENDOR
      • Rod, SS, 303,5/8 In Dia x 6 Ft L
      • Item # 2EXD3
      • Mfr. Model # 2EXD3
      • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 5/8 In, Length 6 Ft, Unpolished...More

      Blank Stock,Rec,304SS,3/16Tx1 1/4 Inx6ft
      • GRAINGER APPROVED VENDOR
      • Blank Stock, Rec, 304SS, 3/16Tx1 1/4 Inx6ft
      • Item # 4YTY9
      • Mfr. Model # 4YTY9
      • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 1/4 In,...More

      Music Wire,Type 302 SS,13,0.031 In
      • GRAINGER APPROVED VENDOR
      • Music Wire, Type 302 SS, 13,0.031 In
      • Item # 5XE96
      • Mfr. Model # 5XE96
      • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 13 American S & W Music...More

      Expanded Sheet,Rsd,304SS,2 x2 ft,3/4-#16
      • GRAINGER APPROVED VENDOR
      • Expanded Sheet, Rsd, 304SS, 2 x2 ft, 3/4-#16
      • Item # 5PCV4
      • Mfr. Model # ES4S#16240240304
      • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

      Rod,SS,304,1 3/8 In Dia x 1 Ft L
      • GRAINGER APPROVED VENDOR
      • Rod, SS, 304,1 3/8 In Dia x 1 Ft L
      • Item # 2EXG7
      • Mfr. Model # 2EXG7
      • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 3/8 In, Length 1 Ft, Unpolished...More

      Music Wire,Type 302 SS,10,0.024 In
      • GRAINGER APPROVED VENDOR
      • Music Wire, Type 302 SS, 10,0.024 In
      • Item # 5XE93
      • Mfr. Model # 5XE93
      • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 10 American S & W Music...More

      Rod,SS,303,1 1/4 In Dia x 1 Ft L
      • GRAINGER APPROVED VENDOR
      • Rod, SS, 303,1 1/4 In Dia x 1 Ft L
      • Item # 2EWZ9
      • Mfr. Model # 2EWZ9
      • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/4 In, Length 1 Ft, Unpolished...More

      Expanded Sheet,Rsd,304SS,2 x2 ft,1/2-#18
      • GRAINGER APPROVED VENDOR
      • Expanded Sheet, Rsd, 304SS, 2 x2 ft, 1/2-#18
      • Item # 5PCV8
      • Mfr. Model # ES4S#18240240102
      • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

      Rod,SS,416,1 1/2 In Dia x 1 Ft L
      • GRAINGER APPROVED VENDOR
      • Rod, SS, 416,1 1/2 In Dia x 1 Ft L
      • Item # 2EXL2
      • Mfr. Model # 2EXL2
      • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 1 1/2 In, Length 1 Ft, Unpolished...More

      Results per page: 16 | 32 | 48