Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Stainless Steel

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Music Wire,Type 302 SS,1/0,0.009 In
    • GRAINGER APPROVED
    • Music Wire, Type 302 SS, 1/0,0.009 InMusic Wire,Type 302 SS,1/0,0.009 In
    • Item # 5XE83
    • Mfr. Model # 5XE83
    • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 1/0 American S & W Music...More

    Angle Stock,SS,1/4 In T,1 1/2 In Leg,7ft
    • GRAINGER APPROVED
    • Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ftAngle Stock,SS,1/4 In T,1 1/2 In Leg,7ft
    • Item # 4YTP1
    • Mfr. Model # 4YTP1
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 1 1/2...More

    Sq Tube,304SS,1-1/2 ODx1-1/4 ID Sq,6 ft
    • GRAINGER APPROVED
    • Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ftSq Tube,304SS,1-1/2 ODx1-1/4 ID Sq,6 ft
    • Item # 4YUL7
    • Mfr. Model # 4YUL7
    • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1-1/2 In. Outside Square, 1-1/4 In. Inside...More

    Blank Stock,Rect,304SS,1/8 Tx6 In x 6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ftBlank Stock,Rect,304SS,1/8 Tx6 In x 6 ft
    • Item # 4YTY6
    • Mfr. Model # 4YTY6
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 6 In,...More

    Rod,316,SS,1 In Dia x 3 Ft L
    • GRAINGER APPROVED
    • Rod, 316, SS, 1 In Dia x 3 Ft LRod,316,SS,1 In Dia x 3 Ft L
    • Item # 3ANG5
    • Mfr. Model # 3ANG5
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 In, Length 3 Ft, Unpolished...More

    Rod,SS,416,1 1/4 In Dia x 3 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 416,1 1/4 In Dia x 3 Ft LRod,SS,416,1 1/4 In Dia x 3 Ft L
    • Item # 2EXL8
    • Mfr. Model # 2EXL8
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 1 1/4 In, Length 3 Ft, Unpolished...More

    Blank Stock,Rect,304SS,1/2 Tx3/4 Inx6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rect, 304SS, 1/2 Tx3/4 Inx6 ftBlank Stock,Rect,304SS,1/2 Tx3/4 Inx6 ft
    • Item # 4YUE6
    • Mfr. Model # 4YUE6
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width 3/4 In,...More

    Blank Stock,Rec,304SS,1/4Tx1 3/4 Inx6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rec, 304SS, 1/4Tx1 3/4 Inx6 ftBlank Stock,Rec,304SS,1/4Tx1 3/4 Inx6 ft
    • Item # 4YUA2
    • Mfr. Model # 4YUA2
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 3/4 In,...More

    Blank Stock,Rec,304SS,3/8Tx1 1/4 Inx6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rec, 304SS, 3/8Tx1 1/4 Inx6 ftBlank Stock,Rec,304SS,3/8Tx1 1/4 Inx6 ft
    • Item # 4YUD6
    • Mfr. Model # 4YUD6
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 1 1/4 In,...More

    Rod,SS,303,7/8 In Dia x 6 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 303,7/8 In Dia x 6 Ft LRod,SS,303,7/8 In Dia x 6 Ft L
    • Item # 2EXD5
    • Mfr. Model # 2EXD5
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 7/8 In, Length 6 Ft, Unpolished...More

    Rod,SS,303,1 1/8 In Dia x 3 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 303,1 1/8 In Dia x 3 Ft LRod,SS,303,1 1/8 In Dia x 3 Ft L
    • Item # 2EXB6
    • Mfr. Model # 2EXB6
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/8 In, Length 3 Ft, Unpolished...More

    Foil Roll,304 SS,0.002 Th x12 In W,50 Ft
    • GRAINGER APPROVED
    • Foil Roll, 304 SS, 0.002 Th x12 In W, 50 FtFoil Roll,304 SS,0.002 Th x12 In W,50 Ft
    • Item # 4UGK6
    • Mfr. Model # 4UGK6
    • Foil Roll, General Purpose, Stainless Steel, 304, Thickness 0.002 In, Width 12 In, Length 50 ft, Finish...More

    Expanded Sheet,Rsd,304SS,4x4ft,1-1/2-#16
    • GRAINGER APPROVED
    • Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#16Expanded Sheet,Rsd,304SS,4x4ft,1-1/2-#16
    • Item # 5PCV6
    • Mfr. Model # ES4S#16480480112
    • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 4 ft., Width 4...More

    Rod,316,SS,1 In Dia x 6 Ft L
    • GRAINGER APPROVED
    • Rod, 316, SS, 1 In Dia x 6 Ft LRod,316,SS,1 In Dia x 6 Ft L
    • Item # 3GTC6
    • Mfr. Model # 3GTC6
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 In, Length 6 Ft, Unpolished...More

    Expanded Sheet,Flat,316SS,2x2 ft,3/4-#13
    • GRAINGER APPROVED
    • Expanded Sheet, Flat, 316SS, 2x2 ft, 3/4-#13Expanded Sheet,Flat,316SS,2x2 ft,3/4-#13
    • Item # 5PCT0
    • Mfr. Model # ES6F#13240240304
    • Expanded Sheet, Style Flat, Stainless Steel, Annealed Finish, Alloy Type 316, 2B Temper, Length 2 ft., Width...More

    Sq Tube,304SS,2 OD x 1 27/32 ID Sq,6 ft
    • GRAINGER APPROVED
    • Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ftSq Tube,304SS,2 OD x 1 27/32 ID Sq,6 ft
    • Item # 4YUL4
    • Mfr. Model # 4YUL4
    • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 In Outside Square, 1 27/32 In Inside...More

    Expanded Sheet,Flat,316SS,2x2 ft,1/2-#16
    • GRAINGER APPROVED
    • Expanded Sheet, Flat, 316SS, 2x2 ft, 1/2-#16Expanded Sheet,Flat,316SS,2x2 ft,1/2-#16
    • Item # 5PCT2
    • Mfr. Model # ES6F#16240240102
    • Expanded Sheet, Style Flat, Stainless Steel, Annealed Finish, Alloy Type 316, 2B Temper, Length 2 ft., Width...More

    Expanded Sheet,Flat,SS,4 x4 ft,1-1/2-#16
    • GRAINGER APPROVED
    • Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#16Expanded Sheet,Flat,SS,4 x4 ft,1-1/2-#16
    • Item # 5PCU1
    • Mfr. Model # ES4F#16480480112
    • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 4 ft., Width 4...More

    Results per page: 16 | 32 | 48