Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Stainless Steel

20 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Angle Stock,304SS,1/8 In T,2 In Leg,7 ft
    • GRAINGER APPROVED
    • Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 ftAngle Stock,304SS,1/8 In T,2 In Leg,7 ft
    • Item # 4YTN2
    • Mfr. Model # 4YTN2
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 2 In,...More

    Plate Stock,SS,304/304L,3/16 x 12 x12 In
    • GRAINGER APPROVED
    • Plate Stock, SS, 304/304L, 3/16 x 12 x12 InPlate Stock,SS,304/304L,3/16 x 12 x12 In
    • Item # 4ZDT5
    • Mfr. Model # 4ZDT5
    • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 12 In,...More

    Angle Stock,SS,3/16In T,1 1/2 In Leg,7ft
    • GRAINGER APPROVED
    • Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ftAngle Stock,SS,3/16In T,1 1/2 In Leg,7ft
    • Item # 4YTN5
    • Mfr. Model # 4YTN5
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Leg Length 1 1/2...More

    Blank Stock,Rect,304SS,1/8 Tx4 In x 6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ftBlank Stock,Rect,304SS,1/8 Tx4 In x 6 ft
    • Item # 4YTY5
    • Mfr. Model # 4YTY5
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 4 In,...More

    Foil Roll,309 SS,0.002 Th x24 In W,10 Ft
    • GRAINGER APPROVED
    • Foil Roll, 309 SS, 0.002 Th x24 In W, 10 FtFoil Roll,309 SS,0.002 Th x24 In W,10 Ft
    • Item # 4UGL1
    • Mfr. Model # 4UGL1
    • Foil Roll, High Temp Foil, Stainless Steel, 309, Thickness 0.002 In, Width 24 In, Length 10 ft, Finish Plain,...More

    Sq Tube,304SS,2 OD Sq x 1 7/8 ID Sq,6 ft
    • GRAINGER APPROVED
    • Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ftSq Tube,304SS,2 OD Sq x 1 7/8 ID Sq,6 ft
    • Item # 4YUJ8
    • Mfr. Model # 4YUJ8
    • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 In Outside Square, 1 7/8 In Inside Square,...More

    Rod,316,SS,1 1/2 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, 316, SS, 1 1/2 In Dia x 1 Ft LRod,316,SS,1 1/2 In Dia x 1 Ft L
    • Item # 3ANN1
    • Mfr. Model # 3ANN1
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 1/2 In, Length 1 Ft, Unpolished...More

    Angle Stock,SS,1/8In T,1 1/4 In Leg,7 ft
    • GRAINGER APPROVED
    • Angle Stock, SS, 1/8In T, 1 1/4 In Leg, 7 ftAngle Stock,SS,1/8In T,1 1/4 In Leg,7 ft
    • Item # 4YTJ6
    • Mfr. Model # 4YTJ6
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/8 In, Leg Length 1 1/4...More

    Angle Stock,SS,3/16In T,1 1/4 In Leg,7ft
    • GRAINGER APPROVED
    • Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ftAngle Stock,SS,3/16In T,1 1/4 In Leg,7ft
    • Item # 4YTK1
    • Mfr. Model # 4YTK1
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 3/16 In, Leg Length 1 1/4...More

    Rod,SS,303,1 3/4 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 303,1 3/4 In Dia x 1 Ft LRod,SS,303,1 3/4 In Dia x 1 Ft L
    • Item # 2EXA4
    • Mfr. Model # 2EXA4
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 3/4 In, Length 1 Ft, Unpolished...More

    Rod,SS,440C,1 1/2 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 440C, 1 1/2 In Dia x 1 Ft LRod,SS,440C,1 1/2 In Dia x 1 Ft L
    • Item # 2EXN3
    • Mfr. Model # 2EXN3
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 1 1/2 In, Length 1 Ft, Unpolished...More

    Rod,SS,304,1 3/4 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, SS, 304,1 3/4 In Dia x 1 Ft LRod,SS,304,1 3/4 In Dia x 1 Ft L
    • Item # 2EXH1
    • Mfr. Model # 2EXH1
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 3/4 In, Length 1 Ft, Unpolished...More

    Angle Stock,SS,3/16In T,1 1/4 In Leg,7ft
    • GRAINGER APPROVED
    • Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ftAngle Stock,SS,3/16In T,1 1/4 In Leg,7ft
    • Item # 4YTN4
    • Mfr. Model # 4YTN4
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Leg Length 1 1/4...More

    Blank Stock,Rect,SS,3/8 T x 1 In W x6 ft
    • GRAINGER APPROVED
    • Blank Stock, Rect, SS, 3/8 T x 1 In W x6 ftBlank Stock,Rect,SS,3/8 T x 1 In W x6 ft
    • Item # 4YTV5
    • Mfr. Model # 4YTV5
    • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/8 In.,...More

    Plate Stock,SS,17-4 PH,3/16 x 6 x 6 In
    • GRAINGER APPROVED
    • Plate Stock, SS, 17-4 PH, 3/16 x 6 x 6 InPlate Stock,SS,17-4 PH,3/16 x 6 x 6 In
    • Item # 2EXP8
    • Mfr. Model # 2EXP8
    • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 17-4 PH, Thickness 3/16 In, Width 6 In, Length...More

    Sq Tube,304SS,1 1/4 ODx1 1/64 ID Sq,6 ft
    • GRAINGER APPROVED
    • Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ftSq Tube,304SS,1 1/4 ODx1 1/64 ID Sq,6 ft
    • Item # 4YUL6
    • Mfr. Model # 4YUL6
    • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 1/4 In Outside Square, 1 1/64 In Inside...More

    Foil Roll,321 SS,0.002 Th x12 In W,25 Ft
    • GRAINGER APPROVED
    • Foil Roll, 321 SS, 0.002 Th x12 In W, 25 FtFoil Roll,321 SS,0.002 Th x12 In W,25 Ft
    • Item # 4UGL7
    • Mfr. Model # 4UGL7
    • Foil Roll, Higher Corosion Resistance, Stainless Steel, 321, Thickness 0.002 In, Width 12 In, Length 25 ft,...More

    Music Wire,Type 302 SS,2,0.011 In
    • GRAINGER APPROVED
    • Music Wire, Type 302 SS, 2,0.011 InMusic Wire,Type 302 SS,2,0.011 In
    • Item # 5XE85
    • Mfr. Model # 5XE85
    • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 2 American S & W Music...More

    Music Wire,Type 302 SS,1,0.010 In
    • GRAINGER APPROVED
    • Music Wire, Type 302 SS, 1,0.010 InMusic Wire,Type 302 SS,1,0.010 In
    • Item # 5XE84
    • Mfr. Model # 5XE84
    • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 1 American S & W Music...More

    Results per page: 16 | 32 | 48