Skip Content

Filter Results By

Applied Filters Clear All

Stainless Steel

19 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
  • GRAINGER APPROVED
  • Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
  • Item # 4YTL8
  • Mfr. Model # 4YTL8
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 In,...More

Music Wire,Type 302 SS,13,0.031 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 13,0.031 In Music Wire,Type 302 SS,13,0.031 In
  • Item # 5XE96
  • Mfr. Model # 29031
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 13 American S & W Music...More

Music Wire,Type 302 SS,14,0.033 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 14,0.033 In Music Wire,Type 302 SS,14,0.033 In
  • Item # 5XE97
  • Mfr. Model # 29033
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 14 American S & W Music...More

Music Wire,Type 302 SS,16,0.037 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 16,0.037 In Music Wire,Type 302 SS,16,0.037 In
  • Item # 5XE99
  • Mfr. Model # 29037
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 16 American S & W Music...More

Blank Stock,Rect,SS,1/4 Tx1/2 In W x6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, SS, 1/4 Tx1/2 In W x6 ft Blank Stock,Rect,SS,1/4 Tx1/2 In W x6 ft
  • Item # 4YTU6
  • Mfr. Model # 4YTU6
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In.,...More

Rod,SS,304,1 1/4 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 304,1 1/4 In Dia x 1 Ft L Rod,SS,304,1 1/4 In Dia x 1 Ft L
  • Item # 2EXG6
  • Mfr. Model # 2EXG6
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 1/4 In, Length 1 Ft, Unpolished...More

Expanded Sheet,Rsd,304SS,2x2ft,1-1/2-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, 304SS, 2x2ft, 1-1/2-#13 Expanded Sheet,Rsd,304SS,2x2ft,1-1/2-#13
  • Item # 5PCU8
  • Mfr. Model # ES4S#13240240112
  • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

Music Wire,Type 302 SS,15,0.035 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 15,0.035 In Music Wire,Type 302 SS,15,0.035 In
  • Item # 5XE98
  • Mfr. Model # 29035
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 15 American S & W Music...More

Sq Tube,304SS,1 OD Sq x 27/32 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft Sq Tube,304SS,1 OD Sq x 27/32 ID Sq,6 ft
  • Item # 4YUJ9
  • Mfr. Model # 4YUJ9
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 27/32 In Inside Square,...More

Music Wire,Type 302 SS,17,0.039 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 17,0.039 In Music Wire,Type 302 SS,17,0.039 In
  • Item # 5XU10
  • Mfr. Model # 29039
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 17 American S & W Music...More

Blank,Rect,SS,3/16 T x1 In W x 6 ft L
  • GRAINGER APPROVED
  • Blank, Rect, SS, 3/16 T x1 In W x 6 ft L Blank,Rect,SS,3/16 T x1 In W x 6 ft L
  • Item # 4YTU5
  • Mfr. Model # 4YTU5
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/16...More

Blank Stock,Sq,304SS,1/2 Tx1/2 In W,6 ft
  • GRAINGER APPROVED
  • Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft Blank Stock,Sq,304SS,1/2 Tx1/2 In W,6 ft
  • Item # 4YTT7
  • Mfr. Model # 4YTT7
  • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width...More

Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • Item # 16NJ06
  • Mfr. Model # 7142
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 5/16 In., Length 36 In., Mill Finish,...More

Rod,316,SS,5/8 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, 316, SS, 5/8 In Dia x 3 Ft L Rod,316,SS,5/8 In Dia x 3 Ft L
  • Item # 3ANG3
  • Mfr. Model # 3ANG3
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 5/8 In, Length 3 Ft, Unpolished...More

Rod,SS,303,3/4 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 303,3/4 In Dia x 3 Ft L Rod,SS,303,3/4 In Dia x 3 Ft L
  • Item # 2EXB3
  • Mfr. Model # 2EXB3
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 3/4 In, Length 3 Ft, Unpolished...More

Rod,SS,440C,1/2 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 440C, 1/2 In Dia x 3 Ft L Rod,SS,440C,1/2 In Dia x 3 Ft L
  • Item # 2EXN9
  • Mfr. Model # 2EXN9
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 1/2 In, Length 3 Ft, Unpolished...More

Rod,SS,303,1 1/4 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 303,1 1/4 In Dia x 1 Ft L Rod,SS,303,1 1/4 In Dia x 1 Ft L
  • Item # 2EWZ9
  • Mfr. Model # 2EWZ9
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/4 In, Length 1 Ft, Unpolished...More

Rod,SS,304,3/4 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 304,3/4 In Dia x 6 Ft L Rod,SS,304,3/4 In Dia x 6 Ft L
  • Item # 2EXJ8
  • Mfr. Model # 2EXJ8
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 3/4 In, Length 6 Ft, Unpolished...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More