Skip Content

Filter Results By

Applied Filters Clear All

Stainless Steel

22 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Music Wire,Type 302 SS,24,0.055 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 24,0.055 In Music Wire,Type 302 SS,24,0.055 In
  • Item # 5XU17
  • Mfr. Model # 29055
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 24 American S & W Music...More

Music Wire,Type 302 SS,18,0.041 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 18,0.041 In Music Wire,Type 302 SS,18,0.041 In
  • Item # 5XU11
  • Mfr. Model # 29041
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 18 American S & W Music...More

Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • Item # 4ZDT8
  • Mfr. Model # 4ZDT8
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/4 In, Width 6 In, Length...More

Music Wire,Type 302 SS,20,0.045 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 20,0.045 In Music Wire,Type 302 SS,20,0.045 In
  • Item # 5XU13
  • Mfr. Model # 29045
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 20 American S & W Music...More

Music Wire,Type 302 SS,0.050 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 0.050 In Music Wire,Type 302 SS,0.050 In
  • Item # 5XU15
  • Mfr. Model # 29050
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 22 American S & W Music...More

Angle Stock,304SS,1/8In T,3/4 In Leg,7ft
  • GRAINGER APPROVED
  • Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft Angle Stock,304SS,1/8In T,3/4 In Leg,7ft
  • Item # 4YTL7
  • Mfr. Model # 4YTL7
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 3/4 In,...More

Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • Item # 4YTY3
  • Mfr. Model # 4YTY3
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 2 In,...More

Sq Tube,304SS,1 OD Sq x 7/8 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft Sq Tube,304SS,1 OD Sq x 7/8 ID Sq,6 ft
  • Item # 4YUJ5
  • Mfr. Model # 4YUJ5
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 7/8 In Inside Square,...More

Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • K&S PRECISION METALS
  • Round Rod, SST, 1/4in Dia. x 36 In. L, PK4 Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • Item # 16NJ05
  • Mfr. Model # 7140
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 36 In., Mill Finish,...More

Expanded Sheet,Rsd,304SS,2 x2 ft,3/4-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, 304SS, 2 x2 ft, 3/4-#16 Expanded Sheet,Rsd,304SS,2 x2 ft,3/4-#16
  • Item # 5PCV4
  • Mfr. Model # ES4S#16240240304
  • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
  • Item # 4YTZ8
  • Mfr. Model # 4YTZ8
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

Music Wire,Type 302 SS,19,0.043 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 19,0.043 In Music Wire,Type 302 SS,19,0.043 In
  • Item # 5XU12
  • Mfr. Model # 29043
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 19 American S & W Music...More

Music Wire,Type 302 SS,0.0475 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 0.0475 In Music Wire,Type 302 SS,0.0475 In
  • Item # 5XU14
  • Mfr. Model # 29047
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 21 American S & W Music...More

Music Wire,Type 302 SS,23,0.051 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 23,0.051 In Music Wire,Type 302 SS,23,0.051 In
  • Item # 5XU16
  • Mfr. Model # 29051
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 23 American S & W Music...More

Blank Stock,Rec,304SS,3/16Tx1 1/2 Inx6ft
  • GRAINGER APPROVED
  • Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft Blank Stock,Rec,304SS,3/16Tx1 1/2 Inx6ft
  • Item # 4YTZ1
  • Mfr. Model # 4YTZ1
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 1/2 In,...More

Rod,316,SS,1 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, 316, SS, 1 In Dia x 1 Ft L Rod,316,SS,1 In Dia x 1 Ft L
  • Item # 3ANL7
  • Mfr. Model # 3ANL7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 In, Length 1 Ft, Unpolished...More

Rod,SS,416,1 1/4 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 416,1 1/4 In Dia x 1 Ft L Rod,SS,416,1 1/4 In Dia x 1 Ft L
  • Item # 2EXL1
  • Mfr. Model # 2EXL1
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 1 1/4 In, Length 1 Ft, Unpolished...More

Rod,SS,440C,1 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 440C, 1 In Dia x 1 Ft L Rod,SS,440C,1 In Dia x 1 Ft L
  • Item # 2EXN2
  • Mfr. Model # 2EXN2
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 1 In, Length 1 Ft, Unpolished...More

Rod,SS,303,1 1/8 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 303,1 1/8 In Dia x 1 Ft L Rod,SS,303,1 1/8 In Dia x 1 Ft L
  • Item # 2EWZ8
  • Mfr. Model # 2EWZ8
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/8 In, Length 1 Ft, Unpolished...More

Expanded Sheet,Flat,304SS,2x2 ft,3/4-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, 304SS, 2x2 ft, 3/4-#16 Expanded Sheet,Flat,304SS,2x2 ft,3/4-#16
  • Item # 5PCT9
  • Mfr. Model # ES4F#16240240304
  • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

Expanded Sheet,Rsd,304SS,2 x2 ft,1/2-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, 304SS, 2 x2 ft, 1/2-#18 Expanded Sheet,Rsd,304SS,2 x2 ft,1/2-#18
  • Item # 5PCV8
  • Mfr. Model # ES4S#18240240102
  • Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More