Filter Results By

Applied Filters Clear All

Outside Dia.
  • View MoreView Less
Wall Thickness (In.)
  • View MoreView Less
Material of Construction
Max. Pressure (PSI)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

398 Results Found that Include 398 Products 

 |  Results per page: 16 | 32 | 48

Tubing, Seamless, 1/4 In, 6 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACH4 | Mfr. Model # 3ACH4

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Coil Tubing, Welded, 1/4 In, 50 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADC7 | Mfr. Model # 3ADC7

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing, Seamless, 1/2 In, 6 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACH7 | Mfr. Model # 3ACH7

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing, Seamless, 3/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACV1 | Mfr. Model # 3ACV1

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .305 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Coil Tubing, Welded, 3/8 In, 50 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADC9 | Mfr. Model # 3ADC9

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .335 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing, Welded, 1/4 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADD8 | Mfr. Model # 3ADD8

Catalog Page # 3967 (PDF)

Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Coil Tubing, Welded, 1/2 In, 50 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADD2 | Mfr. Model # 3ADD2

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Coil Tubing, Welded, 1/4 In, 50 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADJ8 | Mfr. Model # 3ADJ8

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing, Seamless, 3/8 In OD, 6 Ft, 2936 PSI

GRAINGER APPROVED VENDOR

Grainger Item # 5LVR8 | Mfr. Model # 5LVR8

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia 0.305 In, Outside Dia 3/8 In, Length 6 Ft, Wall Thickness 0.035 In, Outside Dia...More

Tubing, Welded, 3/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADE9 | Mfr. Model # 3ADE9

Catalog Page # 3967 (PDF)

Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Tubing, Welded, 1/4 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADU9 | Mfr. Model # 3ADU9

Catalog Page # 3967 (PDF)

Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .020 In, Outside Dia...More

Tubing, Seamless, 1/4 In OD, 6 Ft, 6125 PSI

GRAINGER APPROVED VENDOR

Grainger Item # 5LVR2 | Mfr. Model # 5LVR2

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia 0.152 In, Outside Dia 1/4 In, Length 6 Ft, Wall Thickness 0.049 In, Outside Dia...More

Tubing, Seamless, 3/8 In OD, 6 Ft, 4110 PSI

GRAINGER APPROVED VENDOR

Grainger Item # 5LVR7 | Mfr. Model # 5LVR7

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia 0.277 In, Outside Dia 3/8 In, Length 6 Ft, Wall Thickness 0.049 In, Outside Dia...More

Tubing, Seamless, 5/16 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACU2 | Mfr. Model # 3ACU2

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .257 In, Outside Dia 5/16 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Tubing, Seamless, 1/4 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACT7 | Mfr. Model # 3ACT7

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Coil Tubing, Welded, 1/8 In, 50 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADJ7 | Mfr. Model # 3ADJ7

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .085 In, Outside Dia 1/8 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Coil Tubing, Welded, 3/8 In, 50 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADK2 | Mfr. Model # 3ADK2

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Coil Tubing, Welded, 3/8 In, 50 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADD1 | Mfr. Model # 3ADD1

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Tubing, 7mm In ID, 10mm In OD, 2m

GRAINGER APPROVED VENDOR

Grainger Item # 4NTK3 | Mfr. Model # 4NTK3

Catalog Page # 3968 (PDF)

Tubing, Seamless, Inside Dia. 7mm, Outside Dia. 10mm, Length 2m, Wall Thickness 1.5mm In., Outside Dia....More

Tubing, Welded, 1/2 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADF4 | Mfr. Model # 3ADF4

Catalog Page # 3967 (PDF)

Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .020 In, Outside Dia...More

Tubing, 6mm In ID, 8mm In OD, 2m

GRAINGER APPROVED VENDOR

Grainger Item # 4NTK2 | Mfr. Model # 4NTK2

Catalog Page # 3968 (PDF)

Tubing, Seamless, Inside Dia. 6mm, Outside Dia. 8mm, Length 2m, Wall Thickness 1mm In., Outside Dia....More

Coil Tubing, Welded, 1/2 In, 50 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADK3 | Mfr. Model # 3ADK3

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing, Seamless, 3/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACV3 | Mfr. Model # 3ACV3

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Coil Tubing, Welded, 1/4 In, 50 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADJ9 | Mfr. Model # 3ADJ9

Catalog Page # 3967 (PDF)

Coil Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Tubing, Seamless, 3/8 In, 6 ft, 316 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACH6 | Mfr. Model # 3ACH6

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Tubing, Seamless, 5/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACW4 | Mfr. Model # 3ACW4

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .569 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Tubing, Seamless, 1/4 In OD, 6 Ft, 1250 PSI

GRAINGER APPROVED VENDOR

Grainger Item # 5LVN8 | Mfr. Model # 5LVN8

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia 0.230 In, Outside Dia 1/4 In, Length 6 Ft, Wall Thickness 0.010 In, Outside Dia...More

Tubing, Seamless, 3/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACV4 | Mfr. Model # 3ACV4

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .209 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .083 In, Outside Dia...More

Tubing, Seamless, 3/4 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACX3 | Mfr. Model # 3ACX3

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .620 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Tubing, Seamless, 1/2 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACV7 | Mfr. Model # 3ACV7

Catalog Page # 3967 (PDF)

Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing, Welded, 1 1/4 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ADH6 | Mfr. Model # 3ADH6

Catalog Page # 3967 (PDF)

Tubing, Welded, Inside Dia 1.120 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Tubing, Seamless, 1/8 In, 6 ft, 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3ACR6 | Mfr. Model # 3ACR6

Catalog Page # 3966 (PDF)

Tubing, Seamless, Inside Dia .085 In, Outside Dia 1/8 In, Length 6 ft, Wall Thickness .020 In, Outside Dia...More

 |  Results per page: 16 | 32 | 48
loader image