Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
Basic Connection Type
Length
Schedule
Material
Brand
Price
Shop By

Stainless Steel Pipe

10 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Close Nipple,3/4 In.,Threaded,NPT
    • PARKER
    • Close Nipple, 3/4 In., Threaded, NPT316 Stainless Steel Close Nipple
    • Item # 14M043
    • Mfr. Model # 12-12 MCN-SS
    • Close Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread...More

    • GRAINGER APPROVED
    • Schedule 80, 304 Stainless Steel PipeSchedule 80, 304 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Schedule 80, Material 304 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

    • GRAINGER APPROVED
    • Schedule 40, 316 Stainless Steel TOE NippleSchedule 40, 316 Stainless Steel TOE Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at One End, Schedule 40, Material 316 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Temp....More

    Pipe,3/4 In,Thrd at Both Ends,18 In,304
    • GRAINGER APPROVED
    • Pipe, 3/4 In, Thrd at Both Ends, 18 In, 304Schedule 40, 304 Stainless Steel Pipe
    • Item # 4TMR5
    • Mfr. Model # 4TMR5
    • Pipe, Pipe Size 3/4 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 304...More

    Nipple,2-1/2 In,Thrd at One End,6 In,304
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More