Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
  • View MoreView Less
Basic Connection Type
Length
  • View MoreView Less
Schedule
Material
Brand
Price
  • View MoreView Less
Shop By
Ratings

Stainless Steel Pipe

12 Results Found that Include 979 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Schedule 40, 316 Stainless Steel TOE Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at One End, Schedule 40, Material 316 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Temp....More

    • GRAINGER APPROVED VENDOR
    • Schedule 40, 304 Stainless Steel TOE Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at One End, Schedule 40, Material 304 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Temp....More

    • GRAINGER APPROVED VENDOR
    • Schedule 40, 304 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Schedule 40, Material 304 Stainless Steel and Standards ASTM A 312; Varies by Pipe Size, Basic Connection Type and Length

    • GRAINGER APPROVED VENDOR
    • Schedule 40, 316 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Schedule 40, Material 316 Stainless Steel and Standards ASTM A 312; Varies by Pipe Size, Basic Connection Type and Length

    • GRAINGER APPROVED VENDOR
    • Schedule 5S, 304 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Basic Connection Type Unthreaded, Length 10 ft., Schedule 5S, Material 304 Stainless Steel and Wall Thickness 5/64"; Varies by Pipe Size

    • GRAINGER APPROVED VENDOR
    • Schedule 80, 304 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Schedule 80, Material 304 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

    • GRAINGER APPROVED VENDOR
    • Schedule 80, 316 Stainless Steel Pipe
    • Multiple product options available

      Pipe, Schedule 80, Material 316 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

    Pipe,1/4 In,Thrd at Both Ends,72 In,316
    • GRAINGER APPROVED VENDOR
    • Pipe, 1/4 In, Thrd at Both Ends, 72 In, 316
    • Item # 4TNL2
    • Mfr. Model # 4TNL2
    • Pipe, Pipe Size 1/4 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316...More

    Results per page: 16 | 32 | 48