Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
  • View MoreView Less
Class
Pipe Size
  • View MoreView Less
Connection Type
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Stainless Steel Pipe Fittings

57 Results Found that Include 223 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Tee,Pipe 1/2 In,Hex 1 1/16
  • PARKER
  • Tee, Pipe 1/2 In, Hex 1 1/16Tee
  • Item # 1DGK5
  • Mfr. Model # 8-8-8 FT-SS
  • Tee, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 4500 psi, Hex...More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Elbow,90 Deg, 316SS,3/4 In,FNPT
  • PARKER
  • Elbow, 90 Deg, 316SS, 3/4 In, FNPTElbow, 90 Degrees
  • Item # 14M057
  • Mfr. Model # 12-12 FE-SS
  • Elbow, 90 Degrees , Body Material 316 Stainless Steel, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure...More

  • GRAINGER APPROVED
  • CrossCross
  • Multiple product options available

    Multiple product options available

  • SMITH-COOPER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Street Elbow,90 Deg,1 In,316 SS
  • SMITH-COOPER
  • Street Elbow, 90 Deg, 1 In, 316 SSStreet Elbow, 90 Degrees
  • Item # 2UA13
  • Mfr. Model # "S4036SEW010"
  • Street Elbow, 90 Degrees , Body Material 316 Stainless Steel, Class 3000, Pipe Size 1 In., Connection Type...More

Branch Tee,Pipe 1/2 In,Hex 1 1/16
  • PARKER
  • Branch Tee, Pipe 1/2 In, Hex 1 1/16Branch Tee
  • Item # 1DGN5
  • Mfr. Model # 8-8-8 MBT-SS
  • Branch Tee, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 4500...More

Street Tee,Pipe 1/2 In,Hex 1 1/16
  • PARKER
  • Street Tee, Pipe 1/2 In, Hex 1 1/16Street Tee
  • Item # 1DGL5
  • Mfr. Model # 8-8-8 ST-SS
  • Street Tee, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type FNPT x MNPT x FNPT, Max....More

Street Elbow,90 Deg,1 In,304 SS
  • GRAINGER APPROVED
  • Street Elbow, 90 Deg, 1 In, 304 SSStreet Elbow, 90 Degrees
  • Item # 2UA71
  • Mfr. Model # 2UA71
  • Street Elbow, 90 Degrees , Body Material 304 Stainless Steel, Pipe Size 1 In., Connection Type MNPT x FNPT,...More

  • SMITH-COOPER
  • TeeTee
  • Multiple product options available

    Multiple product options available

Cap,4 In,304 Stainless Steel,150 PSI
  • GRAINGER APPROVED
  • Cap, 4 In, 304 Stainless Steel, 150 PSICap
  • Item # 1LRY4
  • Mfr. Model # 1LRY4
  • Cap, Body Material 304 Stainless Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300 psi, Max....More

Street Elbow,90 Deg, 316SS,3/4 In
  • PARKER
  • Street Elbow, 90 Deg, 316SS, 3/4 InStreet Elbow, 90 Degrees
  • Item # 14M058
  • Mfr. Model # 12-12 SE-SS
  • Street Elbow, 90 Degrees , Body Material 316 Stainless Steel, Pipe Size 3/4 In., Connection Type MNPT x FNPT,...More

Street Elbow,3 In,304 SS,150 PSI
  • GRAINGER APPROVED
  • Street Elbow, 3 In, 304 SS, 150 PSIStreet Elbow
  • Item # 1LTW4
  • Mfr. Model # 1LTW4
  • Street Elbow, Body Material 304 Stainless Steel, Pipe Size 3 In., Connection Type MNPT x FNPT, Max. Pressure...More

Square Head Plug,4 In,304 SS,150 PSI
  • GRAINGER APPROVED
  • Square Head Plug, 4 In, 304 SS, 150 PSISquare Head Plug
  • Item # 1LTY7
  • Mfr. Model # 1LTY7
  • Square Head Plug, Body Material 304 Stainless Steel, Pipe Size 4 In., Connection Type MNPT, Max. Pressure 300...More

  • PENN MACHINE WORKS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48