Skip Content

Filter Results By

Item
Type
Alloy Type
Thickness
Width
Length
Finish
Standards
Price
Shop By

Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock

265 Results Found that Include 265 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sheet Metal,430 SS,0.025 x 6 x 12 In
  • GRAINGER APPROVED
  • Sheet Metal, 430 SS, 0.025 x 6 x 12 In Sheet Metal,430 SS,0.025 x 6 x 12 In
  • Item # 5MWR4
  • Mfr. Model # 7185
  • Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 6 In, Length 12 In,...More

Sheet Metal,430 SS,0.018 x 6 x 12 In
  • GRAINGER APPROVED
  • Sheet Metal, 430 SS, 0.018 x 6 x 12 In Sheet Metal,430 SS,0.018 x 6 x 12 In
  • Item # 5MWR3
  • Mfr. Model # 7183
  • Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.018 In, Width 6 In, Length 12 In,...More

Blank Stock,Rect,304SS,1/8 Tx1 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft Blank Stock,Rect,304SS,1/8 Tx1 In x 6 ft
  • Item # 4YTX9
  • Mfr. Model # 4YTX9
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 In,...More

Plate Stock,SS,304/304L,3/16 x 12 x12 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 3/16 x 12 x12 In Plate Stock,SS,304/304L,3/16 x 12 x12 In
  • Item # 4ZDT5
  • Mfr. Model # 4ZDT5
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 12 In,...More

Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
  • Item # 4YTY4
  • Mfr. Model # 4YTY4
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 3 In,...More

Blank Stock,Rect,SS,1/2 T x 2 In W x6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, SS, 1/2 T x 2 In W x6 ft Blank Stock,Rect,SS,1/2 T x 2 In W x6 ft
  • Item # 4YTW4
  • Mfr. Model # 4YTW4
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/2 In.,...More

Plate Stock,SS,304/304L,3/16 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In Plate Stock,SS,304/304L,3/16 x 6 x 6 In
  • Item # 4ZDT4
  • Mfr. Model # 4ZDT4
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 6 In, Length...More

Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • Item # 4ZDT8
  • Mfr. Model # 4ZDT8
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/4 In, Width 6 In, Length...More

Sheet Metal,430 SS,0.012 x 6 x 12 In
  • GRAINGER APPROVED
  • Sheet Metal, 430 SS, 0.012 x 6 x 12 In Sheet Metal,430 SS,0.012 x 6 x 12 In
  • Item # 5MWR2
  • Mfr. Model # 7181
  • Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 6 In, Length 12 In,...More

Blank Stock,Rect,304SS,1/8 Tx5/8 Inx6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx5/8 Inx6 ft Blank Stock,Rect,304SS,1/8 Tx5/8 Inx6 ft
  • Item # 4YTX7
  • Mfr. Model # 4YTX7
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 5/8 In,...More

Plate Stock,SS,304/304L,1/4 x 12 x 12 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 1/4 x 12 x 12 In Plate Stock,SS,304/304L,1/4 x 12 x 12 In
  • Item # 4ZDT9
  • Mfr. Model # 4ZDT9
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/4 In, Width 12 In, Length...More

Blank Stock,Rect,304SS,1/8 Tx3/4 Inx6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft Blank Stock,Rect,304SS,1/8 Tx3/4 Inx6 ft
  • Item # 4YTX8
  • Mfr. Model # 4YTX8
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 3/4 In,...More

Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • Item # 4YTZ2
  • Mfr. Model # 4YTZ2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 2 In,...More

Blank,Stainless,304,1/4 x 8 x 12 In
  • GRAINGER APPROVED
  • Blank, Stainless, 304,1/4 x 8 x 12 In Blank,Stainless,304,1/4 x 8 x 12 In
  • Item # 1NZR5
  • Mfr. Model # SB-0304-0250-08-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.250 In, Width...More

Blank Stock,Rect,SS,1/4 Tx1/2 In W x6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, SS, 1/4 Tx1/2 In W x6 ft Blank Stock,Rect,SS,1/4 Tx1/2 In W x6 ft
  • Item # 4YTU6
  • Mfr. Model # 4YTU6
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In.,...More

Plate Stock,SS,304/304L,3/8 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 3/8 x 6 x 6 In Plate Stock,SS,304/304L,3/8 x 6 x 6 In
  • Item # 4ZDU3
  • Mfr. Model # 4ZDU3
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/8 In, Width 6 In, Length...More

Plate Stock,SS,304/304L,1/2 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In Plate Stock,SS,304/304L,1/2 x 6 x 6 In
  • Item # 4ZDU7
  • Mfr. Model # 4ZDU7
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/2 In, Width 6 In, Length...More

Blank,Stainless,304,1/2 x 2 x 12 In
  • GRAINGER APPROVED
  • Blank, Stainless, 304,1/2 x 2 x 12 In Blank,Stainless,304,1/2 x 2 x 12 In
  • Item # 1NZT6
  • Mfr. Model # SB-0304-0500-02-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.500 In, Width...More

Blank,Stainless,304,1/2 x 24 x 24 In
  • GRAINGER APPROVED
  • Blank, Stainless, 304,1/2 x 24 x 24 In Blank,Stainless,304,1/2 x 24 x 24 In
  • Item # 1NZT7
  • Mfr. Model # SB-0304-0500-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.500 In, Width...More

Blank,Stainless Steel,316,2 x 4 x 8 In
  • GRAINGER APPROVED
  • Blank, Stainless Steel, 316,2 x 4 x 8 In Blank,Stainless Steel,316,2 x 4 x 8 In
  • Item # 1UXF2
  • Mfr. Model # SB-0316-2000-04-08
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 2.000 In, Width...More

Blank,Stainless,304,1/2 x 6 x 12 In
  • GRAINGER APPROVED
  • Blank, Stainless, 304,1/2 x 6 x 12 In Blank,Stainless,304,1/2 x 6 x 12 In
  • Item # 1NZT9
  • Mfr. Model # SB-0304-0500-06-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.500 In, Width...More

Blank,Stainless,316,1/4 x 12 x 18 In
  • GRAINGER APPROVED
  • Blank, Stainless, 316,1/4 x 12 x 18 In Blank,Stainless,316,1/4 x 12 x 18 In
  • Item # 1NZX3
  • Mfr. Model # SB-0316-0250-12-18
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.250 In, Width...More

Strip,SS,0.025x 3/4 In,1 ft,PK6
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 3/4 In, 1 ft, PK6 Strip,SS,0.025x 3/4 In,1 ft,PK6
  • Item # 5MWR0
  • Mfr. Model # 7165
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 3/4 In, Length...More

Strip,SS,0.025x 1 In,1 ft,PK4
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 1 In, 1 ft, PK4 Strip,SS,0.025x 1 In,1 ft,PK4
  • Item # 5MWR1
  • Mfr. Model # 7167
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 1 In, Length 1...More

Strip,SS,0.025x 1/2 In,1 ft,PK8
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 1/2 In, 1 ft, PK8 Strip,SS,0.025x 1/2 In,1 ft,PK8
  • Item # 5MWP9
  • Mfr. Model # 7163
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 1/2 In, Length...More

Strip,SS,0.012x 1 In,1 ft,PK8
  • GRAINGER APPROVED
  • Strip, SS, 0.012x 1 In, 1 ft, PK8 Strip,SS,0.012x 1 In,1 ft,PK8
  • Item # 5MWP5
  • Mfr. Model # 7155
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 1 In, Length 1...More

Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • Item # 4YTY3
  • Mfr. Model # 4YTY3
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 2 In,...More

Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
  • Item # 4YTZ8
  • Mfr. Model # 4YTZ8
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

Blank,Rect,SS,3/16 T x1 In W x 6 ft L
  • GRAINGER APPROVED
  • Blank, Rect, SS, 3/16 T x1 In W x 6 ft L Blank,Rect,SS,3/16 T x1 In W x 6 ft L
  • Item # 4YTU5
  • Mfr. Model # 4YTU5
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/16...More

Blank Stock,Rec,304SS,1/8Tx1 1/2 Inx6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft Blank Stock,Rec,304SS,1/8Tx1 1/2 Inx6 ft
  • Item # 4YTY2
  • Mfr. Model # 4YTY2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 1/2 In,...More

Blank Stock,Rect,304SS,3/16Tx1/2 Inx6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft Blank Stock,Rect,304SS,3/16Tx1/2 Inx6 ft
  • Item # 4YTY7
  • Mfr. Model # 4YTY7
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1/2 In,...More

Blank Stock,Rect,304SS,1/4 Tx4 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft Blank Stock,Rect,304SS,1/4 Tx4 In x 6 ft
  • Item # 4YUA7
  • Mfr. Model # 4YUA7
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 4 In,...More

Results per page:  16 | 32 | 48

Opt for stainless steel stock including stainless steel blanks, flats, bars, plates and sheet stock from Grainger to help improve your firm’s productivity. Shop a precision stainless steel blank assortment in squares and rectangles that have guaranteed tolerances and are machine ready, so they increase throughput by reducing your prep and setup time. Also find corrosion-resistant stainless steel plates and stainless steel sheet metal for your construction, architectural and parts fabrication projects in several sizes and alloy types, including 304 stainless steel.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More