Skip Content

Filter Results By

Item
  • View MoreView Less
Load Capacity
  • View MoreView Less
Lifting Height Max.
  • View MoreView Less
Lifting Height Min.
  • View MoreView Less
Fork Length
Fork Width
Base Legs Inside Dim.
  • View MoreView Less
Base Legs Outside Dim.
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Stackers

18 Results Found that Include 65 Products 

Results per page: 16 | 32 | 48
    • WESCO
    • Stacker
    • Multiple product options available

    • DAYTON
    • Electric Stacker
    • Multiple product options available

    Stacker,1000 lb,50 In Lift,66 In H
    • PRESTO LIFTS
    • Stacker, 1000 lb, 50 In Lift, 66 In H
    • Item # 16X838
    • Mfr. Model # M452
    • Stacker, Load Capacity 1000 lb., Lifting Height Max. 50 In., Lifting Height Min. 3-1/4 In., Fork Length 30...More

    • BIG JOE
    • Straddle Stacker
    • Multiple product options available

    • DAYTON
    • Fixed Base Stacker
    • Multiple product options available

    • BIG JOE
    • Stacker
    • Multiple product options available

    Straddle Stakr,1000 lb,56 In Lft,75 In H
    • WESCO
    • Straddle Stakr, 1000 lb, 56 In Lft, 75 In H
    • Item # 8EEX2
    • Mfr. Model # 260041
    • Straddle Stacker, Load Capacity 1000 lb., Lifting Height Max. 56 In., Lifting Height Min. 1 In., Fork Length...More

    CntrWt Base Stacker,1100 lb,62 In Lift
    • PRESTO
    • CntrWt Base Stacker, 1100 lb, 62 In Lift
    • Item # 2ENE2
    • Mfr. Model # PPS1100-CB62
    • Counterweight Base Stacker, Load Capacity 1100 lb., Lifting Height Max. 62 In., Lifting Height Min. 1 In.,...More

    Hyd Stacker,1000 lb,76 In Lift,92 In H
    • WESCO
    • Hyd Stacker, 1000 lb, 76 In Lift, 92 In H
    • Item # 1FC46
    • Mfr. Model # 261030
    • Hydraulic Stacker, Load Capacity 1000 lb., Lifting Height Max. 76 In., Lifting Height Min. 1 In., Fork Length...More

    Stacker,2500 lb,30 In Lift,50-3/4 In H
    • BISHAMON
    • Stacker, 2500 lb, 30 In Lift, 50-3/4 In H
    • Item # 9WGA8
    • Mfr. Model # EZO-25
    • Stacker, Load Capacity 2500 lb., Lifting Height Max. 30 In.Overall Length 96-1/4 In., Overall Width 51 In.,...More

    Results per page: 16 | 32 | 48

      Check out the stackers at Grainger to help lift and stack heavy loads on the dock or in the warehouse. Manual hydraulic stackers feature a fold-away hydraulic foot pump to help raise loads and a hand-turn valve for lowering. Get a fork-over-base model to help load and unload open pallets and skids in narrow aisles and confined areas. Fixed base legs can be ideal for straddling loads, skids or objects. Make Grainger your one source for stackers and other material handling equipment.