Skip Content

Filter Results By

Applied Filters Clear All

Springs

577 Results Found that Include 577 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Extension Spring,CS,6 in. L,PK3
  • GARDNER SPRING
  • Extension Spring, CS, 6 in. L, PK3Extension Spring,CS,6 in. L,PK3
  • Item # 38HY81
  • Mfr. Model # V18C
  • Extension Spring, Utility, MBHD Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 6 In.,...More

Compression Spring,19.7 lb./in Rate,PK10
  • SPEC
  • Compression Spring, 19.7 lb./in Rate, PK10Compression Spring,19.7 lb./in Rate,PK10
  • Item # 41MK98
  • Mfr. Model # C11001053500M
  • Compression Spring, Color Silver, Music Wire, Overall Length 3-1/2 In., Outside Dia. 1-1/8 In., Wire Type...More

Compression Spring,HCS,3 in. L,PK5
  • GARDNER SPRING
  • Compression Spring, HCS, 3 in. L, PK5Compression Spring,HCS,3 in. L,PK5
  • Item # 38HY78
  • Mfr. Model # 36569G
  • Compression Spring, Precision, Color Silver, High Carbon Steel Music Wire, Finish Zinc Plated, Overall Length...More

Extension Spring,9in.L,0.125in.dia.,PK10
  • SPEC
  • Extension Spring, 9in.L, 0.125in.dia., PK10Extension Spring,9in.L,0.125in.dia.,PK10
  • Item # 41ML29
  • Mfr. Model # E10001259000S
  • Extension Spring, Stainless Steel, End Type Full Twist Loop, Overall Length 9 In., Outside Dia. 1.000 In.,...More

Extension Spring,2-1/4in.L,PK10
  • SPEC
  • Extension Spring, 2-1/4in.L, PK10Extension Spring,2-1/4in.L,PK10
  • Item # 41ML31
  • Mfr. Model # E02400372250X
  • Extension Spring, Stainless Steel, End Type Full Twist Loop, Overall Length 2-1/4 In., Outside Dia. 0.240...More

Compression Spring,2-1/2inL,1in.dia,PK10
  • SPEC
  • Compression Spring, 2-1/2inL, 1in.dia, PK10Compression Spring,2-1/2inL,1in.dia,PK10
  • Item # 41MK93
  • Mfr. Model # C09750742500M
  • Compression Spring, Color Silver, Music Wire, Overall Length 2-1/2 In., Outside Dia. 1 In., Wire Type Round,...More

Compression Spring,2in.L,Round,PK10
  • SPEC
  • Compression Spring, 2in.L, Round, PK10Compression Spring,2in.L,Round,PK10
  • Item # 41ML02
  • Mfr. Model # C14601122000M
  • Compression Spring, Color Silver, Music Wire, Overall Length 2 In., Outside Dia. 1-7/16 In., Wire Type Round,...More

Compression Spring,3-1/2inL,1in.dia,PK10
  • SPEC
  • Compression Spring, 3-1/2inL, 1in.dia, PK10Compression Spring,3-1/2inL,1in.dia,PK10
  • Item # 41MK94
  • Mfr. Model # C09750743500M
  • Compression Spring, Color Silver, Music Wire, Overall Length 3-1/2 In., Outside Dia. 1 In., Wire Type Round,...More

Metric Compression Spring,21.2lb/in,PK10
  • SPEC
  • Metric Compression Spring, 21.2lb/in, PK10Metric Compression Spring,21.2lb/in,PK10
  • Item # 41ML19
  • Mfr. Model # D12760
  • Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-7/16 In., Outside Dia. 7/8 In., Wire...More

Torsion Spring,0.803in.dia.,PK10
  • SPEC
  • Torsion Spring, 0.803in.dia., PK10Torsion Spring,0.803in.dia.,PK10
  • Item # 41ML34
  • Mfr. Model # T078180500L
  • Torsion Spring, Material Stainless Steel, Leg Length 2.00 In., Outside Dia. 0.803 In., Torque (In.-Lbs.)...More

Extension Spring,4in.L,0.125in.dia.,PK10
  • SPEC
  • Extension Spring, 4in.L, 0.125in.dia., PK10Extension Spring,4in.L,0.125in.dia.,PK10
  • Item # 41ML27
  • Mfr. Model # E07501254000M
  • Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 4 In., Outside Dia. 0.750 In., Wire...More

Metric Compression Spring,Silver,PK10
  • SPEC
  • Metric Compression Spring, Silver, PK10Metric Compression Spring,Silver,PK10
  • Item # 41ML20
  • Mfr. Model # D13140
  • Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-13/16 In., Outside Dia. 1-3/8 In., Wire...More

Compression Spring,2inL,1-1/8in.dia,PK10
  • SPEC
  • Compression Spring, 2inL, 1-1/8in.dia, PK10Compression Spring,2inL,1-1/8in.dia,PK10
  • Item # 41MK99
  • Mfr. Model # C11001352000X
  • Compression Spring, Color Silver, 316 Stainless Steel, Overall Length 2 In., Outside Dia. 1-1/8 In., Wire...More

Compression Spring,3in.L,PK10
  • SPEC
  • Compression Spring, 3in.L, PK10Compression Spring,3in.L,PK10
  • Item # 41ML36
  • Mfr. Model # C04800553000M
  • Compression Spring, Color Silver, Music Wire, Overall Length 3 In., Outside Dia. 1/2 In., Wire Type Round,...More

Metric Compression Spring,2-7/16inL,PK10
  • SPEC
  • Metric Compression Spring, 2-7/16inL, PK10Metric Compression Spring,2-7/16inL,PK10
  • Item # 41ML13
  • Mfr. Model # D12270
  • Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-7/16 In., Outside Dia. 9/16 In., Wire...More

Metric Compression Spring,Round,PK10
  • SPEC
  • Metric Compression Spring, Round, PK10Metric Compression Spring,Round,PK10
  • Item # 41ML22
  • Mfr. Model # D23150
  • Metric Compression Spring, Color Silver, 301, 302 or 304 Stainless Steel, Overall Length 4-5/16 In., Outside...More

Compression Spring,5.2 lb./in. Rate,PK10
  • SPEC
  • Compression Spring, 5.2 lb./in. Rate, PK10Compression Spring,5.2 lb./in. Rate,PK10
  • Item # 41MK79
  • Mfr. Model # C06000452250M
  • Compression Spring, Color Silver, Music Wire, Overall Length 2-1/4 In., Outside Dia. 5/8 In., Wire Type...More

Continuous Length Compression Sprng,PK12
  • SPEC
  • Continuous Length Compression Sprng, PK12Continuous Length Compression Sprng,PK12
  • Item # 41ML05
  • Mfr. Model # C37505510L
  • Continuous Length Compression Spring, Color Silver, High Carbon, Overall Length 10 In., Wire Type Round, Wire...More

Shock Absorber,28.6 lb.,M16x1.5,75mm L
  • BANSBACH
  • Shock Absorber, 28.6 lb., M16x1.5,75mm LShock Absorber,28.6 lb.,M16x1.5,75mm L
  • Item # 36JL71
  • Mfr. Model # FK-1612H-S
  • Shock Absorber, Fixed, Material Metal, Force 9.8, Max. Cycle Rate 60 per min., Max. Weight 28.6, Rod Thread...More

Shock Absorber,3080 lb.,M36x1.5,254.5mmL
  • BANSBACH
  • Shock Absorber, 3080 lb., M36x1.5,254.5mmLShock Absorber,3080 lb.,M36x1.5,254.5mmL
  • Item # 36JJ34
  • Mfr. Model # FHD-B1/B2-133
  • Shock Absorber, Fully Adjustable Multiple-orifice, Material Metal, Force 68.6, Max. Cycle Rate 30 per min.,...More

Bracket,Standard,Metal
Rotary Damper,88 lb.,M16x1.5,55mm L
  • BANSBACH
  • Rotary Damper, 88 lb., M16x1.5,55mm LRotary Damper,88 lb.,M16x1.5,55mm L
  • Item # 36JL34
  • Mfr. Model # FS-1606L-S
  • Rotary Damper, Hinge Type, Material Metal, Force 16.7, Max. Cycle Rate 60 per min., Max. Weight 88, Rod...More

Shock Absorber,110 lb.,M16x1.5,117mm L
  • BANSBACH
  • Shock Absorber, 110 lb., M16x1.5,117mm LShock Absorber,110 lb.,M16x1.5,117mm L
  • Item # 36JL37
  • Mfr. Model # FA-1612XB-C
  • Shock Absorber, Fully Adjustable Single-orifice, Material Metal, Force 14.7, Max. Cycle Rate 60 per min.,...More

Rotary Damper,Disk,1.6 Nm
  • BANSBACH
  • Rotary Damper, Disk, 1.6 NmRotary Damper,Disk,1.6 Nm
  • Item # 36JJ13
  • Mfr. Model # FDT-47A-163
  • Rotary Damper, Disk, Material Metal, Torque 1.6 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance...More

Disc Springs,A(Heavy),28x14.2x1.5mm,PK25
Disc Springs,B(Med),45x22.4x1.75mm,PK5
Disc Springs,C(Light),10x5.2x0.25mm,PK50
Disc Sprngs,A(Hvy),31.5x16.3x1.75mm,PK25
Disc Springs,C(Light),125x64.0x3.5mm
Disc Springs,B(Medium),50x25.4x2.0mm,PK5
Disc Sprngs,C(Lght),12.5x6.2x0.35mm,PK50
Disc Springs,A (Heavy),90x46.0x5.0mm
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More