Skip Content

Filter Results By

Applied Filters Clear All

Springs

804 Results Found that Include 804 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dampers,Both Directions,Extended 9.21
  • BANSBACH EASYLIFT
  • Dampers, Both Directions, Extended 9.21 Dampers,Both Directions,Extended 9.21
  • Item # 6GTX2
  • Mfr. Model # HX6P0-004
  • Dampers, Both Directions, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59...More

Gas Spring, Steel,Force 250
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 250 Gas Spring, Steel,Force 250
  • Item # 6EYR1
  • Mfr. Model # AF542-004
  • Gas Spring, Standard, Material Steel, Force 250, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring,High Temperature,Force 60
Gas Spring, Steel,Force 300
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 300 Gas Spring, Steel,Force 300
  • Item # 6EYR2
  • Mfr. Model # AF542-005
  • Gas Spring, Standard, Material Steel, Force 300, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring, Steel,Force 200
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 200 Gas Spring, Steel,Force 200
  • Item # 6FPR5
  • Mfr. Model # AF543-004
  • Gas Spring, Standard, Material Steel, Force 200, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring,High Temperature,Force 60
Gas Spring, Steel,Force 550
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 550 Gas Spring, Steel,Force 550
  • Item # 6FPT1
  • Mfr. Model # AF543-010
  • Gas Spring, Standard, Material Steel, Force 550 Lbs., Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring, Stainless Steel,Force 50
Gas Spring, Steel,Force 400
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 400 Gas Spring, Steel,Force 400
  • Item # 6FPT6
  • Mfr. Model # AF544-006
  • Gas Spring, Standard, Material Steel, Force 400, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring, Stainless Steel,Force 300
Dampers,Extension,Extended Length 12.60
  • BANSBACH EASYLIFT
  • Dampers, Extension, Extended Length 12.60 Dampers,Extension,Extended Length 12.60
  • Item # 6GTW3
  • Mfr. Model # HX3M1-001
  • Dampers, Extension Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1...More

Gas Spring,Locking,Steel,Force 250
  • BANSBACH EASYLIFT
  • Gas Spring, Locking, Steel, Force 250 Gas Spring,Locking,Steel,Force 250
  • Item # 6FRJ4
  • Mfr. Model # KK2X2-018
  • Gas Spring, Rigid Locking, Material Steel, Force 250 Lbs., Locking Yes, Rod Dia. 0.39 In., Cylinder Dia. 0.87...More

Gas Spring,High Temperature,Force 80
Dampers,Compression,Extended Length 7.24
  • BANSBACH EASYLIFT
  • Dampers, Compression, Extended Length 7.24 Dampers,Compression,Extended Length 7.24
  • Item # 6GTU5
  • Mfr. Model # HX6N0-002
  • Dampers, Compression Only, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59...More

Dampers,Compression,Extended Length 8.27
  • BANSBACH EASYLIFT
  • Dampers, Compression, Extended Length 8.27 Dampers,Compression,Extended Length 8.27
  • Item # 6GTU7
  • Mfr. Model # HX1N0-001
  • Dampers, Compression Only, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87...More

Gas Spring, Stainless Steel,Force 70
Gas Spring, Stainless Steel,Force 20
Extension Spring,9in.L,0.125in.dia.,PK10
  • SPEC
  • Extension Spring, 9in.L, 0.125in.dia., PK10 Extension Spring,9in.L,0.125in.dia.,PK10
  • Item # 41ML29
  • Mfr. Model # E10001259000S
  • Extension Spring, Stainless Steel, End Type Full Twist Loop, Overall Length 9 In., Outside Dia. 1.000 In.,...More

Metric Compression Spring,7.6 lb/in,PK10
  • SPEC
  • Metric Compression Spring, 7.6 lb/in, PK10 Metric Compression Spring,7.6 lb/in,PK10
  • Item # 41ML21
  • Mfr. Model # D13510
  • Metric Compression Spring, Color Silver, Music Wire, Overall Length 10-13/16 In., Outside Dia. 1-11/16 In.,...More

Gas Spring,Standard,Black Oxide,85 lb.
Shock Absorber,66 lb.,M14x1.5,46mm L
  • BANSBACH
  • Shock Absorber, 66 lb., M14x1.5,46mm L Shock Absorber,66 lb.,M14x1.5,46mm L
  • Item # 36JL52
  • Mfr. Model # FV-1406L-S
  • Shock Absorber, Fixed, Material Metal, Force 14.7, Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread...More

Shock Absorber,6.6 lb.,M4x0.5,32.6mm L
  • BANSBACH
  • Shock Absorber, 6.6 lb., M4x0.5,32.6mm L Shock Absorber,6.6 lb.,M4x0.5,32.6mm L
  • Item # 36JL67
  • Mfr. Model # FK-0404-C
  • Shock Absorber, Fixed, Material Metal, Force 2.5, Max. Cycle Rate 45 per min., Max. Weight...More

Shock Absorber,198 lb.,M25x1.5,55mm L
  • BANSBACH
  • Shock Absorber, 198 lb., M25x1.5,55mm L Shock Absorber,198 lb.,M25x1.5,55mm L
  • Item # 36JK85
  • Mfr. Model # FS-2506L-S
  • Shock Absorber, Adjustable, Material Metal, Force 19.6, Max. Cycle Rate 60 per min., Max. Weight...More

Standard Strut,CS,4 Stroke,30 to 90
  • M-STRUTS
  • Standard Strut, CS, 4 Stroke, 30 to 90 Standard Strut,CS,4 Stroke,30 to 90
  • Item # 19MU23
  • Mfr. Model # MSE04000300128
  • Standard Strut, Standard, Material Carbon Steel, Force 30 to 90, Rod Thread Size M10x1.5, Locking No, Rod...More

Ext Spring,Safety Drawbar,13 3/4 OAL
  • GRAINGER APPROVED
  • Ext Spring, Safety Drawbar, 13 3/4 OAL Ext Spring,Safety Drawbar,13 3/4 OAL
  • Item # 1NBU8
  • Mfr. Model # 1NBU8
  • Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 13 3/4...More

Dampers,Both Directions,Extended 12.20
  • BANSBACH EASYLIFT
  • Dampers, Both Directions, Extended 12.20 Dampers,Both Directions,Extended 12.20
  • Item # 6GTX4
  • Mfr. Model # HX1P1-001
  • Dampers, Both Directions, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87...More

Gas Spring,High Temperature,Force 15
Dampers,Extension,Extended Length 12.20
  • BANSBACH EASYLIFT
  • Dampers, Extension, Extended Length 12.20 Dampers,Extension,Extended Length 12.20
  • Item # 6GTW1
  • Mfr. Model # HX1M1-001
  • Dampers, Extension Only, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87...More

Elbow Joint,16mm Ball/Sockt 35mm M10 Thd
Dampers,Both Directions,Extended 12.60
  • BANSBACH EASYLIFT
  • Dampers, Both Directions, Extended 12.60 Dampers,Both Directions,Extended 12.60
  • Item # 6GTX6
  • Mfr. Model # HX3P0-001
  • Dampers, Both Directions, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1...More

Gas Spring, Steel,Force 300
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 300 Gas Spring, Steel,Force 300
  • Item # 6FPR7
  • Mfr. Model # AF543-006
  • Gas Spring, Standard, Material Steel, Force 300, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Dampers,Compression,Extended Length 9.21
  • BANSBACH EASYLIFT
  • Dampers, Compression, Extended Length 9.21 Dampers,Compression,Extended Length 9.21
  • Item # 6GTU6
  • Mfr. Model # HX6N0-003
  • Dampers, Compression Only, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More