Filter Results By

Applied Filters Clear All

Item
Range (In.)
Brand
Price
  • View MoreView Less
Shop By

6 Results Found that Include 6 Products 

 |  Results per page: 16 | 32 | 48

    Inside Spring Caliper, 6 In

    MITUTOYO

    Grainger Item # 1ARY3 | Mfr. Model # 950-232

    Catalog Page # 3285 (PDF)

    Inside Spring Caliper, Range 6 In, Construction Steel, Nut Type Solid

    Spring Divider, Range 12 In.

    WESTWARD

    Grainger Item # 40L709 | Mfr. Model # 40L709

    Catalog Page # NA

    Spring Divider, Range 12 In., Steel Construction, Solid Nut Type

    Spring Divider, 6 In

    MITUTOYO

    Grainger Item # 1ZRU4 | Mfr. Model # 950-212

    Catalog Page # 3285 (PDF)

    Spring Divider, Range 6 In, Construction Steel, Nut Type Solid

    Inside Spring Caliper, Range 12 In.

    WESTWARD

    Grainger Item # 40L727 | Mfr. Model # 40L727

    Catalog Page # NA

    Inside Spring Caliper, Range 12 In., Steel Construction, Solid Nut Type

    Outside Spring Caliper, Range 12 In.

    WESTWARD

    Grainger Item # 40L717 | Mfr. Model # 40L717

    Catalog Page # NA

    Outside Spring Caliper, Range 12 In., Steel Construction, Solid Nut Type

    Inside Spring Caliper, Range 10 In.

    WESTWARD

    Grainger Item # 40L728 | Mfr. Model # 40L728

    Catalog Page # NA

    Inside Spring Caliper, Range 10 In., Steel Construction, Solid Nut Type

     |  Results per page: 16 | 32 | 48
      loader image