Filter Results By

Item
  • View MoreView Less
Range (In.)
Nut Type
Brand
Price
  • View MoreView Less
Shop By

Spring Calipers and Dividers

56 Results Found that Include 56 Products 

 |  Results per page: 16 | 32 | 48

Outside Spring Caliper, 12 In, Spring Nut

STARRETT

Grainger Item # 6NAZ9 | Mfr. Model # 79B-12

Catalog Page # 3285 (PDF)

Outside Spring Caliper, Range (In.) 12, Steel Construction, Nut Type Quick Spring

Outside Spring Caliper, 6 In

MITUTOYO

Grainger Item # 1ARW4 | Mfr. Model # 950-222

Catalog Page # 3285 (PDF)

Outside Spring Caliper, Range 6 In, Construction Steel, Nut Type Solid

Inside Spring Caliper, 12 In, Solid

STARRETT

Grainger Item # 2ZUZ6 | Mfr. Model # 73A-12

Catalog Page # NA

Inside Spring Caliper, Range 12 In, Construction Steel, Nut Type Solid

Inside Spring Caliper, 12 In, Spring

STARRETT

Grainger Item # 2ZUZ7 | Mfr. Model # 73B-12

Catalog Page # NA

Inside Spring Caliper, Range 12 In, Construction Steel, Nut Type Quick-Spring

Inside Spring Caliper, 6 In

MITUTOYO

Grainger Item # 1ARY3 | Mfr. Model # 950-232

Catalog Page # 3285 (PDF)

Inside Spring Caliper, Range 6 In, Construction Steel, Nut Type Solid

Spring Divider, Range 6 In.

WESTWARD

Grainger Item # 40L712 | Mfr. Model # 40L712

Catalog Page # NA

Spring Divider, Range 6 In., Steel Construction, Solid Nut Type

Outside Spring Caliper, Range 6 In.

WESTWARD

Grainger Item # 40L720 | Mfr. Model # 40L720

Catalog Page # NA

Outside Spring Caliper, Range 6 In., Steel Construction, Solid Nut Type

Spring Divider, Range 12 In.

WESTWARD

Grainger Item # 40L709 | Mfr. Model # 40L709

Catalog Page # NA

Spring Divider, Range 12 In., Steel Construction, Solid Nut Type

Spring Divider, 6 In

MITUTOYO

Grainger Item # 1ZRU4 | Mfr. Model # 950-212

Catalog Page # 3285 (PDF)

Spring Divider, Range 6 In, Construction Steel, Nut Type Solid

Inside Spring Caliper, 6 In, Spring

STARRETT

Grainger Item # 2ZUZ3 | Mfr. Model # 73B-6

Catalog Page # NA

Inside Spring Caliper, Range 6 In, Construction Steel, Nut Type Quick-Spring

Spring Divider, 8 In, Solid

STARRETT

Grainger Item # 2ZVA1 | Mfr. Model # 83A-8

Catalog Page # NA

Spring Divider, Range 8 In, Construction Steel, Nut Type Solid

Inside Firm Joint Caliper, Range 36 In.

WESTWARD

Grainger Item # 40L733 | Mfr. Model # 40L733

Catalog Page # NA

Inside Firm Joint Caliper, Range 36 In., Steel Construction

Spring Divider, 6 In, Flat, Solid

STARRETT

Grainger Item # 2ZUZ8 | Mfr. Model # 83A-6

Catalog Page # NA

Spring Divider, Range 6 In, Construction Steel, Flat Legs, Nut Type Solid

Inside Spring Caliper, Range 12 In.

WESTWARD

Grainger Item # 40L727 | Mfr. Model # 40L727

Catalog Page # NA

Inside Spring Caliper, Range 12 In., Steel Construction, Solid Nut Type

Outside Spring Caliper, Range 12 In.

WESTWARD

Grainger Item # 40L717 | Mfr. Model # 40L717

Catalog Page # NA

Outside Spring Caliper, Range 12 In., Steel Construction, Solid Nut Type

Spring Divider, 12 In, Solid

STARRETT

Grainger Item # 2ZVA3 | Mfr. Model # 83A-12

Catalog Page # NA

Spring Divider, Range 12 In, Construction Steel, Nut Type Solid

Spring Dividers, 4 In, Steel, Solid Nut

STARRETT

Grainger Item # 6NAX6 | Mfr. Model # 277-3

Catalog Page # 3285 (PDF)

Spring Dividers, Range (In.) 4, Steel Construction, Nut Type Solid

Outside Spring Caliper, Range 8 In.

WESTWARD

Grainger Item # 40L719 | Mfr. Model # 40L719

Catalog Page # NA

Outside Spring Caliper, Range 8 In., Steel Construction, Solid Nut Type

Outside Firm Joint Caliper, Range 36 In.

WESTWARD

Grainger Item # 40L723 | Mfr. Model # 40L723

Catalog Page # NA

Outside Firm Joint Caliper, Range 36 In., Steel Construction

Spring Divider, 32 In, Steel, Rivet

MALCO

Grainger Item # 2CJY4 | Mfr. Model # #18

Catalog Page # NA

Spring Divider, Range 32 In, Construction Steel, Nut Type Rivit

Inside Spring Caliper, Range 3 In.

WESTWARD

Grainger Item # 40L732 | Mfr. Model # 40L732

Catalog Page # NA

Inside Spring Caliper, Range 3 In., Steel Construction, Solid Nut Type

Outside Spring Caliper, 6 In, Solid

STARRETT

Grainger Item # 2ZVA6 | Mfr. Model # 275-6

Catalog Page # NA

Outside Spring Caliper, Range 6 In, Construction Steel, Nut Type Solid

Outside Firm Joint Caliper, Range 18 In.

WESTWARD

Grainger Item # 40L724 | Mfr. Model # 40L724

Catalog Page # NA

Outside Firm Joint Caliper, Range 18 In., Steel Construction

Inside Spring Caliper, 8 In, Spring

STARRETT

Grainger Item # 2ZUZ5 | Mfr. Model # 73B-8

Catalog Page # NA

Inside Spring Caliper, Range 8 In, Construction Steel, Nut Type Quick-Spring

Inside Spring Caliper, Range 10 In.

WESTWARD

Grainger Item # 40L728 | Mfr. Model # 40L728

Catalog Page # NA

Inside Spring Caliper, Range 10 In., Steel Construction, Solid Nut Type

Spring Divider, Range 3 In.

WESTWARD

Grainger Item # 40L714 | Mfr. Model # 40L714

Catalog Page # NA

Spring Divider, Range 3 In., Steel Construction, Solid Nut Type

Carpenters Divider, 6 In, Solid

STARRETT

Grainger Item # 4CET8 | Mfr. Model # 92-6

Catalog Page # 3285 (PDF)

Carpenters Divider, Range 6 In, Construction Steel, Nut Type Solid

Inside Spring Caliper, Range 8 In.

WESTWARD

Grainger Item # 40L729 | Mfr. Model # 40L729

Catalog Page # NA

Inside Spring Caliper, Range 8 In., Steel Construction, Solid Nut Type

Inside Spring Caliper, Range 6 In.

WESTWARD

Grainger Item # 40L730 | Mfr. Model # 40L730

Catalog Page # NA

Inside Spring Caliper, Range 6 In., Steel Construction, Solid Nut Type

Outside Spring Caliper, 3 In, Solid Nut

STARRETT

Grainger Item # 6NAX5 | Mfr. Model # 275-3

Catalog Page # 3285 (PDF)

Outside Spring Caliper, Range (In.) 3, Steel Construction, Nut Type Solid

Outside Spring Caliper, Range 10 In.

WESTWARD

Grainger Item # 40L718 | Mfr. Model # 40L718

Catalog Page # NA

Outside Spring Caliper, Range 10 In., Steel Construction, Solid Nut Type

Spring Divider, 6 In, Round, Solid

STARRETT

Grainger Item # 2ZVA7 | Mfr. Model # 277-6

Catalog Page # NA

Spring Divider, Range 6 In, Construction Steel, Round Legs, Nut Type Solid

 |  Results per page: 16 | 32 | 48

Get spring calipers and dividers from Grainger to measure and mark distances and dimensions. Use dividers for measuring distances between two points. Carpenters dividers let you remove one leg and insert a pencil so you can also scribe arcs, radii and circles. Screw-adjust a spring caliper to accurately measure thicknesses and outside dimensions of objects. You'll also find inside and outside firm joint calipers here. Choose spring calipers and dividers from Grainger in measuring spans ranging from 3" to 36".

loader image