Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Spray Shields

33 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
Flange Spray Shield,L 26-9/16 In.PTFE
Flange Spray Shield,L 16-3/8 In.PTFE
Flange Spray Shield,L 21-7/8 In.PTFE
Flange Shield, 1.5 In., PVC
Flange Spray Shield,L 19 In.PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 19 In.PTFEFlange Spray Shield,L 19 In.PTFE
  • Item # 3KHN6
  • Mfr. Model # T015150
  • Flange Spray Shield, Length 19 In., Material of Construction PTFE, Max. Pressure 150, Pipe Size 1-1/2 In.,...More

Flange Spray Shield,L 26-9/16 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 26-9/16 In.Flange Spray Shield,L 26-9/16 In.
  • Item # 3KHP1
  • Mfr. Model # PE03150
  • Flange Spray Shield, Length 26-9/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

Flange Spray Shield,L 21-7/8 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 21-7/8 In.Flange Spray Shield,L 21-7/8 In.
  • Item # 3KHN7
  • Mfr. Model # PE02150
  • Flange Spray Shield, Length 21-7/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 2...More

Flange Spray Shield,L 16-3/8 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 16-3/8 In.Flange Spray Shield,L 16-3/8 In.
  • Item # 3KHN1
  • Mfr. Model # PE01150
  • Flange Spray Shield, Length 16-3/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1...More

Flange Spray Shield,L 19 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 19 In.Flange Spray Shield,L 19 In.
  • Item # 3KHN4
  • Mfr. Model # PE015150
  • Flange Spray Shield, Length 19 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1-1/2...More

Flange Spray Shield,L 31-1/4 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 31-1/4 In.Flange Spray Shield,L 31-1/4 In.
  • Item # 3KHP4
  • Mfr. Model # PE04150
  • Flange Spray Shield, Length 31-1/4 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

Flange Spray Shield,L 14 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 14 In.Flange Spray Shield,L 14 In.
  • Item # 3KHL4
  • Mfr. Model # PE005150
  • Flange Spray Shield, Length 14 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1/2...More

Flange Spray Shield,L 37-9/16 In.,PTFE
Flange Shield, 3 In., PVC
Flange Spray Shield,L 21-7/8 In.PVC
Flange Shield, 1 In., PVC
Flange Spray Shield, 12 In., PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 12 In., PTFEFlange Spray Shield, 12 In., PTFE
  • Item # 3KHR9
  • Mfr. Model # T12150
  • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 12 In, Temp. Range 450 Deg...More

Flange Spray Shield, 5 In, PVC
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 5 In, PVCFlange Spray Shield, 5 In, PVC
  • Item # 3KHL5
  • Mfr. Model # V005150
  • Flange Spray Shield, Material of Construction PVC, Max. Pressure 150, Pipe Size 5 In, Temp. Range 170 Deg F,...More

Flange Spray Shield,L 62-11/16 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 62-11/16 In.Flange Spray Shield,L 62-11/16 In.
  • Item # 3KHR7
  • Mfr. Model # PE12150
  • Flange Spray Shield, Length 61-11/16 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe...More

Flange Spray Shield,L 15-3/16 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 15-3/16 In.Flange Spray Shield,L 15-3/16 In.
  • Item # 3KHL7
  • Mfr. Model # PE0075150
  • Flange Spray Shield, Length 15-3/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

Flange SprayShield,L 31-1/4 In.,PTFE
Flange Spray Shield,L 31-1/4 In.PVC
Flange Spray Shield,L 45-7/16 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 45-7/16 In.Flange Spray Shield,L 45-7/16 In.
  • Item # 3KHR1
  • Mfr. Model # PE08150
  • Flange Spray Shield, Length 45-7/16 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

Flange Spray Shield, 1/2 In, PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 1/2 In, PTFEFlange Spray Shield, 1/2 In, PTFE
  • Item # 3KHL6
  • Mfr. Model # T005150
  • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 1/2 In., Temp. Range 450 Deg...More

Flange Shield, 8 In., PVC
Flange Shield, 12 In., PVC
Flange Spray Shield, 3/4 In., PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 3/4 In., PTFEFlange Spray Shield, 3/4 In., PTFE
  • Item # 3KHL9
  • Mfr. Model # T0075150
  • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 3/4 In, Temp. Range 450 Deg...More

Flange Spray Shield,L 37-9/16 In.PVC
Flange Spray Shield, 3/4 In., PVC
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 3/4 In., PVCFlange Spray Shield, 3/4 In., PVC
  • Item # 3KHL8
  • Mfr. Model # V0075150
  • Flange Spray Shield, Material of Construction PVC, Max. Pressure 150, Pipe Size 3/4 In, Temp. Range 170 Deg...More

Flange Spray Shield, 10 In., PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 10 In., PTFEFlange Spray Shield, 10 In., PTFE
  • Item # 3KHR6
  • Mfr. Model # T10150
  • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 10 In, Temp. Range 450 Deg...More

Flange Spray Shield,L 37-9/16 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 37-9/16 In.Flange Spray Shield,L 37-9/16 In.
  • Item # 3KHP7
  • Mfr. Model # PE06150
  • Flange Spray Shield, Length 37-9/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

Flange Spray Shield,L 53-1/4 In.PVC
Flange Spray Shield,L 53-1/4 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 53-1/4 In.Flange Spray Shield,L 53-1/4 In.
  • Item # 3KHR4
  • Mfr. Model # P10150
  • Flange Spray Shield, Length 53-1/4 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

Results per page: 16 | 32 | 48