Skip Content

Filter Results By

Item
Color Family
Color
Net Weight
Finish
Dry Time
Coverage
Paint Sub-Brand
Brand
Price
Shop By

Spray Primers

16 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spray Primer,Gray,10 oz.
  • TM

    Grainger Choice

  • DEM-KOTE
  • Spray Primer, Gray, 10 oz. Spray Primer,Gray,10 oz.
  • Item # 6FGH6
  • Mfr. Model # 6FGH6
  • Spray Primer, Dem-Kote, Solvent Base Type, Resin Type Alkyd Enamel, Gray, Flat Finish, Net Weight 10 oz.,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Spray Primer Spray Primer
  • Multiple product options available

    Multiple product options available

Black Rust Preventative Spray Primer, Flat Finish, 12 oz.
Primer Spray,Gray,13 oz.
  • ZINSSER
  • Primer Spray, Gray, 13 oz. Primer Spray,Gray,13 oz.
  • Item # 45MR21
  • Mfr. Model # 293740
  • Primer Spray, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Gray, Flat Finish, Net Weight 13 oz.,...More

Spray Primer,White,12 oz.
  • SPECIALTY
  • Spray Primer, White, 12 oz. Spray Primer,White,12 oz.
  • Item # 10Z862
  • Mfr. Model # 209460
  • Spray Primer, Solvent Base Type, Resin Type Alkyd Enamel, White, Gloss Finish, Net Weight 12 oz., Coverage 15...More

Spray Primer,Acetone,11oz.
  • ZYNOLYTE
  • Spray Primer, Acetone, 11oz. Spray Primer,Acetone,11oz.
  • Item # 36XE38
  • Mfr. Model # Z8072
  • Spray Primer, Acetone Base Type, Resin Type Phenolic Alkyd Enamel, Gray, Flat Finish, Net Weight 11 oz.,...More

Results per page:  16 | 32 | 48

Spray primers from Grainger come in a wide range of colors to help you find the primer that can meet your needs. Choose from alkyd enamel, acrylic, latex and epoxy primers brought to you by the brands you know and trust. Help prepare metal, wood, plastic and masonry surfaces with high-quality spray primers from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More