Skip Content

Filter Results By

Color Family
Sub-Category
Item
Net Weight
Brand
Price
Shop By
Ratings

Spray Paints

53 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Spray Primer,Gray,10 oz.
  • DEM-KOTE
  • Spray Primer, Gray, 10 oz.Spray Primer,Gray,10 oz.
  • Item # 6FGH6
  • Mfr. Model # 6FGH6
  • Spray Primer, Solvent Base Type, Resin Type Alkyd Enamel, Gray, Flat Finish, Net Weight 10 oz., Coverage 5 to...More

Stain Sealing Paint,13 Oz
  • ZINSSER
  • Stain Sealing Paint, 13 OzStain Sealing Paint,13 Oz
  • Item # 4HFE7
  • Mfr. Model # 3688
  • Acoustical Ceiling Tile Spray Paint, Flat White, Net Weight 13 oz., Coverage 15 sq. ft., Dry Time 1 hr., Dry...More

Obliterating Compound Spray,Tan,13 oz.
  • ABILITY ONE
  • Obliterating Compound Spray, Tan, 13 oz.Obliterating Compound Spray,Tan,13 oz.
  • Item # 5MN54
  • Mfr. Model # 8010-00-582-4743
  • Obliterating Compound Spray, Tan, Net Weight 13 oz., Coverage 24 sq. ft., Dry Time 1 to 2 hr., Dry Time...More

Spray Paint,Solvent,Green
  • RUST-OLEUM
  • Spray Paint, Solvent, GreenSpray Paint,Solvent,Green
  • Item # 30RK18
  • Mfr. Model # 273878
  • Spray Paint, Solvent Base Type, Resin Type Modified Alkyd, Waste Management Green, Gloss Finish, Net Weight...More

Touch-Up Paint,12 oz,Green
  • RUST-OLEUM
  • Touch-Up Paint, 12 oz, GreenTouch-Up Paint,12 oz,Green
  • Item # 23N407
  • Mfr. Model # 261937
  • Touch-Up Paint, Epoxy Base Type, Green, Gloss Finish, Net Weight 12 oz., Coverage 8 to 9 sq. ft., Dry Time 15...More

Spray Paint,Black,10 oz.
  • SKILCRAFT
  • Spray Paint, Black, 10 oz.Spray Paint,Black,10 oz.
  • Item # 2RRD4
  • Mfr. Model # 01D4-390
  • Spray Paint, Black, Flat Finish, Net Weight 10 oz., Coverage 16 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat...More

Reflect. Coating Spray Paint,Clear,10 oz
  • SPECIALTY
  • Reflect. Coating Spray Paint, Clear, 10 ozReflect. Coating Spray Paint,Clear,10 oz
  • Item # 10Z869
  • Mfr. Model # 214944
  • Rust Preventative Reflective Coating Spray, Solvent Base Type, Resin Type Enamel, Clear Reflective, Gloss...More

Spray Paint,Silver,12 oz.
  • RUST-OLEUM
  • Spray Paint, Silver, 12 oz.Spray Paint,Silver,12 oz.
  • Item # 32UT37
  • Mfr. Model # 244305
  • Spray Paint, Solvent Base Type, Resin Type Epoxy Ester, Silver, Gloss Finish, Net Weight 12 oz., Coverage Up...More

Lens Tint,Translucent Black,10 oz.
  • RUST-OLEUM
  • Lens Tint, Translucent Black, 10 oz.Lens Tint,Translucent Black,10 oz.
  • Item # 6PEU4
  • Mfr. Model # 253256
  • Lens Tint, Solvent Base Type, Resin Type Enamel, Translucent Black, Gloss Finish, Net Weight 10 oz., Coverage...More

Leak Seal,Solvent,Gray
  • RUST-OLEUM
  • Leak Seal, Solvent, GrayLeak Seal,Solvent,Gray
  • Item # 30RK13
  • Mfr. Model # 279415
  • Leak Seal, Solvent Base Type, Ansi Gray, Flat Finish, Net Weight 15 oz., Coverage 8 sq. ft., Dry Time 45...More

Touch-Up Paint,Gray,12 oz.
  • SQUARE D
  • Touch-Up Paint, Gray, 12 oz.Touch-Up Paint,Gray,12 oz.
  • Item # 2CR83
  • Mfr. Model # PK49SP
  • Touch-Up Paint, Solvent Base Type, Gray, Flat Finish, Net Weight 12 oz., Coverage 10 to 12 sq. ft.,...More

Spray Paint,Black,Satin,12 oz.,Solvent
  • RUST-OLEUM
  • Spray Paint, Black, Satin, 12 oz., SolventSpray Paint,Black,Satin,12 oz.,Solvent
  • Item # 35YJ86
  • Mfr. Model # 7777830
  • Spray Paint, Solvent Base Type, Resin Type Alkyd, Black, Satin Finish, Net Weight 12 oz., Coverage 10 to 12...More

Results per page: 16 | 32 | 48

Spray paint and spray primer from Grainger is ideal for a variety of indoor and outdoor applications. Spray paint provides a new sheen on handrails, machinery, metal doors and many types of equipment. Find the right spray primer for concrete, masonry, metal and wood-surface jobs. Plus, you can choose from more than a dozen finishes including gloss, flat and metallic spray paint that are designed to stand the test of time and the elements.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More