Skip Content

Filter Results By

Input 50/60 Hz
Work Capacity Mild Steel
Output Amps @50% Duty Cycle
Rated Output 6 In. (152mm)
Rated Output 12 In. (305mm )
Rated Output 18 In. (457mm)
Max. Open Circuit Voltage
Overall Depth
Price

Spot Welders

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Spot Welder,1/8 In Work Cap.
    • MILLER ELECTRIC
    • Spot Welder, 1/8 In Work Cap.Spot Welder,1/8 In Work Cap.
    • Item # 2Z543
    • Mfr. Model # 900371
    • Air Cooled Spot Welder, Amps AC 30, Work Capacity Mild Steel 1/8 In., Rated Output 6 In. (152mm) 5550A, Rated...More

    Air Cooled Spot Welder,Amps AC 30
    • MILLER ELECTRIC
    • Air Cooled Spot Welder, Amps AC 30Air Cooled Spot Welder,Amps AC 30
    • Item # 4Z425
    • Mfr. Model # 900377
    • Air Cooled Spot Welder, Amps AC 30, Work Capacity Mild Steel Min. 24-ga., Max. 3/16 In., Rated Output 6 In....More

    Spot Welder,On/Off Switch,3/16 In Cap.
    • MILLER ELECTRIC
    • Spot Welder, On/Off Switch, 3/16 In Cap.Spot Welder,On/Off Switch,3/16 In Cap.
    • Item # 1Z795
    • Mfr. Model # 901357
    • Air Cooled Spot Welder, Amps AC 30, Work Capacity Mild Steel Min. 24-ga., Max. 3/16 In., Rated Output 6 In....More

    Spot Welder,On/Off Switch,1/8 In Cap.
    • MILLER ELECTRIC
    • Spot Welder, On/Off Switch, 1/8 In Cap.Spot Welder,On/Off Switch,1/8 In Cap.
    • Item # 1Z791
    • Mfr. Model # 901345
    • Air Cooled Spot Welder, Amps AC 30, Work Capacity Mild Steel 1/8 In., Rated Output 6 In. (152mm) 5550A, Rated...More

    Results per page: 16 | 32 | 48

      Find air-cooled and water-cooled spot welders at Grainger. Air-cooled models can work well for lower amperage welding of mild, galvanized and stainless steel materials. A water-cooled spot welder can be perfect for sheet metal jobs. When quality and durability are important, shop Grainger for air- and water-cooled spot welders.