Skip Content

Filter Results By

Item
Length
Width
Material
Color
Brand
Price
Shop By
Ratings

Sponges and Scouring Pads

69 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

White, Foam Magic Eraser Foam Pad, Length 4", Width&#x
  • TOUGH GUY
  • Scrubber Scrubber
  • Multiple product options available

    Multiple product options available

White, Nylon Cleaning Pad, Length 9", Width 6", 1
White/Blue, Polymeric Foam/Urethane Easy Erasing Pad, Lengt
  • 3M
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

Silver, Stainless Steel Scrubber, 1 EA
White, Foam Magic Eraser Duo Pad, Length 4", Width
Blue, Nylon Medium Pad, Length 10", Width 4-1/2",
Gray, Pumice Stone Toilet Bowl Ring Remover, Length 5"
White/Yellow, Nylon/Polyester, Urethane Cleaning Pad, Length
  • GRAINGER APPROVED
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • ABILITY ONE
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

Brown, Nylon Heavy Duty Pad, Length 10", Width 4-1
Blue, Recycled Polyethylene Scouring Pad, Length 3-1/2",&#x
Tan, Rubber Smoke and Soot Sponge, Length 3", Width&#x
White, Nylon Soft Pad, Length 10", Width 4-1/2",&
Gray, Fiberglass Griddle Screen Scouring Pad, Length 4",&#x
White, Microfiber Applicator Pad, Length 4" , Width 4&
Results per page:  16 | 32 | 48

Sponges and scouring pads wear out fast. So check out sponge and scouring pad options at Grainger and make sure you’re stocked up with every type you need. This wide selection includes cellulose sponges, microfiber cleaning pads, double-sided sponges that handle both washing and scrubbing, BBQ grill and griddle scrubbers and much, much more. Find the size, shape and material you need to get those pots and pans, grills and griddles, floors, walls, countertops and more as clean as a whistle. Shop Grainger and broaden your sponge and scouring pad supply today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More