Skip Content

Filter Results By

Split End Blanks

90 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 1/4,Split L 3/8,OAL 2/12 In
  • MICRO 100
  • Blank, D 1/4, Split L 3/8, OAL 2/12 In Blank,D 1/4,Split L 3/8,OAL 2/12 In
  • Item # 15U372
  • Mfr. Model # RS-250-2
  • Split End Blank, Double, C2 Micrograin Carbide, Diameter 1/4 In, Split Length 3/8 In, Overall Length 2/12 In,...More

Blank,D 3/8,Split L 1/2 In,OAL  2.5  In
Blank,D 4 mm,Split L 6 mm,OAL 50 mm
Blank,D 3/16 In,Split L 3/8 In,OAL 2 In
Blank,D 1/8 In,Split L 3/8 In,OAL 2 In
Blank,D 1/2 In,Split L 5/8 In,OAL 4 In
Blank,D 1/2 In,Split L 5/8 In,OAL 3 In
Blank,D 5/16 In,Split L 1/2 In,OAL 4 In
Centerline Blank,D .1875 In,OAL 1.50 In
Blank,D 1/2 In,Split L 5/8 In,OAL 4 In
QC Blank,D.3750 ,Split L.5000 ,OAL2.500
Centerline Blank,D .2500 In,OAL 1.50 In
Blank,D 2 mm,Split L 4 mm,OAL 38 mm
Blank,D 3/8 In,Split L 1/2 In,OAL 4 In
Blank,D 10 mm,Split L 12 mm,OAL 72 mm
QC Blank,D.3750 ,Split L.5000 ,OAL3.000
Centerline Blank,D .3125 In,OAL 1.50 In
Blank,D 1/4 In,Split L 3/8 In,OAL 4 In
Half Round Blank,Dia. 1/8 In,OAL 1.5 In
QC Blank,D.3125 ,Split L.5000 ,OAL3.000
Blank,Dia. 8 mm,Split L 10 mm,OAL 63 mm
QC Blank,D.5000 ,Split L.6250 ,OAL4.500
QC Blank,D .1875,Split L.3750,OAL 1.000
QC Blank,D .3125,Split L.5000,OAL 2.000
QC Blank,D .3125,Split L.5000,OAL 3.000
QC Blank,D .3750,Split L.5000,OAL 4.000
QC Blank,D.3750 ,Split L.5000 ,OAL3.500
QC Blank,D.1875,Split L.3750 ,OAL 1.000
Blank,D 5/16,Split L 1/2 In,OAL 2.5 In
Blank,D 6 mm,Split L 8 mm,OAL 57 mm
QC Blank,D .3750,Split L.5000,OAL 2.500
Results per page:  16 | 32 | 48

Stock up on C2 micrograin carbide split end blanks at Grainger. You’ll find single-end, double-end, half-round, centerline and quick change split end blanks in a variety of sizes to help with accurate, efficient engraving applications. Shop Grainger today for durable carbide split end blanks to help you get the job done right!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More