Skip Content

Filter Results By

Wire Range (AWG)
  • View MoreView Less
Temp. Range
Color
Price
  • View MoreView Less
Shop By
    Ratings

    Splice Kits

    31 Results Found that Include 31 Products

    Results per page: 16 | 32 | 48
      Splice,2 to 4/0 AWG,1000V,Black
      Phone Splice Kit,2 Pair,60V,Black
      Splice,2 to 2/0 AWG,1000V,Black
      Splice,14 to 8 AWG,1000V,Black
      • TE CONNECTIVITY
      • Splice, 14 to 8 AWG, 1000V, BlackSplice,14 to 8 AWG,1000V,Black
      • Item # 6HKD5
      • Mfr. Model # CPGI-GELWRAP-UF-250UL
      • Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 95 Degrees C, Color Black,...More

      Splice,14 to 2 AWG,1000V,Black
      Phone Splice Kit,6 Pair,60V,Black
      Splice,14 to 2/0 AWG,1000V,White
      • TE CONNECTIVITY
      • Splice, 14 to 2/0 AWG, 1000V, WhiteSplice,14 to 2/0 AWG,1000V,White
      • Item # 6HKD2
      • Mfr. Model # CPGI-GELCAP-SL-2/0-3HOLE
      • Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 105 Degrees C, Color White,...More

      Non-Metallic Splice,14 to 12 AWG,300V,Wt
      Coax Splice Kit,RG6/RG5-59,60V,Black
      Splice,8 to 2 AWG,1000V,White,PK3
      Splice,14 to 2/0 AWG,1000V,Black
      Coax Splice Kit,Series 7/11,60V,Black
      Non-Metallic Splice,14 to 12 AWG,300V,Wt
      Phone Splice Kit,2 Pair,60V,Black
      Coax Splice Kit,RG6/RG5-59,60V,Black
      Phone Splice Kit,6 Pair,60V,Black
      Coax Splice Kit,Series 7/11,60V,Black
      Splice,12 to 4/0 AWG,1000V,Black
      • TE CONNECTIVITY
      • Splice, 12 to 4/0 AWG, 1000V, BlackSplice,12 to 4/0 AWG,1000V,Black
      • Item # 6HKD4
      • Mfr. Model # CPGI-GELWRAP-18/4-250UL
      • Splice Closure,Wire Range (AWG) 12-4/0,Max. Connector Dia. (In) 1-1/10,Max. Connector (Crimped)...More

      Splice,6 to 2 AWG,1000V,Black
      Splice,12 to 4/0 AWG,1000V,Black
      Ballast Tap,18 AWG,600V,Blue,PK100
      Ballast Tap,18 AWG,600V,Blue,PK25
      Ballast Tap,18 AWG,600V,Blue,PK 6
      Splice,2 to 4/0 AWG,1000V,White,PK 3
      Ballast Tap,18 to 12 AWG,600V,Brown,PK 6
      Splice,16 to 10 AWG,1000V,White
      Splice,250 to 500 knmil,1000V,White,PK3
      Coax Splice Kit,RG6/RG5-59,60V,Black,PK2
      Non-Metallic Splice,14 to 12 AWG,300V,Wt
      Ballast Tap,18 to 12 AWG,600V,Brown,PK25
      Ballast Tap,18 o12 AWG,600V,Brown,PK100
      Results per page: 16 | 32 | 48