Skip Content

Filter Results By

Applied Filters Clear All

Wire Range (AWG)
Max. Cable Dia. (In.)
Temp. Range
Color
Price
  • View MoreView Less
Shop By

Splice Kits

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    HI-GEL REENTERABLE ENCAPSULANT,PK10
    • 3M
    • HI-GEL REENTERABLE ENCAPSULANT, PK10
    • Item # 2JRA4
    • Mfr. Model # 8882-E
    • Reenterable Encapsulant, Material of Construction Two-Part Nonurethane Encapsulating Compound, Includes Size...More

    Mtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
    • 3M
    • Mtr Lead Splice Kit, 10-4AWG, 7-8In, 5/8kV
    • Item # 5ZNN0
    • Mfr. Model # 5321
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Mtr Lead Splice,.53-.88In Dia,11In,1000V
    • 3M
    • Mtr Lead Splice, .53-.88In Dia, 11In, 1000V
    • Item # 5ZNL8
    • Mfr. Model # 5318
    • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Splice Kit Standard UF1 Connector,PK6
    • 3M
    • Splice Kit Standard UF1 Connector, PK6
    • Item # 2DVD9
    • Mfr. Model # UF1
    • Standard Splice Kit, Wire Rge. 14 - 8 AWG, Shrink Ratio 3:1, Temp. Rge. -67 to 230 F, Max. V 600, Color...More

    Results per page: 16 | 32 | 48