Skip Content

Filter Results By

Temp. Range
Color
Brand
Price
Shop By
Ratings

Splice Kits

84 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Resin Comp Splice Kit,6 to 1/0 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 6 to 1/0 AWG, 194FResin Comp Splice Kit,6 to 1/0 AWG,194F
  • Item # 5ZNK4
  • Mfr. Model # 82-F1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Splice Kits,14 to 2 AWG,221F,Blk,1000V
Splice Kits,8 to 2 AWG,221F,Blk,600V
Splice Kits,14 to 12 AWG,221F,300V,Wht
Splice Kits,18 to 10 AWG,221F,Ylw,600V
  • 3M
  • Splice Kits, 18 to 10 AWG, 221F, Ylw, 600VSplice Kits,18 to 10 AWG,221F,Ylw,600V
  • Item # 10G854
  • Mfr. Model # DBR/Y-6
  • Splice Connector, Insulation Type Moisture Resistant Grease, Color Code Yellow, Wire Range 18 to 10 AWG, Max....More

Splice Kits,2 to 4/0 AWG,221F,Blk,1000V
Splice Kits,16 to 12 AWG,194F,Blk,1000V
  • 3M
  • Splice Kits, 16 to 12 AWG, 194F, Blk, 1000VSplice Kits,16 to 12 AWG,194F,Blk,1000V
  • Item # 4NU47
  • Mfr. Model # 5300
  • Motor Lead Splice Kit, Max Cable Dia Feeder 14-10 AWG/Motor Lead 16-12 AWG, Bolt Length 3/8 In, Standard...More

Splice Kits,14 to 8 AWG,221F,Blk,1000V
Resin Comp Splice Kit,1 to 2/0 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 1 to 2/0 AWG, 194FResin Comp Splice Kit,1 to 2/0 AWG,194F
  • Item # 4NU56
  • Mfr. Model # 85-12
  • Power Cable Splice Kit, Max Cable Dia Run and Tap 0.75 In, Maximum Connector OD 2.75 In, Maximum Connector...More

Splice Kit,14 to 2/0 AWG,221F,Wht,1000V
Splice Kit,UF,14 - 8 AWG,600V,Blk,12.5"L
  • IDEAL
  • Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"LSplice Kit,UF,14 - 8 AWG,600V,Blk,12.5"L
  • Item # 25A179
  • Mfr. Model # 46-400
  • UF Splice Kit, Wire Range 8 to 14 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221, Max....More

Resin Comp Splice Kit,2 to 3/0 AWG,5000V
  • 3M
  • Resin Comp Splice Kit, 2 to 3/0 AWG, 5000VResin Comp Splice Kit,2 to 3/0 AWG,5000V
  • Item # 4NU53
  • Mfr. Model # 82-A2
  • Power Cable Splice Kit, Wire Rang 2-3/0 AWG Wire Rang, Max Cable Dia 1.00 In, Maximum Connector OD 0.625 In,...More

Resin Comp Splice Kit,10 to 2 AWG,5000V
  • 3M
  • Resin Comp Splice Kit, 10 to 2 AWG, 5000VResin Comp Splice Kit,10 to 2 AWG,5000V
  • Item # 4NU52
  • Mfr. Model # 82-A1
  • Power Cable Splice Kit, 2 AWG Wire Size, Max Cable Dia 0.625 In, Maximum Connector OD 0.40625 In, Standard...More

Splice Kits,2 AWG to 250 kcmil,194F,Blk
  • 3M
  • Splice Kits, 2 AWG to 250 kcmil, 194F, BlkSplice Kits,2 AWG to 250 kcmil,194F,Blk
  • Item # 4NU50
  • Mfr. Model # 5303
  • Motor Lead Splice Kit, Max Cable Dia Feeder 1/0-250 kcmil/Motor Lead 2-250 kcmil, Bolt Length 1 1/4 In,...More

Splice Kits,12 to 4 AWG,194F,Blk,1000V
  • 3M
  • Splice Kits, 12 to 4 AWG, 194F, Blk, 1000VSplice Kits,12 to 4 AWG,194F,Blk,1000V
  • Item # 4NU48
  • Mfr. Model # 5301
  • Motor Lead Splice Kit, Max Cable Dia Feeder 10-4 AWG/Motor Lead 12-4 AWG, Bolt Length 1/2 In, Standard Length...More

Splice Kits,14-8AWG,221F,Blk,600V,PK6
Splice Kits,2 to 2/0 AWG,221F,Blk,1000V
Non-Mtllc Splice and Tap K,14 to 2/0 AWG
Splice Kits,8 to 2 AWG,221F,600V,Al/Cu
  • IDEAL
  • Splice Kits, 8 to 2 AWG, 221F, 600V, Al/CuSplice Kits,8 to 2 AWG,221F,600V,Al/Cu
  • Item # 25A182
  • Mfr. Model # 46-401
  • Underground Splice Kit, Wire Range 4 to 8 AWG, Length 6 in., Width (In.) 3/4, Temp. Range (F) Up to 221, Max....More

Resin Comp Splice Kit,22 to 10 AWG,Blk
  • 3M
  • Resin Comp Splice Kit, 22 to 10 AWG, BlkResin Comp Splice Kit,22 to 10 AWG,Blk
  • Item # 5ZNK7
  • Mfr. Model # 72-N2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Splice Kits,12 - 4/0 AWG,Blk,1000V,9.5"L
  • TE CONNECTIVITY
  • Splice Kits, 12 - 4/0 AWG, Blk, 1000V, 9.5"LSplice Kits,12 - 4/0 AWG,Blk,1000V,9.5"L
  • Item # 6HKD4
  • Mfr. Model # CPGI-GELWRAP-18/4-250UL
  • Splice Closure,Wire Range (AWG) 12-4/0,Max. Connector Dia. (In) 1-1/10,Max. Connector (Crimped)...More

Splice Kits,16 to 10 AWG,221F,Wht,1000V
Splice Kits,1 AWG to 250 kcmil,194F,Blk
  • BURNDY
  • Splice Kits, 1 AWG to 250 kcmil, 194F, BlkSplice Kits,1 AWG to 250 kcmil,194F,Blk
  • Item # 22C218
  • Mfr. Model # AGSKIT250
  • Splice Kit With Heat Shrink Sleeve, Insulation Type Heavy Wall, Wire Range 1AWG-250kcmil, Max. Temp. 194...More

Splice Kits,4 to 1/0 AWG,221F,Al/Cu,Blk
  • IDEAL
  • Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, BlkSplice Kits,4 to 1/0 AWG,221F,Al/Cu,Blk
  • Item # 25A183
  • Mfr. Model # 46-402
  • Underground Splice Kit, Wire Range 1/0 to 4 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221,...More

Splice Kits,UF,14 to 8 AWG,600V,Blk,18"L
  • IDEAL
  • Splice Kits, UF, 14 to 8 AWG, 600V, Blk, 18"LSplice Kits,UF,14 to 8 AWG,600V,Blk,18"L
  • Item # 25A181
  • Mfr. Model # 46-410
  • UF Stretcher Splice, Wire Range 8 to 14 AWG, Length 18 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221,...More

Resin Comp Splice Kit,22 to 10 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 22 to 10 AWG, 194FResin Comp Splice Kit,22 to 10 AWG,194F
  • Item # 5ZNK6
  • Mfr. Model # 72-N1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Unshielded cable only, Voltage Rating 1000,...More

Splice Kits,12 - 4/0 AWG,221F,Blk,1000V
Splice Kits,8 to 2AWG,221F,Wht,PK3
Resin Comp Splice Kit,22 to 10 AWG,25"L
  • 3M
  • Resin Comp Splice Kit, 22 to 10 AWG, 25"LResin Comp Splice Kit,22 to 10 AWG,25"L
  • Item # 5ZNL1
  • Mfr. Model # 72-N6
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Resin Comp Splic Kit,2/0 - 4/0 AWG,194F
  • 3M
  • Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194FResin Comp Splic Kit,2/0 - 4/0 AWG,194F
  • Item # 5ZNK5
  • Mfr. Model # 82-F2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Splice Kits,1/0 AWG - 250 kcmil,600V,Blk
  • IDEAL
  • Splice Kits, 1/0 AWG - 250 kcmil, 600V, BlkSplice Kits,1/0 AWG - 250 kcmil,600V,Blk
  • Item # 25A184
  • Mfr. Model # 46-403
  • Underground Splice Kit, Wire Range 1/0 to 250 KCMIL, Length 12 in., Width (In.) 1-1/2, Temp. Range (F) Up to...More

Resin Comp Splic Kit,4/0 AWG - 500 kcmil
  • 3M
  • Resin Comp Splic Kit, 4/0 AWG - 500 kcmilResin Comp Splic Kit,4/0 AWG - 500 kcmil
  • Item # 5ZNN7
  • Mfr. Model # 5334
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Results per page: 16 | 32 | 48

A splice kit from Grainger protects splicing on motor leads, power cables, pool wiring and more. Kits seal out moisture and prevent corrosion in above-ground and underground splices and splice connectors. Extend the life of your splices and avoid wire corrosion with a splice kit from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More