Skip Content

Filter Results By

Wire Range (AWG)
Max. Cable Dia. (In.)
Temp. Range
Color
Price
Shop By

Splice Kits

50 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU51
  • Mfr. Model # 5304
  • Motor Lead Splice Kit, Max Cable Dia Feeder 250-500 kcmil/Motor Lead 4/0-500 kcmil, Bolt Length 1 1/2 In,...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU52
  • Mfr. Model # 82-A1
  • Power Cable Splice Kit, 2 AWG Wire Size, Max Cable Dia 0.625 In, Maximum Connector OD 0.40625 In, Standard...More

Butt Splice Connector Kit,18-10 AWG,Yel
  • 3M
  • Butt Splice Connector Kit, 18-10 AWG, YelButt Splice Connector Kit,18-10 AWG,Yel
  • Item # 10G854
  • Mfr. Model # DBR/Y-6
  • Splice Connector, Insulation Type Moisture Resistant Grease, Color Code Yellow, Wire Range 18 to 10 AWG, Max....More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU50
  • Mfr. Model # 5303
  • Motor Lead Splice Kit, Max Cable Dia Feeder 1/0-250 kcmil/Motor Lead 2-250 kcmil, Bolt Length 1 1/4 In,...More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU47
  • Mfr. Model # 5300
  • Motor Lead Splice Kit, Max Cable Dia Feeder 14-10 AWG/Motor Lead 16-12 AWG, Bolt Length 3/8 In, Standard...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU56
  • Mfr. Model # 85-12
  • Power Cable Splice Kit, Max Cable Dia Run and Tap 0.75 In, Maximum Connector OD 2.75 In, Maximum Connector...More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU48
  • Mfr. Model # 5301
  • Motor Lead Splice Kit, Max Cable Dia Feeder 10-4 AWG/Motor Lead 12-4 AWG, Bolt Length 1/2 In, Standard Length...More

Resin Splice Kit,6-1/0AWG,8.0In L,1000V
  • 3M
  • Resin Splice Kit, 6-1/0AWG, 8.0In L, 1000VResin Splice Kit,6-1/0AWG,8.0In L,1000V
  • Item # 5ZNK4
  • Mfr. Model # 82-F1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU54
  • Mfr. Model # 82-A3
  • Power Cable Spice Kit, Wire Rang 3/0-400 kcmil Wire Rang, Max Cable Dia 1.563 In, Maximum Connector OD 1.00...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU53
  • Mfr. Model # 82-A2
  • Power Cable Splice Kit, Wire Rang 2-3/0 AWG Wire Rang, Max Cable Dia 1.00 In, Maximum Connector OD 0.625 In,...More

Resin Splice Kit,4 AWG,1000V
  • 3M
  • Resin Splice Kit, 4 AWG, 1000VResin Splice Kit,4 AWG,1000V
  • Item # 4DYX7
  • Mfr. Model # 85-10
  • Resin Splice Kit, Wire Range 4 AWG, Max. Sheath Opening. 1 1/2 In, Max. Connector 8 AWG Stranded Split Bolt,...More

Resin Splice Kit,2/0-4/0,1000
  • 3M
  • Resin Splice Kit, 2/0-4/0,1000Resin Splice Kit,2/0-4/0,1000
  • Item # 4DYX8
  • Mfr. Model # 85-14
  • Resin Splice Kit, Wire Range 2/0-4/0 AWG, Max. Sheath Opening. 4 1/2 In, Max. Connector 2/0 AWG Stranded...More

Resin Splice Kit,0.5 Dia,10 7/16In,1000V
  • 3M
  • Resin Splice Kit, 0.5 Dia, 10 7/16In, 1000VResin Splice Kit,0.5 Dia,10 7/16In,1000V
  • Item # 5ZNK7
  • Mfr. Model # 72-N2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Resin Splice Kit,.625Dia,15 7/16In,1000V
  • 3M
  • Resin Splice Kit, .625Dia, 15 7/16In, 1000VResin Splice Kit,.625Dia,15 7/16In,1000V
  • Item # 5ZNK8
  • Mfr. Model # 72-N3
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Resin Splice Kit,1.25 Dia,25In,1000V
  • 3M
  • Resin Splice Kit, 1.25 Dia, 25In, 1000VResin Splice Kit,1.25 Dia,25In,1000V
  • Item # 5ZNL1
  • Mfr. Model # 72-N6
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Resin Splice Kit,0.25 Dia,7.125In,1000V
  • 3M
  • Resin Splice Kit, 0.25 Dia, 7.125In, 1000VResin Splice Kit,0.25 Dia,7.125In,1000V
  • Item # 5ZNK6
  • Mfr. Model # 72-N1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Unshielded cable only, Voltage Rating 1000,...More

Mtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
  • 3M
  • Mtr Lead Splice Kit, 4-1/0AWG, 8-9In, 5/8kVMtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
  • Item # 5ZNN1
  • Mfr. Model # 5322
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Resin Splice Kit,2/0-4/0AWG,11.5In,1000V
  • 3M
  • Resin Splice Kit, 2/0-4/0AWG, 11.5In, 1000VResin Splice Kit,2/0-4/0AWG,11.5In,1000V
  • Item # 5ZNK5
  • Mfr. Model # 82-F2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU55
  • Mfr. Model # 82-B1
  • Power Cable Tap Spice Kit, Max Cable Dia 0.250 to 0.625 In, Maximum Connector Split Bolt 4 AWG, Maximum...More

Resin Splice Kit,1.25Dia,20 5/16In,1000V
  • 3M
  • Resin Splice Kit, 1.25Dia, 20 5/16In, 1000VResin Splice Kit,1.25Dia,20 5/16In,1000V
  • Item # 5ZNL0
  • Mfr. Model # 72-N5
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Splice Kit Standard UF1 Connector,PK6
Mtr Lead Splice Kit,12-4AWG,4-5In,1000V
  • 3M
  • Mtr Lead Splice Kit, 12-4AWG, 4-5In, 1000VMtr Lead Splice Kit,12-4AWG,4-5In,1000V
  • Item # 5ZNL2
  • Mfr. Model # 5311
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Mtr Lead Splice,.53-.88In Dia,11In,1000V
  • 3M
  • Mtr Lead Splice, .53-.88In Dia, 11In, 1000VMtr Lead Splice,.53-.88In Dia,11In,1000V
  • Item # 5ZNL8
  • Mfr. Model # 5318
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Mtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • 3M
  • Mtr Lead Splice Kit, 10-4AWG, 7-8In, 5/8kVMtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • Item # 5ZNN0
  • Mfr. Model # 5321
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Mtr Lead Splice Kit,4-1/0AWG,9.5In,1000V
  • 3M
  • Mtr Lead Splice Kit, 4-1/0AWG, 9.5In, 1000VMtr Lead Splice Kit,4-1/0AWG,9.5In,1000V
  • Item # 5ZNL7
  • Mfr. Model # 5317
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Mtr Lead Splice Kit,10-4AWG,8.0In,1000V
  • 3M
  • Mtr Lead Splice Kit, 10-4AWG, 8.0In, 1000VMtr Lead Splice Kit,10-4AWG,8.0In,1000V
  • Item # 5ZNL6
  • Mfr. Model # 5316
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU49
  • Mfr. Model # 5302
  • Motor Lead Splice Kit, Max Cable Dia Feeder 2-1/0 AWG/Motor Lead 4-1/0 AWG, Bolt Length 3/4 In, Standard...More

MtrLeadSplice,.75-1.12Dia,17-18In,5/8kV
  • 3M
  • MtrLeadSplice, .75-1.12Dia, 17-18In, 5/8kVMtrLeadSplice,.75-1.12Dia,17-18In,5/8kV
  • Item # 5ZNN7
  • Mfr. Model # 5334
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Mtr Lead Splice,.53-.88Dia,9-10In,5/8kV
  • 3M
  • Mtr Lead Splice, .53-.88Dia, 9-10In, 5/8kVMtr Lead Splice,.53-.88Dia,9-10In,5/8kV
  • Item # 5ZNN2
  • Mfr. Model # 5323
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU57
  • Mfr. Model # 90-B1
  • Power Cable Tap Splice Kit, Max Cable Dia Feeder 0.5 to 0.8125, Branch 0.375 In, Maximum Connector Split Bolt...More

Resin Splice Kit,1 Dia,15 5/8In,1000V
  • 3M
  • Resin Splice Kit, 1 Dia, 15 5/8In, 1000VResin Splice Kit,1 Dia,15 5/8In,1000V
  • Item # 5ZNK9
  • Mfr. Model # 72-N4
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Splice Kit Stretcher UF2 Conn,PK6
  • 3M
  • Splice Kit Stretcher UF2 Conn, PK6Splice Kit Stretcher UF2 Conn,PK6
  • Item # 2DVD5
  • Mfr. Model # UF2
  • Stretcher Splice Kit, Shrink Ratio 3:1, Temp. Rge. -67 to 230 F, Max. V 600, Color Black, Resists Abrasion,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More