Skip Content

Filter Results By

Item
Insulation Type
Color Code
Wire Range
Brand
Price
Shop By
Ratings

Splice Connectors

44 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Nylon Closed End ConnectorNylon Closed End Connector
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 600V, Connection Type Crimp and Features Fully Insulated; Varies by Wire...More

  • 3M
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

  • POWER FIRST
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

  • POWER FIRST
  • Heat Shrink Step Down Butt Splice ConnectorHeat Shrink Step Down Butt Splice Connector
  • Multiple product options available

    Step Down Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/ROHS and...More

Butt Splice Connector,Copper,PK100
  • BUCHANAN
  • Butt Splice Connector, Copper, PK100Butt Splice Connector,Copper,PK100
  • Item # 4FA30
  • Mfr. Model # 2006S
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Metallic, Wire Range (4) 18...More

  • POWER FIRST
  • Nylon Closed End ConnectorNylon Closed End Connector
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

  • STA-KON
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

  • STA-KON
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Brass, Standards UL Listed E9809, CSA Certified, RoHS...More

  • TE CONNECTIVITY
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Standards cRUus and Connection Type Crimp; Varies by...More

Butt Splice Connector,Red,1.150in.,PK100
  • PANDUIT
  • Butt Splice Connector, Red, 1.150in., PK100Butt Splice Connector,Red,1.150in.,PK100
  • Item # 39AY25
  • Mfr. Model # BSN18-C
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG,...More

  • GRAINGER APPROVED
  • Polyolefin Butt Splice ConnectorPolyolefin Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Polyolefin, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Seam Brazed, Connection Material Copper, Standards UL...More

  • POWER FIRST
  • Vinyl Step Down Butt Splice ConnectorVinyl Step Down Butt Splice Connector
  • Multiple product options available

    Step Down Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 167°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/ROHS and Connection...More

  • TE CONNECTIVITY
  • Polyolefin Butt Splice ConnectorPolyolefin Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Polyolefin, Wire Range 22 AWG to 18 AWG, Max. Temp. 257°F, Max. Voltage 600V, Overall Length 1.655", Seam Solder, Connection...More

  • STA-KON
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

  • GRAINGER APPROVED
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Connection Type Crimp and...More

  • GRAINGER APPROVED
  • Polyolefin Step Down Butt Splice ConnectorPolyolefin Step Down Butt Splice Connector
  • Multiple product options available

    Step Down Butt Splice Connector, Insulation Type Polyolefin, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Seam Brazed, Connection Material Copper,...More

Short-Barrel Splice,1.80 in.,Black,PK100
  • 3M
  • Short-Barrel Splice, 1.80 in., Black, PK100Short-Barrel Splice,1.80 in.,Black,PK100
  • Item # 2JKG3
  • Mfr. Model # MC2/0BCX
  • Short-Barrel Splice, Insulation Type Noninsulated, Color Code Black, Wire Range 2/0 AWG, Max. Temp. 347...More

Butt Splice Connector,Red,1.150in,PK1000
  • PANDUIT
  • Butt Splice Connector, Red, 1.150in, PK1000Butt Splice Connector,Red,1.150in,PK1000
  • Item # 39AY26
  • Mfr. Model # BSN18-M
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG,...More

Butt Splice Connector,16 to 14AWG,PK1000
  • PANDUIT
  • Butt Splice Connector, 16 to 14AWG, PK1000Butt Splice Connector,16 to 14AWG,PK1000
  • Item # 39AY16
  • Mfr. Model # BS14-M
  • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Color Code Metallic, Wire Range...More

Butt Splice Connector,1.150 in.,PK1000
  • PANDUIT
  • Butt Splice Connector, 1.150 in., PK1000Butt Splice Connector,1.150 in.,PK1000
  • Item # 39AY24
  • Mfr. Model # BSN14-M
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14...More

Butt Splice Connector,Yllw,1.140in,PK500
  • PANDUIT
  • Butt Splice Connector, Yllw, 1.140in, PK500Butt Splice Connector,Yllw,1.140in,PK500
  • Item # 39AY21
  • Mfr. Model # BSN10-D
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10...More

Butt Splice Connector,22 to 18 AWG,PK25
  • PANDUIT
  • Butt Splice Connector, 22 to 18 AWG, PK25Butt Splice Connector,22 to 18 AWG,PK25
  • Item # 39AY20
  • Mfr. Model # BSH18-Q
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Color Code Red, Wire Range 22 to...More

Butt Splice Connector,12 to 10 AWG,PK20
  • PANDUIT
  • Butt Splice Connector, 12 to 10 AWG, PK20Butt Splice Connector,12 to 10 AWG,PK20
  • Item # 39AY18
  • Mfr. Model # BSH10-E
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12...More

  • GRAINGER APPROVED
  • Butt Splice ConnectorButt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection...More

Results per page: 16 | 32 | 48

Use splice connectors from Grainger to help ensure quick and easy wire insertions. Color coding indicates wire range and provides for easy selection. Choose from butt splice connectors, step-down butt connectors, parallel splice connectors and more. When it comes to electrical wiring for home, auto, factory and jobsite, trust Grainger for all your connection needs, including high-quality splice connectors.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More