Skip Content

Filter Results By

Spiral Saws

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V,&
    • DEWALT
    • Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10"Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10"
    • Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10 In., Tool Weight 3.2 lb., Collet Capacity 1/8 In., 1/4 In., Voltage 120, Cord Length 10 ft., Number of Conductors 2, Cutting Depth 1 In., Handle Type Straight, Speed Control On/Off Switch, Features Tool-Free Bit Change, Adjustable Guide, Dust Sealed Switch, Includes Drywall Cutting Bit, 1/4 In., 1/8 In. Collets

    • Item # 5VC57
    • Mfr. Model # DW660
    • Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10 In., Tool Weight 3.2 lb., Collet Capacity 1/8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More