Skip Content

Filter Results By

Item
No Load RPM
Amps @ 120V
Tool Length
Tool Weight
Brand
Price
Shop By

Spiral Saws

4 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V,&
    • Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10"Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10"
    • Description

      Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10 In., Tool Weight 3.2 lb., Collet Capacity 1/8 In., 1/4 In., Voltage 120, Cord Length 10 ft., Number of Conductors 2, Cutting Depth 1 In., Handle Type Straight, Speed Control On/Off Switch, Features Tool-Free Bit Change, Adjustable Guide, Dust Sealed Switch, Includes Drywall Cutting Bit, 1/4 In., 1/8 In. Collets

    • Item # 5VC57
    • Mfr. Model # DW660
    • Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10 In., Tool Weight 3.2 lb., Collet Capacity 1/8...More

    • ROTOZIP
    • Spiral Saw KitSpiral Saw Kit
    • Multiple product options available

      About

      These spiral saws are engineered to cut materials such as mounted drywall, soft tile, and wood. They feature a collet that holds different types of bits and attachments, and they are capable of reaching very high speeds. The bits have steel, carbide, or diamond tips. The motor sits in line with the shaft.

      Multiple product options available

    • MAKITA
    • Spiral SawSpiral Saw
    • Multiple product options available

      About

      These spiral saws are designed for cutting drywall and other thin materials. They feature a collet that holds different types of bits, attachments, and accessories. They also run at very high speeds and the bits have steel, carbide, or diamond tips. The motor sits in line with the shaft.

      Multiple product options available

    Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V,&
    • Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 15"Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 15"
    • Description

      Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 15 In., Tool Weight 3.7 lb., Collet Capacity 1/4 In., Voltage 120, Cord Length 6 ft., Number of Conductors 0, Handle Type Barrel Grip, Speed Control Yes, Features Dust Vault Which Reduces 90 Percent of Dust and Debris, Includes RotoSaw, Drywall Guidepoint Zipbits, Multi-Purpose Zipbits, 1/8 In. Collet, 1/4 In. Collet, Dust Vault Attachment, Dust Vault Adaptor, Depth Guide

    • Item # 39FV51
    • Mfr. Model # SS560vsc-31
    • Spiral Saw, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 15 In., Tool Weight 3.7 lb., Collet Capacity 1/4...More

    Results per page: 16 | 32 | 48

      Spiral saws can be a handy addition to any contractor's arsenal. From cutting into mounted drywall to soft tile, wood and more, a spiral saw might just be one of those power tools you simply can't live without. So, when it comes to making this essential tool a part of your toolbox, let Grainger help you make the best choice.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More