Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Brand
Price
Shop By
Ratings

Spill Skids and Pallets

13 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drum Spill Cntnmnt Basin,2 Drum,5k lb.
  • EAGLE
  • Drum Spill Cntnmnt Basin, 2 Drum, 5k lb. Drum Spill Containment Basin
  • Item # 5PW01
  • Mfr. Model # 1631
  • Drum Spill Containment Basin, Number of Drums 2, Height 6-1/2 In., Length 51-1/2 In., Width 26-1/4 In., Spill...More

Drum Spill Containment Platform,5000 lb.
  • TM

    Grainger Choice

  • CONDOR
  • Drum Spill Containment Platform, 5000 lb. Drum Spill Containment Platform,5000 lb.
  • Item # 45YZ82
  • Mfr. Model # 1632B-C
  • Drum Spill Containment Platform, Number of Drums 2, Height 6-1/2 In., Length 51-1/2 In., Width 26-1/4 In.,...More

Bladder Attachment,55 gal.,4-5/8 In.H
  • ULTRA-TECH
  • Bladder Attachment, 55 gal., 4-5/8 In.H Bladder Attachment,55 gal.,4-5/8 In.H
  • Item # 3VAR4
  • Mfr. Model # 2317
  • Bladder Attachment, Number of Drums 1, Height 4-5/8 In., Length 25-1/8 In., Width 4-3/8 In., Spill Capacity...More

Drum Spill Containment Platform,2000 lb.
  • TM

    Grainger Choice

  • CONDOR
  • Drum Spill Containment Platform, 2000 lb. Drum Spill Containment Platform,2000 lb.
  • Item # 45YZ80
  • Mfr. Model # 1633B-C
  • Drum Spill Containment Platform, Number of Drums 1, Height 6-1/2 In., Length 26 In., Width 26-1/4 In., Spill...More

Drum Spill Containment Platform,30 gal.
  • TM

    Grainger Choice

  • CONDOR
  • Drum Spill Containment Platform, 30 gal. Drum Spill Containment Platform,30 gal.
  • Item # 45YZ83
  • Mfr. Model # 1632BD-C
  • Drum Spill Containment Platform, Number of Drums 2, Height 6-1/2 In., Length 51-1/2 In., Width 26-1/4 In.,...More

Drum Spill Containment Platform,15 gal.
  • TM

    Grainger Choice

  • CONDOR
  • Drum Spill Containment Platform, 15 gal. Drum Spill Containment Platform,15 gal.
  • Item # 45YZ81
  • Mfr. Model # 1633BD-C
  • Drum Spill Containment Platform, Number of Drums 1, Height 6-1/2 In., Length 26 In., Width 26-1/4 In., Spill...More

Drum Flexpal,24in.L x 23in.W x 2in.H
  • BLACK DIAMOND
  • Drum Flexpal, 24in.L x 23in.W x 2in.H Drum Flexpal
  • Item # 35LR69
  • Mfr. Model # 4411-BD
  • Drum Flexpal, Number of Drums 1, Height 2 In., Length 24 In., Width 23 In., Spill Capacity 2 gal., Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More