Skip Content

Filter Results By

Item
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Brand
Price
Shop By
Ratings

Spill Skids and Pallets

48 Results Found that Include 211 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Inline Drum Spill Cntnmnt,4 Drum,8k lb.
  • EAGLE
  • Inline Drum Spill Cntnmnt, 4 Drum, 8k lb.Inline Drum Spill Cntnmnt,4 Drum,8k lb.
  • Item # 4RF62
  • Mfr. Model # 1647
  • Inline Drum Spill Containment Platform, Number of Drums 4, Height 6-1/2 In., Length 26-1/4 In., Width 103-1/2...More

Drum Spill Cntnmnt Pallet,Drain,4 Drum
  • JUSTRITE
  • Drum Spill Cntnmnt Pallet, Drain, 4 DrumDrum Spill Cntnmnt Pallet,Drain,4 Drum
  • Item # 4WLV5
  • Mfr. Model # 28636
  • Drum Spill Containment Pallet with Drain, Number of Drums 4, Height 10-1/4 In., Length 49 In., Width 49 In.,...More

Drum Spill Cont Pallet with Drain,51inL
Bladder Attachment,55 gal.,4-5/8 In.H
  • ULTRA-TECH
  • Bladder Attachment, 55 gal., 4-5/8 In.HBladder Attachment,55 gal.,4-5/8 In.H
  • Item # 3VAR4
  • Mfr. Model # 2317
  • Bladder Attachment, Number of Drums 1, Height 4-5/8 In., Length 25-1/8 In., Width 4-3/8 In., Spill Capacity...More

Spill Pad,4 Drum,6k lb.
  • ULTRATECH
  • Spill Pad, 4 Drum, 6k lb.Spill Pad,4 Drum,6k lb.
  • Item # 4LNU7
  • Mfr. Model # 2361
  • Spill Pad, Number of Drums 4, Height 5-3/4 In., Length 104 In., Width 25-1/2 In., Spill Capacity 110 gal.,...More

  • ENPAC
  • Spill PadSpill Pad
  • Multiple product options available

    Multiple product options available

Drum Spill Deck,30-1/2inLx29-1/2inWx6inH
Spill Deck Sump Drain Kit
  • BRADY SPC ABSORBENTS
  • Spill Deck Sump Drain KitSpill Deck Sump Drain Kit
  • Item # 42X789
  • Mfr. Model # SC-DK
  • Sump Drain Kit for Sharing Capacity Across Spill Decks, Height 4 In., Length 8-1/4 In., Width 6 In.,...More

Drum Spill Containment Pallet,54inL
Spill Pallet,53in.L x 53in.W x 6in.H
Spill Pallet,77in.L x 53in.W x 6in.H
Drum Spill Cont Pallet with Drain,54inL
IBC Spill Pallet,120inL x 53inW x 20inH
Drum Flexpal,48in.L x 92in.W x 2in.H
Results per page: 16 | 32 | 48

Secondary spill containment platforms and pallets collect overflow from storage drums, to avoid the spreading of substances across factory floors and the creation of potentially hazardous conditions. Spill containment supplies including containment pallets, platforms and salvage drums are made with high-density, chemical-resistant polyethylene. Modular platforms can be reconfigured to best suit your needs for drum storage and dispensing areas. Place storage drums completely inside salvage drums or overpacks for secure secondary containment, transportation and cleanup.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More