Skip Content

Filter Results By

Applied Filters Clear All

Spill Control Supplies

23 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Acid Neutralizer, 2 lb., Shaker
Oil Pad,PP,15x19in,11-25 gal,PK100
  • Oil Pad, PP, 15x19in, 11-25 gal, PK100 Absorbent Pad
  • Item # 24C674
  • Mfr. Model # 24C674
  • Absorbent Pad, Light, Material Polypropylene, Fluids Absorbed Oil Only / Petroleum, White, Volume Absorbed...More

Kit,Bloodborne Pathogen,Small
  • GRAINGER APPROVED
  • Kit, Bloodborne Pathogen, Small Bloodborne Pathogen Kit
  • Item # 39N783
  • Mfr. Model # 54517
  • Bloodborne Pathogen Kit, Plastic Case Container Type, Container Size 4-1/2 In. x 7-1/2 In. x 2-3/4 In.,...More

Body Fluid Clean Up Kit
  • SAFETEC
  • Body Fluid Clean Up Kit Body Fluid Clean Up Kit
  • Item # 14U297
  • Mfr. Model # 25005
  • Bloodborne Pathogen Kit, Plastic Case Container Type, Container Size 4-9/16 In. x 7-11/16 In. x 2-3/8 In.,...More

Inert Minerals Universal Absorbent, Container Size: 25 lb.,
Mercury Sponge,2 oz.,PK6
  • SUPPLYPAK
  • Mercury Sponge, 2 oz., PK6 Mercury Sponge,2 oz.,PK6
  • Item # 49Y398
  • Mfr. Model # SUPPLY-246
  • Mercury Sponge, Application Mercury Spill Clean Up, Size 2 oz., Includes (6) Round Sponges Coated with...More

Biohazard Spill Kit,Infectious Waste Bag
  • MEDIQUE
  • Biohazard Spill Kit, Infectious Waste Bag Biohazard Spill Kit
  • Item # 11C647
  • Mfr. Model # 48310
  • Biohazard Spill Kit, Infectious Waste Bag Container Type, Container Size 6 In. x 1 In., Volume Absorbed Per...More

Grippy Absorbent Pad,Blue
  • NEW PIG
  • Grippy Absorbent Pad, Blue Adhesive-Backed Absorbent Pad
  • Item # 30PV77
  • Mfr. Model # 25801
  • Adhesive-Backed Absorbent Pad, Medium, Material Polypropylene with Polyester Stitching Backing - Proprietary...More

Mercury Collector,125mL,White
Adhesive-Backed Absorbent Liner, Universal / Maintenance, Length
Recycled Hydrophobic Cellulose Loose Absorbent, Container Size:&
Absorbent Strip,4-1/2 In. W,PK10
  • STRIPPER STOP
  • Absorbent Strip, 4-1/2 In. W, PK10 Adhesive Absorbent Strip
  • Item # 22N547
  • Mfr. Model # 280249
  • Adhesive Absorbent Strip, White, Material Cellulose with Poly Foam Backing, Length 4 ft., Width 4-1/2 In.,...More

Fluid Spill Responder Pack
  • FIRST AID ONLY
  • Fluid Spill Responder Pack Fluid Spill Responder Pack
  • Item # 3WHN8
  • Mfr. Model # RC-655
  • Fluid Spill Responder Pack, Plastic Case Container Type, Container Size 8-1/4 In. x 3-7/8 In. x 2-7/8 In.,...More

Drip Tray for Oil Mop,34-3/4 In. L
Adhesive-Backed Absorbent Liner, Universal / Maintenance, Length
Pipe Sealing Bag,5 in. L x 8 in. W,PVC
Joining Clip,Black,Stainless Steel,PR
  • JUSTRITE
  • Joining Clip, Black, Stainless Steel, PR Joining Clip
  • Item # 13M420
  • Mfr. Model # 28926
  • Joining Clip, Black, Stainless Steel, Includes Pair 4 x 2 In. Joining Clips, Standards EPA 40, CFR 264.175,...More

Recycled Cellulose Absorbent Pillow, Fluids Absorbed: Universal&
Biohazard Spill Kit,Fanny Pack,Red
  • RAPID COMFORT
  • Biohazard Spill Kit, Fanny Pack, Red Biohazard Spill Kit
  • Item # 9W685
  • Mfr. Model # 9W685
  • Biohazard Spill Kit, Fanny Pack Container Type, Container Size 4-1/2 In. x 7 In., Red, Includes (2) Hand...More

Absorbent Sock,144 In. L,White,PK2
  • GRAINGER APPROVED
  • Absorbent Sock, 144 In. L, White, PK2 Absorbent Sock
  • Item # 8ZEM4
  • Mfr. Model # 8ZEM4
  • Absorbent Sock, Polypropylene, Fluids Absorbed Chemical / Hazmat, White, Volume Absorbed Per Pkg. 7 gal.,...More

Mercury Vapor Suppressor,32 oz.
Cabinet Acc,Dowel,15 In,For Use w/1EFN6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More