Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Belt Size (In.)
Includes
Brand
Price
Shop By

Specialty Sanders

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Belt Grinder,Mobile,220V
    • SLUGGER
    • Belt Grinder, Mobile, 220V
    • Item # 20RR70
    • Mfr. Model # GIM 2V
    • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

    Belt Grinder,Mobile,440V
    • SLUGGER
    • Belt Grinder, Mobile, 440V
    • Item # 20RR71
    • Mfr. Model # GIM
    • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

    Deburring Machine,2 HP,220V
    • SLUGGER
    • Deburring Machine, 2 HP, 220V
    • Item # 20RR52
    • Mfr. Model # GXE 2V
    • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

    Deburring Machine,4 HP,440V
    • SLUGGER
    • Deburring Machine, 4 HP, 440V
    • Item # 20RR68
    • Mfr. Model # GIE
    • Deburring Machine, Industrial, 4 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

    Deburring Machine,2 HP,440V
    • SLUGGER
    • Deburring Machine, 2 HP, 440V
    • Item # 20RR53
    • Mfr. Model # GXE
    • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

    Deburring Machine,4 HP,220V
    • SLUGGER
    • Deburring Machine, 4 HP, 220V
    • Item # 20RR69
    • Mfr. Model # GIE 2V
    • Deburring Machine, Industrial, 4 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

    Oscillating Spindle Sander, 120V
    • DAYTON
    • Oscillating Spindle Sander, 120V
    • Item # 49H010
    • Mfr. Model # 49H010
    • Oscillating Spindle Sander, 1/4 HP, Voltage 120, 2.6 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1, 30 Strokes per...More

    Results per page: 16 | 32 | 48