Skip Content

Filter Results By

Specialty Sanders

42 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

Deburring Machine,4 HP,220V
  • SLUGGER
  • Deburring Machine, 4 HP, 220V Deburring Machine,4 HP,220V
  • Item # 20RR69
  • Mfr. Model # GIE 2V
  • Deburring Machine, Industrial, 4 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

Open Stand Drum Sander,1-1/2 HP,115 V
Drum Sander,3 HP,220V,60 Hz,45 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W Drum Sander,3 HP,220V,60 Hz,45 in. W
  • Item # 36HZ80
  • Mfr. Model # SD-255
  • Drum Sander, 3 HP, Voltage 220, 9.6 Amps AC, 1 Phase, 60 Hz, 79 Strokes per Minute, Drum Dia. (In.) 5, Table...More

Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • JET
  • Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • Item # 3WRN4
  • Mfr. Model # 577000
  • Belt Sander/Grinder, 1 HP, Voltage 115/230, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Belt Size 2 x 72 In, Belt SFMP...More

Belt Grinder,Mobile,220V
  • SLUGGER
  • Belt Grinder, Mobile, 220V Belt Grinder,Mobile,220V
  • Item # 20RR70
  • Mfr. Model # GIM 2V
  • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

Deburring Machine,2 HP,220V
  • SLUGGER
  • Deburring Machine, 2 HP, 220V Deburring Machine,2 HP,220V
  • Item # 20RR52
  • Mfr. Model # GXE 2V
  • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

Belt Grinder,Mobile,440V
  • SLUGGER
  • Belt Grinder, Mobile, 440V Belt Grinder,Mobile,440V
  • Item # 20RR71
  • Mfr. Model # GIM
  • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

Deburring Machine,4 HP,440V
  • SLUGGER
  • Deburring Machine, 4 HP, 440V Deburring Machine,4 HP,440V
  • Item # 20RR68
  • Mfr. Model # GIE
  • Deburring Machine, Industrial, 4 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

Deburring Machine,2 HP,440V
  • SLUGGER
  • Deburring Machine, 2 HP, 440V Deburring Machine,2 HP,440V
  • Item # 20RR53
  • Mfr. Model # GXE
  • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • Item # 45J385
  • Mfr. Model # 67907
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 7.6 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 230 V 2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • Item # 45J409
  • Mfr. Model # 67813
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • Item # 45J386
  • Mfr. Model # 67908
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 4.8 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V 2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • Item # 45J395
  • Mfr. Model # 67800
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 12.1 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 115 V 3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • Item # 45J378
  • Mfr. Model # 67900
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 12.1 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 22 x 29 x 29 In, 230 V 2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
  • Item # 45J406
  • Mfr. Model # 67810
  • Two Wheel Belt Grinder, 3 HP, Voltage 230, 8.6 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt SFPM...More

3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • Item # 45J391
  • Mfr. Model # 67913
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

3 Wheel Blt Grndr,22 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 22 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,22 x 20 x 27 In,230 V
  • Item # 45J388
  • Mfr. Model # 67910
  • Three Wheel Belt Grinder, 3 HP, Voltage 230, 8.6 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt SFPM...More

2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 230 V 2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • Item # 45J396
  • Mfr. Model # 67801
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 6 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • Item # 45J379
  • Mfr. Model # 67901
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 6 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt SFPM...More

2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V 2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • Item # 45J402
  • Mfr. Model # 67806
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 15.2 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 230 V 2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
  • Item # 45J397
  • Mfr. Model # 67802
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 4.6 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V 3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
  • Item # 45J380
  • Mfr. Model # 67902
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 230, 4.6 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 115 V 3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • Item # 45J384
  • Mfr. Model # 67906
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 15.2 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • DYNABRADE
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V 2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
  • Item # 45J408
  • Mfr. Model # 67812
  • Two Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 20 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2-1/2 x 60, Belt...More

2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • DYNABRADE
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 115 V 3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
  • Item # 45J390
  • Mfr. Model # 67912
  • Three Wheel Belt Grinder, 1-1/2 HP, Voltage 115, 20 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 2 x 60, Belt...More

2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
Results per page:  16 | 32 | 48

When it comes to accomplishing your most notable projects, Grainger offers a variety of specialty sanders that can help you get the job done. From spindle sanders to belt grinders, choose Grainger to help you find specialty sanders that are suited for working on projects both large and small. Shop online or contact your local Grainger rep today to learn more!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More