Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Specialty Safety Tools

92 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plastic Shovel,11 X 14 X 38,Gray
  • REMCO
  • Plastic Shovel, 11 X 14 X 38, GrayPlastic Shovel,11 X 14 X 38,Gray
  • Item # 3UE36
  • Mfr. Model # 6981RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In.,...More

Industrial Shovel,10 In. W,Orange
  • REMCO
  • Industrial Shovel, 10 In. W, OrangeIndustrial Shovel,10 In. W,Orange
  • Item # 3UE45
  • Mfr. Model # 6880EB
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10 In., Blade Length 12 In.,...More

Hand Applicator,Vinyl,Blue,PK25
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, GreenIndustrial Shovel,10-1/2 In. W,Green
  • Item # 3UE40
  • Mfr. Model # 6896SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Paddle Scraper,4-1/2 x 6 in,Nylon,Blue
  • REMCO
  • Paddle Scraper, 4-1/2 x 6 in, Nylon, BluePaddle Scraper,4-1/2 x 6 in,Nylon,Blue
  • Item # 38Y593
  • Mfr. Model # 70113
  • Paddle Scraper, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Handle Type Not...More

Tool Caddy,Gray
All Purpose Scraper,3 Position
Tool Wall Bracket,Poly,Black,17-1/2 in
Tool Caddy,Blue
Tool Wall Bracket,Poly,Red,17-1/2 in
Industrial Shovel,14 In. W,Gray
  • REMCO
  • Industrial Shovel, 14 In. W, GrayIndustrial Shovel,14 In. W,Gray
  • Item # 3UE37
  • Mfr. Model # 6982RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In.,...More

Paddle Scraper,Nylon,White
Tool Wall Bracket,Poly,Yellow,17-1/2 in
Tool Wall Bracket,Poly,Blue,17-1/2 in
Safety Shovel,44 In. L,Black
  • REMCO
  • Safety Shovel, 44 In. L, BlackSafety Shovel,44 In. L,Black
  • Item # 3ZDZ8
  • Mfr. Model # 6896BKSS
  • Safety Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Scraper,Flexible,5-1/2 In L x 4 In W
Janitor Cart,55 In x 30 In x 38 In,Blue
Tool Wall Bracket,Poly,White,17-1/2 in
Industrial Shovel Blade,10-1/2,Green
  • REMCO
  • Industrial Shovel Blade, 10-1/2, GreenIndustrial Shovel Blade,10-1/2,Green
  • Item # 3UE39
  • Mfr. Model # 6895SS
  • Industrial Shovel Blade, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14...More

Bag Replacement,25 gal,Yellow
Paddle Scraper,Flexible,White
  • REMCO
  • Paddle Scraper, Flexible, WhitePaddle Scraper,Flexible,White
  • Item # 9RCL2
  • Mfr. Model # 70135
  • Paddle Scraper, Flexible, Blade Width (In.) 4-1/2, Blade Length (In.) 6, Overall Length (In.) 9, Not...More

Applicator,Hand,SqueegeeDesign,PK25
Industrial Shovel,39 In. L,Green
  • REMCO
  • Industrial Shovel, 39 In. L, GreenIndustrial Shovel,39 In. L,Green
  • Item # 3UE38
  • Mfr. Model # 6892SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Scoop,52 oz.,Polypropylene
  • GRAINGER APPROVED
  • Scoop, 52 oz., PolypropyleneScoop,52 oz.,Polypropylene
  • Item # 9PZW0
  • Mfr. Model # 93110
  • Scoop, Capacity 52 oz., Overall Length 7 In., Overall Width 5-1/2 In., Overall Height 3-1/4 In., Handle...More

Laundry Cart,Blue,36-1/2 In.H,25 In.D
Orthex Grip Kit,3/16InHx12InW,Blue/Black
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, GreenIndustrial Shovel,10-1/2 In. W,Green
  • Item # 3UE42
  • Mfr. Model # 6898SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, GreenIndustrial Shovel,14 In. W,Green
  • Item # 3UE43
  • Mfr. Model # 6900SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

Mega Scoop,128 oz.,11inL x 9inW x 7inH
  • REMCO
  • Mega Scoop, 128 oz., 11inL x 9inW x 7inHMega Scoop,128 oz.,11inL x 9inW x 7inH
  • Item # 34FW16
  • Mfr. Model # 65507
  • Mega Scoop, Non-Sparking, Chemical Resistant, Capacity 128 oz., Overall Length 11 In., Overall Width 9 In.,...More

Large Bowl Scoop,64 oz.,Blue,Poly
  • VIKAN
  • Large Bowl Scoop, 64 oz., Blue, PolyLarge Bowl Scoop,64 oz.,Blue,Poly
  • Item # 38Y572
  • Mfr. Model # 56803
  • Large Bowl Scoop, Capacity 64 oz., Overall Length 14 In., Overall Width 8 In., Overall Height 5 In., Handle...More

Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, GreenIndustrial Shovel,14 In. W,Green
  • Item # 3UE44
  • Mfr. Model # 6985SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

Scraper,Rigid,5-1/2 x 4
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More