Skip Content

Filter Results By

Applied Filters Clear All

Specialty Safety Tools

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hygienic Shovel,White,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, White, 14 x 17 In, 42 In L Hygienic Shovel,White,14 x 17 In,42 In L
  • Item # 3UE31
  • Mfr. Model # 69825
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,Blue,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L Hygienic Shovel,Blue,14 x 17 In,42 In L
  • Item # 3UE29
  • Mfr. Model # 69823
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,YLW,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L
  • Item # 3UE32
  • Mfr. Model # 69826
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Safety Shovel,44 In. L,Black
  • REMCO
  • Safety Shovel, 44 In. L, Black Safety Shovel,44 In. L,Black
  • Item # 3ZDZ8
  • Mfr. Model # 6896BKSS
  • Safety Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Hygienic Shovel,Red,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L Hygienic Shovel,Red,14 x 17 In,42 In L
  • Item # 3UE30
  • Mfr. Model # 69824
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Industrial Shovel,39 In. L,Green
  • REMCO
  • Industrial Shovel, 39 In. L, Green Industrial Shovel,39 In. L,Green
  • Item # 3UE38
  • Mfr. Model # 6892SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Hygienic Shovel,Green,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L Hygienic Shovel,Green,14 x 17 In,42 In L
  • Item # 3UE28
  • Mfr. Model # 69822
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,14 In. W,Black
  • REMCO
  • Hygienic Shovel, 14 In. W, Black Hygienic Shovel,14 In. W,Black
  • Item # 5NAJ4
  • Mfr. Model # 69829
  • Hygienic Shovel, Scoop, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade Type Scoop,...More

Shovel,14in.L,Square Point, D-Grip,Pink
  • REMCO
  • Shovel, 14in.L, Square Point, D-Grip, Pink Shovel,14in.L,Square Point, D-Grip,Pink
  • Item # 30PC72
  • Mfr. Model # 69821
  • Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall Length...More

Pail Bracket,Mounted,15In L x 2-39/4In H
Foodservice Shovel,White
  • SPARTA
  • Foodservice Shovel, White Foodservice Shovel,White
  • Item # 14D409
  • Mfr. Model # 41077-102
  • Foodservice Shovel, Overall Length (In.) 40.0, Overall Width (In.) 14, Handle Color White, Handle Length...More

Pick/Scaler Scraper,3in W x 17-3/4in L
  • AMPCO
  • Pick/Scaler Scraper, 3in W x 17-3/4in L Pick/Scaler Scraper,3in W x 17-3/4in L
  • Item # 1TEB3
  • Mfr. Model # S-5
  • Pick & Scaler Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 3 In., Standard Tool(Accessory...More

Mixing Paddle,42 In,304 Stainless Steel
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE40
  • Mfr. Model # 6896SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE42
  • Mfr. Model # 6898SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Hygienic Shovel,14 x 17 In.,Orange
  • REMCO
  • Hygienic Shovel, 14 x 17 In., Orange Hygienic Shovel,14 x 17 In.,Orange
  • Item # 9YFY4
  • Mfr. Model # 69827
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,42 In. L,Purple
  • REMCO
  • Hygienic Shovel, 42 In. L, Purple Hygienic Shovel,42 In. L,Purple
  • Item # 18G954
  • Mfr. Model # 69828
  • Hygienic Shovel, One-Piece, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade Type Scoop,...More

Scraper w/o Handle,4x2 1/2,Nonsparking
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More