Skip Content

Filter Results By

Item
Color
Width
Length
Thickness
Material
Brand
Price
Shop By
Ratings

Specialty Mats

82 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
EntrncSpecltyMat,Blk,YlwBrdr,2ft8"x3ft3"
  • CROWN MATTING TECHNOLOGIES
  • EntrncSpecltyMat, Blk, YlwBrdr, 2ft8"x3ft3" EntrncSpecltyMat,Blk,YlwBrdr,2ft8"x3ft3"
  • Item # 30CL75
  • Mfr. Model # BD 3239YB
  • Entrance/Specialty Mat, Black with Yellow Border, Width 2 ft. 8 In., Length 3 ft. 3 In., Thickness 2 In., Mat...More

Rubber Grip Mats,Black,4" x 17ft. 6"
Antifatigue Spill Mat,Gray,2ft11"x2ft11"
High-Traction Runner,Black,3ft. x 30ft.
Static Dissipative Mat,Gray,3ft. x 10ft.
Static Dissipative Mat,Black,4ft. x 3ft.
  • NOTRAX
  • Carpet Runner Carpet Runner
  • Multiple product options available

    Carpet Runner, Clear, PVC, and Thickness 1/8", Varies by: Length and Width

Anti-Fatigue Mat,Black,3ft. x 5ft.
  • CROWN MATTING TECHNOLOGIES
  • Anti-Fatigue Mat, Black, 3ft. x 5ft. Anti-Fatigue Mat,Black,3ft. x 5ft.
  • Item # 30CM46
  • Mfr. Model # CD L035TX
  • Anti-Fatigue Mat, Black, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Textured Surface,...More

Mat Hold,Blue,6" x 6"
  • WEARWELL
  • Mat Hold, Blue, 6" x 6" Mat Hold,Blue,6" x 6"
  • Item # 6DGN9
  • Mfr. Model # 051
  • Mat Hold, Blue, Width 6 In., Length 6 In., Thickness 1/32 In., Material Polymer, Anti-Microbial, Package...More

Vinyl Runner,Black,3ft. x 75ft.
  • NOTRAX
  • Vinyl Runner, Black, 3ft. x 75ft. Vinyl Runner,Black,3ft. x 75ft.
  • Item # 40K121
  • Mfr. Model # 035C0036BL75
  • Vinyl Runner, Black, Width 3 ft., Length 75 ft., Thickness 1/4 In., Mat Surface Pattern Ribbed, Material...More

High-Traction Runner,Black,3ft. x 75ft.
High-Traction Runner,Black,4ft. x 75ft.
Antislip Floor Mat,Black,YllwBrdr,4x75ft
High-Traction Runner,Blk,YllwBrdr,3x30ft
Antislip Floor Mat,Black,2ft. x 105ft.
Antislip Floor Mat,Brown,4ft. x 105ft.
Pro-Tekt Runner,Black,3ft. x 60ft.
  • CROWN MATTING TECHNOLOGIES
  • Pro-Tekt Runner, Black, 3ft. x 60ft. Pro-Tekt Runner,Black,3ft. x 60ft.
  • Item # 30CM55
  • Mfr. Model # PBR1836BK
  • Pro-Tekt Runner, Black, Width 3 ft., Length 60 ft., Thickness 1/8 In., Mat Surface Pattern Pebble Embossed,...More

Envirotex Mat Well,Black,3ft.2" x 4ft.8"
Antislip Floor Mat,Black,4ft. x 105ft.
Urinal Mat,Black,2ft. x 2ft.
  • TOTO
  • Urinal Mat, Black, 2ft. x 2ft. Urinal Mat,Black,2ft. x 2ft.
  • Item # 29RZ50
  • Mfr. Model # TP60PUS11
  • Urinal Mat, Black, Width 2 ft., Length 2 ft., Thickness 6 In., Mat Surface Pattern Tile, Material Hydrotect...More

Mat Hold,Charcoal,2ft. x 100ft.
Autoclavable Mat,Gray,2ft. x 3ft.
Antifatigue Mat,Black,3ft. x 5ft.
Sta-Kleen Runner,Black,3ft. x 105ft.
  • CROWN MATTING TECHNOLOGIES
  • Sta-Kleen Runner, Black, 3ft. x 105ft. Sta-Kleen Runner,Black,3ft. x 105ft.
  • Item # 30CM54
  • Mfr. Model # SKR0036BK
  • Sta-Kleen Runner, Black, Width 3 ft., Length 105 ft., Thickness 1/8 In., Mat Surface Pattern Round Ribbed,...More

High-Traction Runner,Black,2ft. x 75ft.
Results per page:  16 | 32 | 48

Shop here for heavy-duty floor mats for high-traffic businesses and commercial kitchens. Grainger stocks an impressive selection in a variety of styles, sizes and ultra-sturdy materials. Select a quality rubber mat for kitchen areas, checkout counters, or anyplace employees stand for long periods of time. They feature a sticky, no-slip grip for added safety and cushion to prevent fatigue. Entrance mats help to eliminate grime and debris from foot traffic entering the building. Find just the floor mats you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More