Skip Content

Filter Results By

Specialty Levels

40 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 Vials Machinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Pocket Level,2 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 2 1/2 In, 1 Vial Pocket Level,2 1/2 In,1 Vial
  • Item # 2ZVL8
  • Mfr. Model # 135A
  • Pocket Level, Precision, Length 2 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Machinists Level,12 In,2 Vials
  • STARRETT
  • Machinists Level, 12 In, 2 Vials Machinists Level,12 In,2 Vials
  • Item # 2ZVL5
  • Mfr. Model # 98-12
  • Machinists Level, Precision, Length 12 In, Width 2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90 Seconds,...More

Aluminum Line Level
Pocket Level,5 In
Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 Vials Machinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Bench Level,3 3/8 In,1 Vial
  • STARRETT
  • Bench Level, 3 3/8 In, 1 Vial Bench Level,3 3/8 In,1 Vial
  • Item # 2ZVL6
  • Mfr. Model # 130
  • Bench Level, Precision, Length 3 3/8 In, Width 3/4 In, Height 1 In, Accuracy 17-21 Minutes, Cast Iron w/Black...More

Cross Test/Plumb Level,3 In,2 Vials
  • STARRETT
  • Cross Test/Plumb Level, 3 In, 2 Vials Cross Test/Plumb Level,3 In,2 Vials
  • Item # 2ZVL7
  • Mfr. Model # 134
  • Cross Test and Plumb Level, Precision, Length 3 In, Width 1/2 In, Height 1/2 In, Accuracy 24-30 Minutes, Cast...More

Bulls Eye Level
Master Precision Level,15 In,2 Vials
  • STARRETT
  • Master Precision Level, 15 In, 2 Vials Master Precision Level,15 In,2 Vials
  • Item # 3ACH1
  • Mfr. Model # 199Z
  • Master Level, Precision, Length 15 In, Width 1 5/8 In, Height 3 In, Accuracy 10 Seconds, Cast Iron, Total...More

Cross Check Level
Pocket Level,3 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 3 1/2 In, 1 Vial Pocket Level,3 1/2 In,1 Vial
  • Item # 2ZVL9
  • Mfr. Model # 135B
  • Pocket Level, Precision, Length 3 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Machinists Level,4 In (100mm),1 Vial
  • STARRETT
  • Machinists Level, 4 In (100mm), 1 Vial Machinists Level,4 In (100mm),1 Vial
  • Item # 6NAZ2
  • Mfr. Model # 98-4
  • Machinists Level, Precision, Length (In.) 4 (100mm), Total Number of Vials 1, Number of Level Vials 1, Vial...More

Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, Plastic Line Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

Post Level,3 Vials
Magnifying Hand Level w/Case,2x
  • CST/BERGER
  • Magnifying Hand Level w/Case, 2x Magnifying Hand Level w/Case,2x
  • Item # 3KNL5
  • Mfr. Model # 17-631
  • Magnifying Hand Level, Length 6 to 8 In, Dia 1 In, Aluminum and Brass, Total Number of Vials 1, Number of...More

Magnetic Post Level,,6 1/8 In,3 Vials
  • STANLEY
  • Magnetic Post Level, , 6 1/8 In, 3 Vials Magnetic Post Level,,6 1/8 In,3 Vials
  • Item # 3FPZ9
  • Mfr. Model # 47-720
  • Magnetic Post Level, Length 6 1/8 In, Width 5 In, Thickness 3/4 In, Accuracy +/-0.001 In @ 10 In, Plastic,...More

Line/Surface Level
Level Vial,Acrylic,2.630 In L,PK10
Level Vial,Acrylic,0.960 In L,PK25
Level Vial,Acrylic,1.750 In L,PK25
  • JOHNSON
  • Level Vial, Acrylic, 1.750 In L, PK25 Level Vial,Acrylic,1.750 In L,PK25
  • Item # 6XUU9
  • Mfr. Model # SM909
  • Level Vial, Acrylic, With Multi-Pitch, Accuracy 38 Arc Min, Length (In.) 1.750, Vial Type Acrylic, Vial...More

Level Vial,Acrylic,2.150 In L,PK10
Bulls Eye Level,Acrylic,1.180 In L,PK10
Hand Level w/Case
  • CST/BERGER
  • Hand Level w/Case Hand Level w/Case
  • Item # 3KNL4
  • Mfr. Model # 17-623
  • Hand Level, Length 6 In, Dia 1 In, Aluminum and Brass, Total Number of Vials 1, Number of Level Vials 1, Vial...More

Bulls Eye Level,Acrylic,1.575 In L,PK10
Bulls Eye Level,Acrylic,0.590 In L,PK10
Bulls Eye Level,Acrylic,0.669 In L,PK10
Level Vial,Acrylic,1.544 In L,PK25
Bulls Eye Level,Acrylic,0.787 In L,PK10
Level Vial,Acrylic,1.373 In L,PK25
Cross Check Level,Acrylic,2-1/4 In,PK10
Bulls Eye Level,Acrylic,1.181 In L,PK10
Results per page:  16 | 32 | 48

Shop for small specialty levels at Grainger that can quickly and easily tell you if surfaces are straight and plumb. Choose from circular bullseye levels, barrel vial levels and level vials that level in both horizontal planes simultaneously, machinists levels featuring bases with full length involuted grooves, bench levels, magnifying hand levels, magnetic post levels and more. Easy to hold and easy to read, the specialty levels at Grainger offer convenience and accuracy. Pick some up today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More