Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Specialty Heaters

15 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Pump House Heater,120/208/240V,Gray
    • DAYTON
    • Pump House Heater, 120/208/240V, Gray
    • Item # 2YV13
    • Mfr. Model # 2YV13
    • Pump House Heater, Heater Type Convection, Mounting Type Surface, Voltage 120/208/240, 1706/1284/1706 BtuH,...More

    Toespace Heater,120V,Black
    • DAYTON
    • Toespace Heater, 120V, Black
    • Item # 2YV10
    • Mfr. Model # 2YV10
    • Toespace Heater, Heater Type Fan-Forced, Mounting Type Recessed, Voltage 120, 2560/5120 BtuH, 750/1500 Watts,...More

    Pump House Heater,120/208/240V
    • QMARK
    • Pump House Heater, 120/208/240V
    • Item # 39K903
    • Mfr. Model # WHT500
    • Pump House Heater, Heater Type Convection, Mounting Type Surface, Voltage 120/208/240, 1706 BtuH, 500/376/500...More

    Toespace Heater,208/240V,Black
    • DAYTON
    • Toespace Heater, 208/240V, Black
    • Item # 2YV11
    • Mfr. Model # 2YV11
    • Toespace Heater, Heater Type Fan-Forced, Mounting Type Recessed, Voltage 208/240, 1920/3840 2560/5120 BtuH,...More

    Confined Space Tent Heater,120V,5115BtuH
    • ALLEGRO
    • Confined Space Tent Heater, 120V, 5115BtuH
    • Item # 3NPV5
    • Mfr. Model # 9401-50
    • Confined Space Tent Heater, Voltage 120, 13 Amps AC, 5115 BtuH, Air Flow 115 cfm, 60 Hz, 1 Phase, 1500 Watts,...More

    Drop In Floor Heater,120V,Brown
    • DAYTON
    • Drop In Floor Heater, 120V, Brown
    • Item # 2YU86
    • Mfr. Model # 2YU86
    • Drop In Floor Heater, Heater Type Fan-Forced, Mounting Type Recessed, Voltage 120, 2560/5120 BtuH, 750/1500...More

    Drop In Floor Heater,208/240V,Brown
    • DAYTON
    • Drop In Floor Heater, 208/240V, Brown
    • Item # 2YU87
    • Mfr. Model # 2YU87
    • Drop In Floor Heater, Heater Type Fan-Forced, Mounting Type Recessed, Voltage 208/240, 1920/3840 2560/5120...More

    Toekick Heater,Electric,120V,60 Hz
    • CADET
    • Toekick Heater, Electric, 120V, 60 Hz
    • Item # 31LK48
    • Mfr. Model # UC101B
    • Toekick Heater, Heater Type Electric, Mounting Type Recessed, Voltage 120, 3415 BtuH, 1000 Watts, 60 Hz, 1...More

    Toekick Heater,Electric,240/208V,60 Hz
    • CADET
    • Toekick Heater, Electric, 240/208V, 60 Hz
    • Item # 31LK47
    • Mfr. Model # UC102B
    • Toekick Heater, Heater Type Electric, Mounting Type Recessed, Voltage 240/208, 3415/2650 BtuH, 1000/750...More

    Confined Space Heater,240V,23900 BtuH
    • AIR SYSTEMS
    • Confined Space Heater, 240V, 23900 BtuH
    • Item # 2ELP2
    • Mfr. Model # SVF-7KW-8
    • Confined Space Heater, Voltage 240, 27.5 Amps AC, 23,900 BtuH60 Hz, 1 Phase, 3500 Watts, 3.5 kW, Air Temp....More

    Whirlpool Heater,1-1/2 In IPS,Black
    • AMERICAN STANDARD
    • Whirlpool Heater, 1-1/2 In IPS, Black
    • Item # 22JD21
    • Mfr. Model # 9ILH
    • Whirlpool Heater, Material of Construction Metal/Plastic, Color/Finish Black, Length (In.) 6Pipe Dia. (In.)...More

    Axial Fan Heater,120V,45,000BtuH
    • ALLEGRO
    • Axial Fan Heater, 120V, 45,000BtuH
    • Item # 6MKN4
    • Mfr. Model # 9513-75
    • Confined Space Axial Fan Heater, Voltage 120, 4 Amps AC, 45000 BtuH, Air Flow 1500 to 3000 cfm, 60 Hz, 1...More

    Portable Gas Heater,LP,70000 BtuH
    • ALLEGRO
    • Portable Gas Heater, LP, 70000 BtuH
    • Item # 6MKN3
    • Mfr. Model # 9513-50C
    • Portable Gas Heater, Voltage 120, 1 Amps AC, 70,000 BtuH50/60 Hz, 1 Phase, 120 Watts, 0.12 kW, Air Temp. Rise...More

    Results per page: 16 | 32 | 48

      Pick up specialty heaters from Grainger to help apply heating applications in a variety of situations. Help heat an office, a room or small building with floor and electric kickspace heaters. For pest control companies, thermal area treatment heaters can effectively kill bedbugs. Manholes and temporary structures can be effectively heated with confined space heaters, while spas and hot tubs can be kept temperate with the flow-through and immersion heaters offered here. Rely on Grainger for high-quality specialty heaters for industrial, commercial and residential applications.