Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Load Capacity
Handle Type
Overall Height
Overall Width
Noseplate Depth
Brand
Price
  • View MoreView Less
Shop By

Specialty Hand Trucks

7 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Furniture & Crate Mover,Cap 4000 lb.,PK2
    • DAYTON
    • Furniture & Crate Mover, Cap 4000 lb., PK2
    • Item # 13V412
    • Mfr. Model # 13V412
    • Furniture and Crate Mover, Load Capacity 4000 lb., Handle Type Continuous Flow Back, Overall Height 49 In.,...More

    Machinery Mover,Hyd,Cap 4000 Lb,PK2
    • DAYTON
    • Machinery Mover, Hyd, Cap 4000 Lb, PK2
    • Item # 13V411
    • Mfr. Model # 13V411
    • Machinery Mover Hand Truck, Load Capacity 4000 lb., Handle Type Dual, Overall Height 42 In., Overall Width 15...More

    • WESCO
    • Winch Hand Truck
    • Multiple product options available

    Modular Hand Truck,62inHx28inWx15inD
    • SNAP-LOC
    • Modular Hand Truck, 62inHx28inWx15inD
    • Item # 20UY88
    • Mfr. Model # GR-1000ATHCY-PU
    • Modular Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 62 In., Overall Width 28...More

    Pallet Truck,Steel,48 x 14-1/2 x 12 In.
    • VALLEY CRAFT
    • Pallet Truck, Steel, 48 x 14-1/2 x 12 In.
    • Item # 9TC83
    • Mfr. Model # 4882
    • Pallet Truck, Overall Height 48 In., Overall Width 14-1/2 In., Overall Depth 12 In., Wheel Type Mold-On...More

    • WESCO
    • Stacker Hand Truck
    • Multiple product options available

    Fold Out Rear Wheel Carriage,725 lb.
    • WESCO
    • Fold Out Rear Wheel Carriage, 725 lb.
    • Item # 4YPR4
    • Mfr. Model # 274102
    • Fold Out Rear Wheel Carriage, Load Capacity 725 lb., Handle Type Dual, Overall Height 53 In., Overall Width...More

    Results per page: 16 | 32 | 48