Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Load Capacity
Handle Type
  • View MoreView Less
Overall Height
  • View MoreView Less
Overall Width
  • View MoreView Less
Noseplate Depth
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Specialty Hand Trucks

13 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Pail Hand Truck,500 lb.
    • DAYTON
    • Pail Hand Truck, 500 lb.Pail Hand Truck,500 lb.
    • Item # 2NXC4
    • Mfr. Model # 2NXC4
    • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

    Pail Hand Truck,300 lb.,55-1/2x18-1/2
    • AKRO-MILS
    • Pail Hand Truck, 300 lb., 55-1/2x18-1/2Pail Hand Truck,300 lb.,55-1/2x18-1/2
    • Item # 9MK73
    • Mfr. Model # RPT4010SP
    • Pail Hand Truck, Load Capacity 300 lb., Overall Height 55-1/2 In., Overall Width 18-1/2 In., Wheel Type...More

    General Purpose Hand Truck,800 lb.
    • DAYTON
    • General Purpose Hand Truck, 800 lb.General Purpose Hand Truck,800 lb.
    • Item # 2NXA9
    • Mfr. Model # 2NXA9
    • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Overall Height 48 In.,...More

    Tool Box Carrier,260 lb. Cap.,Black
    • DEWALT
    • Tool Box Carrier, 260 lb. Cap., BlackTool Box Carrier,260 lb. Cap.,Black
    • Item # 14C639
    • Mfr. Model # DWST08210
    • Tool Box Carrier, Load Capacity 260 lb., Handle Type Cushion Ergo Grip, Overall Height 37-5/8 In., Overall...More

    Two-Wheel Snack Truck,80 lb.,8 in. dia.
    • MAGLINER
    • Two-Wheel Snack Truck, 80 lb., 8 in. dia.Two-Wheel Snack Truck,80 lb.,8 in. dia.
    • Item # 20UZ24
    • Mfr. Model # HSK811AA1--5
    • Two-Wheel Snack Truck, Load Capacity 80 lb., Handle Type Continuous Frame Flow Back, Overall Height 61-1/2...More

    Machinery Mover Hand Truck,500 lb.,Steel
    • SNAP-LOC
    • Machinery Mover Hand Truck, 500 lb., SteelMachinery Mover Hand Truck,500 lb.,Steel
    • Item # 20UY90
    • Mfr. Model # GR-500ATTDY-PU
    • Machinery Mover Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall...More

    • LITTLE GIANT
    • Hand TruckHand Truck
    • Multiple product options available

      Multiple product options available

    Extra Tall Hand Truck,600 lb.
    • LITTLE GIANT
    • Extra Tall Hand Truck, 600 lb.Extra Tall Hand Truck
    • Item # 49Y709
    • Mfr. Model # TF-370-10FF
    • Extra Tall Hand Truck, Load Capacity 600 lb., Handle Type Continuous Frame Slant Back, Overall Height 60 In.,...More

    Sheet Hand Truck,Open Deck,34x36x38
    • LITTLE GIANT
    • Sheet Hand Truck, Open Deck, 34x36x38Sheet Hand Truck,Open Deck,34x36x38
    • Item # 19C206
    • Mfr. Model # SH-36-4S-5PYTL
    • Sheet Hand Truck, Load Capacity 600 lb., Handle Type Dual, Overall Height 38 In., Overall Width 36 In.,...More

    Narrow Aisle Hand Truck,500 lb.,10in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 10in diaNarrow Aisle Hand Truck,500 lb.,10in dia
    • Item # 20UZ38
    • Mfr. Model # HNK5GDE3A5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Narrow Aisle Hand Truck,500 lb.,8 in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 8 in diaNarrow Aisle Hand Truck,500 lb.,8 in dia
    • Item # 20UZ39
    • Mfr. Model # HNKC36E1B5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Results per page: 16 | 32 | 48