Skip Content

Filter Results By

Applied Filters Clear All

Specialty Hand Trucks

9 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stl Bag Specialty Hand Truck,500 lb.
  • DAYTON
  • Stl Bag Specialty Hand Truck, 500 lb. Stl Bag Specialty Hand Truck,500 lb.
  • Item # 3W487
  • Mfr. Model # 3W487
  • Bag Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall Width 19 In.,...More

Pail Hand Truck,500 lb.
  • DAYTON
  • Pail Hand Truck, 500 lb. Pail Hand Truck,500 lb.
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

General Purpose Hand Truck,800 lb.
  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck,800 lb.
  • Item # 2NXA9
  • Mfr. Model # 2NXA9
  • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Overall Height 48 In.,...More

Furniture and Crate Mover, Continuous Flow Back, 4000 lb.,&
Hand Truck,400 lb.
  • DAYTON
  • Hand Truck, 400 lb. Hand Truck,400 lb.
  • Item # 2LRL3
  • Mfr. Model # 2LRL3
  • File Cabinet Hand Truck, Load Capacity 400 lb., Handle Type Continuous Frame Flow Back, Overall Height 60...More

V-Shaped Hand Truck,Cap 1000 Lb
  • DAYTON
  • V-Shaped Hand Truck, Cap 1000 Lb V-Shaped Hand Truck,Cap 1000 Lb
  • Item # 34D663
  • Mfr. Model # 34D663
  • V-Shaped Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 38 In., Overall Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More