Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Load Capacity
Handle Type
  • View MoreView Less
Overall Height
Overall Width
  • View MoreView Less
Noseplate Depth
Brand
  • View MoreView Less
Price
Shop By

Specialty Hand Trucks

9 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    • MAGLINER
    • Modular Hand Truck
    • Multiple product options available

    Bottle Water Hand Truck,500 lb.
    • MAGLINER
    • Bottle Water Hand Truck, 500 lb.
    • Item # 5PWC7
    • Mfr. Model # HBK128HM4
    • Bottled Water Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall...More

    Luggage Truck,500 lb.
    • MAGLINER
    • Luggage Truck, 500 lb.
    • Item # 5PWC0
    • Mfr. Model # HVK11AAA3
    • Luggage Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall Width 21 In.,...More

    Two-Wheel Snack Truck,80 lb.,8 in. dia.
    • MAGLINER
    • Two-Wheel Snack Truck, 80 lb., 8 in. dia.
    • Item # 20UZ24
    • Mfr. Model # HSK811AA1--5
    • Two-Wheel Snack Truck, Load Capacity 80 lb., Handle Type Continuous Frame Flow Back, Overall Height 61-1/2...More

    • MAGLINER
    • Brake Hand Truck
    • Multiple product options available

    Narrow Aisle Hand Truck,500 lb.,8 in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 8 in dia
    • Item # 20UZ39
    • Mfr. Model # HNKC36E1B5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Hand Truck,48in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 48in.Hx21in.Wx18-1/2in.D
    • Item # 31XC08
    • Mfr. Model # HRK119UA42A
    • Hand Truck, Load Capacity 500 lb., Handle Type Continuous Frame Flow Back, Overall Height 48 In., Overall...More

    Hand Truck,51-7/8in.Hx21in.Wx18-1/2in.D
    • MAGLINER
    • Hand Truck, 51-7/8in.Hx21in.Wx18-1/2in.D
    • Item # 31XC07
    • Mfr. Model # HRK15AUAE2A
    • Hand Truck, Load Capacity 500 lb., Handle Type Vertical Loop, Overall Height 51-7/8 In., Overall Width 21...More

    Narrow Aisle Hand Truck,500 lb.,10in dia
    • MAGLINER
    • Narrow Aisle Hand Truck, 500 lb., 10in dia
    • Item # 20UZ38
    • Mfr. Model # HNK5GDE3A5
    • Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Dual Loop, Overall Height 62 In., Overall Width...More

    Results per page: 16 | 32 | 48