Skip Content

Filter Results By

Item
  • View MoreView Less
Load Capacity
  • View MoreView Less
Handle Type
  • View MoreView Less
Overall Height
  • View MoreView Less
Overall Width
  • View MoreView Less
Noseplate Depth
Price
  • View MoreView Less
Shop By
Ratings

Specialty Hand Trucks

9 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Pail Hand Truck,500 lb.
    • DAYTON
    • Pail Hand Truck, 500 lb.Pail Hand Truck,500 lb.
    • Item # 2NXC4
    • Mfr. Model # 2NXC4
    • Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

    Stl Bag Specialty Hand Truck,500 lb.
    • DAYTON
    • Stl Bag Specialty Hand Truck, 500 lb.Stl Bag Specialty Hand Truck,500 lb.
    • Item # 3W487
    • Mfr. Model # 3W487
    • Bag Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall Width 19 In.,...More

    General Purpose Hand Truck,800 lb.
    • DAYTON
    • General Purpose Hand Truck, 800 lb.General Purpose Hand Truck,800 lb.
    • Item # 2NXA9
    • Mfr. Model # 2NXA9
    • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Handle Type Dual Handle, Overall Height 48 In.,...More

    V-Shaped Hand Truck,Cap 1000 Lb
    • DAYTON
    • V-Shaped Hand Truck, Cap 1000 LbV-Shaped Hand Truck,Cap 1000 Lb
    • Item # 34D663
    • Mfr. Model # 34D663
    • V-Shaped Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 38 In., Overall Width...More

    Furniture & Crate Mover,Cap 4000 lb.,PK2
    • DAYTON
    • Furniture & Crate Mover, Cap 4000 lb., PK2Furniture & Crate Mover,Cap 4000 lb.,PK2
    • Item # 13V412
    • Mfr. Model # 13V412
    • Furniture and Crate Mover, Load Capacity 4000 lb., Handle Type Continuous Flow Back, Overall Height 49 In.,...More

    Hand Truck,400 lb.
    • DAYTON
    • Hand Truck, 400 lb.Hand Truck,400 lb.
    • Item # 2LRL3
    • Mfr. Model # 2LRL3
    • File Cabinet Hand Truck, Load Capacity 400 lb., Handle Type Continuous Frame Flow Back, Overall Height 60...More

    Results per page: 16 | 32 | 48