Filter Results By

Item
  • View MoreView Less
Load Capacity
  • View MoreView Less
Handle Type
  • View MoreView Less
Overall Height
  • View MoreView Less
Overall Width
  • View MoreView Less
Noseplate Depth
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Specialty Hand Trucks

36 Results Found that Include 101 Products 

 |  Results per page: 16 | 32 | 48

Modular Hand Truck

MAGLINER

Multiple product options available

Pail Hand Truck, 500 lb.

DAYTON

Grainger Item # 2NXC4 | Mfr. Model # 2NXC4

Catalog Page # 1571 (PDF)

Pail Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 55 In., Overall Width 20 In.,...More

Modular Hand Truck

B & P MANUFACTURING

Multiple product options available

Stl Bag Specialty Hand Truck, 500 lb.

DAYTON

Grainger Item # 3W487 | Mfr. Model # 3W487

Catalog Page # 1571 (PDF)

Bag Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall Width 19 In.,...More

Tool Box Carrier, 260 lb. Cap., Black

DEWALT

Grainger Item # 14C639 | Mfr. Model # DWST08210

Catalog Page # 2014 (PDF)

Tool Box Carrier, Load Capacity 260 lb., Handle Type Cushion Ergo Grip, Overall Height 37-5/8 In., Overall...More

Beverage Hand Truck

GRAINGER APPROVED VENDOR

Multiple product options available

Machinery Mover Hand Truck

DAYTON

Multiple product options available

V-Shaped Hand Truck, 240 lb.

RAYMOND PRODUCTS

Grainger Item # 4ADP1 | Mfr. Model # 800

Catalog Page # 1572 (PDF)

V-Shaped Hand Truck, Load Capacity 240 lb., Handle Type Single Grip, Overall Height 44 In., Overall Width...More

Furniture & Crate Mover, Cap 4000 lb., PK2

DAYTON

Grainger Item # 13V412 | Mfr. Model # 13V412

Catalog Page # 1576 (PDF)

Furniture and Crate Mover, Load Capacity 4000 lb., Handle Type Continuous Flow Back, Overall Height 49 In.,...More

Keg/Case Truck

DAYTON

Multiple product options available

Tilting Fork Hand Truck

DAYTON

Multiple product options available

Pail Hand Truck, 300 lb., 55-1/2x18-1/2

AKRO-MILS

Grainger Item # 9MK73 | Mfr. Model # RPT4010SP

Catalog Page # NA

Pail Hand Truck, Load Capacity 300 lb., Overall Height 55-1/2 In., Overall Width 18-1/2 In., Wheel Type...More

Hand Truck, 400 lb.

DAYTON

Grainger Item # 2LRL3 | Mfr. Model # 2LRL3

Catalog Page # 1571 (PDF)

File Cabinet Hand Truck, Load Capacity 400 lb., Handle Type Continuous Frame Flow Back, Overall Height 60...More

Hand Truck

LITTLE GIANT

Multiple product options available

Winch Hand Truck

WESCO

Multiple product options available

Modular Narrow Aisle Hand Truck, 500 lb.

B & P MANUFACTURING

Grainger Item # 5EPK5 | Mfr. Model # A12-B10-CA1-D12-NA

Catalog Page # 1576 (PDF)

Modular Narrow Aisle Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 52 In.,...More

Luggage Truck, 500 lb.

MAGLINER

Grainger Item # 5PWC0 | Mfr. Model # HVK11AAA3

Catalog Page # NA

Luggage Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall Width 21 In.,...More

Milk Crate Hand Truck, Load Cap 400 Lb

GRAINGER APPROVED VENDOR

Grainger Item # 20Y292 | Mfr. Model # 30024

Catalog Page # NA

Milk Crate Hand Truck, Load Capacity 400 lb., Handle Type D-Handle, Overall Height 50-1/2 In., Overall Width...More

Brake Hand Truck

MAGLINER

Multiple product options available

Brake Hand Truck

B & P MANUFACTURING

Multiple product options available

Sheet Hand Truck, Open Deck, 34x36x38

LITTLE GIANT

Grainger Item # 19C206 | Mfr. Model # SH-36-4S-5PYTL

Catalog Page # NA

Sheet Hand Truck, Load Capacity 600 lb., Handle Type Dual, Overall Height 38 In., Overall Width 36...More

Fold Down Snack Truck, 80-200 lb.

B & P MANUFACTURING

Grainger Item # 5EPK4 | Mfr. Model # HTA-10

Catalog Page # 1576 (PDF)

Fold Down Snack Truck, Load Capacity 200 lb., Handle Type Single Grip, Overall Height 73 In., Overall Width...More

Two-Wheel Snack Truck, 80 lb., 8 in. dia.

MAGLINER

Grainger Item # 20UZ24 | Mfr. Model # HSK811AA1--5

Catalog Page # NA

Two-Wheel Snack Truck, Load Capacity 80 lb., Handle Type Continuous Frame Flow Back, Overall Height 61-1/2...More

Modular Hand Truck, 51inHx24inWx13inD

SNAP-LOC

Grainger Item # 20UY87 | Mfr. Model # GR-750ATPTY-PU

Catalog Page # NA

Modular Hand Truck, Load Capacity 750 lb., Handle Type Single Grip, Overall Height 51 In., Overall Width 24...More

Extra Tall Hand Truck

LITTLE GIANT

Multiple product options available

Modular Hand Truck, 62inHx28inWx15inD

SNAP-LOC

Grainger Item # 20UY88 | Mfr. Model # GR-1000ATHCY-PU

Catalog Page # NA

Modular Hand Truck, Load Capacity 1000 lb., Handle Type Single Grip, Overall Height 62 In., Overall Width 28...More

Machinery Mover Hand Truck, 500 lb., Steel

SNAP-LOC

Grainger Item # 20UY90 | Mfr. Model # GR-500ATTDY-PU

Catalog Page # NA

Machinery Mover Hand Truck, Load Capacity 500 lb., Handle Type Dual Grip, Overall Height 45 In., Overall...More

Bottle Water Hand Truck, 500 lb.

MAGLINER

Grainger Item # 5PWC7 | Mfr. Model # HBK128HM4

Catalog Page # NA

Bottled Water Hand Truck, Load Capacity 500 lb., Handle Type Single Grip, Overall Height 55 In., Overall...More

Pallet Truck, Steel, 48 x 14-1/2 x 12 In.

VALLEY CRAFT

Grainger Item # 9TC83 | Mfr. Model # 4882

Catalog Page # NA

Pallet Truck, Overall Height 48 In., Overall Width 14-1/2 In., Overall Depth 12 In., Wheel Type Mold-On...More

Modular Snack Truck, 600 lb.

B & P MANUFACTURING

Grainger Item # 5EPK3 | Mfr. Model # A8-B8-CA1-D16-E19-E4R

Catalog Page # 1576 (PDF)

Modular Snack Truck, Load Capacity 600 lb., Handle Type Single Grip, Overall Height 75-1/2 In., Overall Width...More

Stacker Hand Truck

WESCO

Multiple product options available

Fold Out Rear Wheel Carriage, 725 lb.

WESCO

Grainger Item # 4YPR4 | Mfr. Model # 274102

Catalog Page # NA

Fold Out Rear Wheel Carriage, Load Capacity 725 lb., Handle Type Dual, Overall Height 53 In., Overall Width...More

 |  Results per page: 16 | 32 | 48

You'll find multiple types of specialty hand trucks at Grainger. Use modular hand trucks when increased flexibility is needed or brake hand trucks that provide optimal load control on inclines in wet or dry environments. Whether you need a bottled water hand truck or just a plain bag hand truck-you can get it here at Grainger. Browse our complete selection of specialty hand trucks today.

loader image