Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Size
Lumens
Body Material
Body Color
Length
Diameter
Brand
Price
Shop By
Green Certification

Specialty Flashlights

10 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Inspection Light,3AA,Yellow
    • DEFENDER
    • LED Inspection Light, 3AA, YellowLED Inspection Light,3AA,Yellow
    • Item # 19MH76
    • Mfr. Model # E712848
    • LED Inspection Light, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery...More

    • WESTWARD
    • Light WandLight Wand
    • Multiple product options available

      Light Wand, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included No, Battery Burn Time 100 hr., Lamp Life 100,000 hr., Body Color Black/Red, Body...More

    Tripod Flashlight,Green,LED,2L,LR41
    • STANLEY
    • Tripod Flashlight, Green, LED, 2L, LR41Tripod Flashlight,Green,LED,2L,LR41
    • Item # 36N226
    • Mfr. Model # 95-144X
    • Tripod Flashlight, Lamp Type LED, Battery Size LR41, Number of Batteries 1, Batteries Included Yes, Battery...More

    Slap Wrap Bracelet,Red,LED,2032
    • NITE IZE
    • Slap Wrap Bracelet, Red, LED, 2032Slap Wrap Bracelet,Red,LED,2032
    • Item # 33H463
    • Mfr. Model # SLP-03-51
    • Slap Wrap Bracelet, Lamp Type LED, Battery Size 2032, Number of Batteries 1, Batteries Included Yes, Battery...More

    • COAST
    • Inspection Flex LightInspection Flex Light
    • Multiple product options available

      Inspection Flex Light, Lamp Type LED, Batteries Included Yes, Body Color Black, Body Material Plastic, Switch Type Push Button, Lens Material Glass, LED Color White,...More

    • STANLEY
    • Mini Tripod FlashlightMini Tripod Flashlight
    • Multiple product options available

      Mini Tripod Flashlight, Lamp Type LED, Number of Batteries 3, Lamp Life 100,000 hr., Switch Type On-Off Switch, LED Color White, Impact Resistance 0.9m, Water...More

    Dual Power Flashlight,Black/Silver,LED
    • ZING
    • Dual Power Flashlight, Black/Silver, LEDDual Power Flashlight,Black/Silver,LED
    • Item # 11A453
    • Mfr. Model # 7227
    • Dual Solar Power Flashlight, Lamp Type LED, Number of Batteries 0, Batteries Included No, Battery Burn Time 2...More

    Bore Inspection Light,Silver,LED,CR435
    • COAST
    • Bore Inspection Light, Silver, LED, CR435Bore Inspection Light,Silver,LED,CR435
    • Item # 21EK91
    • Mfr. Model # PX7
    • Bore Inspection Light, Lamp Type LED, Battery Size CR435, Number of Batteries 2, Batteries Included Yes,...More

    Flexlight,LED,AA,Silver
    • WESTWARD
    • Flexlight, LED, AA, SilverFlexlight,LED,AA,Silver
    • Item # 4FZK2
    • Mfr. Model # 4FZK2
    • Flexlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

    Crank Flashlight,LED,Silver
    • WESTWARD
    • Crank Flashlight, LED, SilverCrank Flashlight,LED,Silver
    • Item # 2XTG9
    • Mfr. Model # 2XTG9
    • Crank Flashlight, Lamp Type LED, Batteries Included Yes, Battery Burn Time 12 to 15 min., Length 5-7/8 In., 9...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More