Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Battery Size
Lumens
Body Material
Body Color
Length
Diameter
Brand
Price
Shop By
Ratings

Specialty Flashlights

45 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Solar Carabiner Crank Light,Orange,LED
  • ENERGIZER
  • Solar Carabiner Crank Light, Orange, LEDSolar Carabiner Crank Light,Orange,LED
  • Item # 5WAG1
  • Mfr. Model # SOLCKCCBP
  • Solar Carabiner Crank light, Lamp Type LED, Batteries Included No, Battery Burn Time 5 hr., Length 5-1/4 In.,...More

Hands Free/Clip on Light,Yellow,LED,4.7L
  • PELICAN
  • Hands Free/Clip on Light, Yellow, LED, 4.7LHands Free/Clip on Light,Yellow,LED,4.7L
  • Item # 5RV35
  • Mfr. Model # 2130C
  • Hands Free/Clip on Light, Lamp Type LED, Battery Size L1154, Number of Batteries 2, Batteries Included Yes,...More

Rechargeable Flashlight,Gray,LED
  • MICROPOD
  • Rechargeable Flashlight, Gray, LEDRechargeable Flashlight,Gray,LED
  • Item # 22A639
  • Mfr. Model # V1
  • Rechargeable Flashlight, Lamp Type LED, Battery Size Rechargeable NiMi, Number of Batteries 1, Batteries...More

Tripod Flashlight,Green,LED,2L,LR41
  • STANLEY
  • Tripod Flashlight, Green, LED, 2L, LR41Tripod Flashlight,Green,LED,2L,LR41
  • Item # 36N226
  • Mfr. Model # 95-144X
  • Tripod Flashlight, Lamp Type LED, Battery Size LR41, Number of Batteries 1, Batteries Included Yes, Battery...More

Weapon Mounted Flashlight,500 lm,LED
  • SUREFIRE
  • Weapon Mounted Flashlight, 500 lm, LEDWeapon Mounted Flashlight,500 lm,LED
  • Item # 32GH05
  • Mfr. Model # X300U-A
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

Hands Free Flashlight,Yellow,LED,6L,2032
  • PELICAN
  • Hands Free Flashlight, Yellow, LED, 6L, 2032Clip On Hands Free Flashlight
  • Item # 1UKC1
  • Mfr. Model # 2220-010-245-G
  • Clip On Hands Free Flashlight, Lamp Type LED, Battery Size 2032, Number of Batteries 2, Batteries Included...More

APALS-AIR,Adhesive Light Strip,PK2
  • BRITE-STRIKE
  • APALS-AIR, Adhesive Light Strip, PK2APALS-AIR,Adhesive Light Strip,PK2
  • Item # 20LK35
  • Mfr. Model # AA-WHITE-2
  • APALS-AIR, Adhesive Light Strip, Lamp Type LED, Battery Size CR2016, Number of Batteries 1 Per APALS,...More

  • STANLEY
  • Mini Tripod FlashlightMini Tripod Flashlight
  • Multiple product options available

    Mini Tripod Flashlight, Lamp Type LED, Number of Batteries 3, Lamp Life 100,000 hr., Switch Type On-Off Switch, LED Color White, Impact Resistance 0.9m, Water...More

Flexible Flashlight,Green,LED,7L,AA
  • GREENLEE
  • Flexible Flashlight, Green, LED, 7L, AAFlexible Flashlight,Green,LED,7L,AA
  • Item # 5KPT4
  • Mfr. Model # FL2AAF
  • Flexible Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery...More

Flashlight,Black,LED,30L,AA
  • STANLEY
  • Flashlight, Black, LED, 30L, AAFlashlight,Black,LED,30L,AA
  • Item # 36N227
  • Mfr. Model # 95-112B
  • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn Time...More

Flashlight,White,LED,50L
  • AMERICAN RED CROSS
  • Flashlight, White, LED, 50LFlashlight,White,LED,50L
  • Item # 6GGL7
  • Mfr. Model # ARCBB200W_SNG
  • Rechargeable Flashlight, Lamp Type LED, Batteries Included Yes, Battery Burn Time 2 hr., Length 4 In.,...More

Attachable TaskLight,Orange,LED,35L,AAA
  • SALISBURY
  • Attachable TaskLight, Orange, LED, 35L, AAAAttachable TaskLight,Orange,LED,35L,AAA
  • Item # 30L136
  • Mfr. Model # ASFL
  • Attachable Task Light, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes,...More

Strobe Light,LED,100 lm,Neon Yellow Body
  • PRINCETON TEC
  • Strobe Light, LED, 100 lm, Neon Yellow BodyStrobe Light,LED,100 lm,Neon Yellow Body
  • Item # 38RV42
  • Mfr. Model # ST-NY
  • Strobe Light, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery Burn...More

  • STREAMLIGHT
  • Weapon Mounted FlashlightWeapon Mounted Flashlight
  • Multiple product options available

    Weapon Mounted Flashlight, Lamp Type LED, Batteries Included Yes, Lamp Life 50,000 hr., Body Color Black, Body Material Machined Aircraft Aluminum, Switch Type On-Off...More

Tactical Balls,PK3
  • BRITE-STRIKE
  • Tactical Balls, PK3Tactical Balls,PK3
  • Item # 20LK27
  • Mfr. Model # RID(3)
  • Tactical Balls, Lamp Type LED, Battery Size CR2032, Number of Batteries (2) for Each Light, Batteries...More

Flexaton Baton Integrated Light
  • BRITE-STRIKE
  • Flexaton Baton Integrated LightFlexaton Baton Integrated Light
  • Item # 20LK25
  • Mfr. Model # SB170HLS
  • Flexaton Baton Integrated Light, Lamp Type LED, Battery Size 123A Lithium, Number of Batteries 1, Batteries...More

Lightning Strike Protection System
  • BRITE-STRIKE
  • Lightning Strike Protection SystemLightning Strike Protection System
  • Item # 20LK47
  • Mfr. Model # LSREB60HLS
  • Lightning Strike Personal Protection System, Lamp Type LED, Battery Size AA, Number of Batteries (1) AA, (1)...More

Weapon Mounted Flashlight,3000 lm,HID
  • SUREFIRE
  • Weapon Mounted Flashlight, 3000 lm, HIDWeapon Mounted Flashlight,3000 lm,HID
  • Item # 32GH09
  • Mfr. Model # HF1A
  • Weapon Mounted Flashlight, Lamp Type HID, Battery Size BA-5590, Number of Batteries 1, Batteries Included No,...More

Adhesive Light Strip,Inf,PK10
  • BRITE-STRIKE
  • Adhesive Light Strip, Inf, PK10Adhesive Light Strip,Inf,PK10
  • Item # 20LK44
  • Mfr. Model # APALS10-IR
  • Adhesive Light Strip, Lamp Type LED, Battery Size CR2016, Number of Batteries 1 Per APALS, Batteries Included...More

Flashlight,Silver,LED,35L,AA
  • QUARROW
  • Flashlight, Silver, LED, 35L, AAFlashlight,Silver,LED,35L,AA
  • Item # 36P484
  • Mfr. Model # 5476
  • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

  • COAST
  • Inspection Flex LightInspection Flex Light
  • Multiple product options available

    Inspection Flex Light, Lamp Type LED, Batteries Included Yes, Body Color Black, Body Material Plastic, Switch Type Push Button, Lens Material Glass, LED Color White,...More

Micro Flashlight,Incandescent,Black
  • STEELMAN
  • Micro Flashlight, Incandescent, BlackMicro Flashlight,Incandescent,Black
  • Item # 38GV46
  • Mfr. Model # 10150A
  • Micro Flashlight, Lamp Type Incandescent, Battery Size AA, Number of Batteries 2, Batteries Included Yes,...More

Weapon Mounted Flashlight,500 lm,LED
  • SUREFIRE
  • Weapon Mounted Flashlight, 500 lm, LEDWeapon Mounted Flashlight,500 lm,LED
  • Item # 32GH07
  • Mfr. Model # M600U-A-BK
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

Weapon Mounted Flashlight,600 lm,LED
  • SUREFIRE
  • Weapon Mounted Flashlight, 600 lm, LEDWeapon Mounted Flashlight,600 lm,LED
  • Item # 32GH08
  • Mfr. Model # DSF-870
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 2, Batteries Included Yes,...More

APALS-AIR,Adhesive Light Strip,PK2
  • BRITE-STRIKE
  • APALS-AIR, Adhesive Light Strip, PK2APALS-AIR,Adhesive Light Strip,PK2
  • Item # 20LK31
  • Mfr. Model # AA-AMBER-2
  • APALS-AIR,Adhesive Light Strip, Lamp Type LED, Battery Size CR2016, Number of Batteries 1 Per APALS,...More

Dual Power Flashlight,Black/Silver,LED
  • ZING
  • Dual Power Flashlight, Black/Silver, LEDDual Power Flashlight,Black/Silver,LED
  • Item # 11A453
  • Mfr. Model # 7227
  • Dual Solar Power Flashlight, Lamp Type LED, Number of Batteries 0, Batteries Included No, Battery Burn Time 2...More

  • NITE IZE
  • Micro FlashlightMicro Flashlight
  • Multiple product options available

    Micro Flashlight, Lamp Type LED, Battery Size 2016, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 10/22 hr., Length 1", Diameter 3-1/4", 6/1, Lamp...More

APALS-AIR,Adhesive Light Strip,PK2
  • BRITE-STRIKE
  • APALS-AIR, Adhesive Light Strip, PK2APALS-AIR,Adhesive Light Strip,PK2
  • Item # 20LK33
  • Mfr. Model # AA-RED-2
  • APALS-AIR, Adhesive Light Strip, Lamp Type LED, Battery Size CR2016, Number of Batteries 1 Per APALS,...More

APALS-AIR,Adhesive Light Strip,PK2
  • BRITE-STRIKE
  • APALS-AIR, Adhesive Light Strip, PK2APALS-AIR,Adhesive Light Strip,PK2
  • Item # 20LK32
  • Mfr. Model # AA-BLUE-2
  • APALS-AIR, Adhesive Light Strip, Lamp Type LED, Battery Size CR2016, Number of Batteries 1 Per APALS,...More

Switch Rail Light,LED,10 lm,Black Body
  • PRINCETON TEC
  • Switch Rail Light, LED, 10 lm, Black BodySwitch Rail Light,LED,10 lm,Black Body
  • Item # 38RV43
  • Mfr. Model # SR-3-BK
  • Switch Rail Light, Lamp Type LED, Battery Size CR2016, Number of Batteries 2, Batteries Included Yes, Battery...More

Strobe Light,LED,100 lm,Black Body
  • PRINCETON TEC
  • Strobe Light, LED, 100 lm, Black BodyStrobe Light,LED,100 lm,Black Body
  • Item # 38RV48
  • Mfr. Model # ST-BK
  • Strobe Light, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery Burn...More

Switch Rail Light,LED,10 lm,Tan Body
  • PRINCETON TEC
  • Switch Rail Light, LED, 10 lm, Tan BodySwitch Rail Light,LED,10 lm,Tan Body
  • Item # 38RV46
  • Mfr. Model # SR-3-TAN
  • Switch Rail Light, Lamp Type LED, Battery Size CR2016, Number of Batteries 2, Batteries Included Yes, Battery...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More